|
Browse Air Compressors & Tools (2,313 Items) |
 |
 |
Sub Category |
 |
| Air Compressors & Dryers (684) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (7) |
 |
| Tank Size |
 |
80 (56) |
 |
120 (24) |
 |
240 (23) |
 |
60 (4) |
 |
30 (3) |
| |
More... |
 |
4 Gallon (3) |
 |
15 Gallon (1) |
 |
2 Gallon (1) |
 |
4.2 Gallon Twin Stack (1) |
 |
4.5 Gallon (1) |
 |
400 (1) |
| |
Less... |
 |
| Voltage |
 |
230V (165) |
 |
460V (91) |
 |
200V (67) |
 |
208V (56) |
 |
115V (44) |
| |
More... |
 |
230/460V (30) |
 |
208V/230V (24) |
 |
208V-230V/460V (18) |
 |
208V/230V/460V (10) |
 |
110-120V (6) |
 |
208-230/460V (4) |
 |
120V (3) |
 |
240V (3) |
 |
208-240V (2) |
 |
120 (1) |
| |
Less... |
 |
| Phase |
 |
3 (336) |
 |
1 (174) |
 |
| Max PSI |
 |
175 (293) |
 |
125 (55) |
 |
150 (54) |
 |
140 (33) |
 |
115 (31) |
| |
More... |
 |
200 (26) |
 |
210 (20) |
 |
189 (7) |
 |
135 (6) |
 |
145 (4) |
 |
300 (2) |
 |
165 (1) |
| |
Less... |
 |
| CFM |
 |
25 (37) |
 |
50 (27) |
 |
16 (25) |
 |
17.3 (23) |
 |
35 (23) |
| |
More... |
 |
38 (23) |
 |
18.5 (21) |
 |
24 (18) |
 |
17.5 (16) |
 |
23.1 (15) |
 |
28 (15) |
 |
34 (11) |
 |
55 (11) |
 |
16.8 (9) |
 |
21.7 (9) |
 |
125 (8) |
 |
19.5 (7) |
 |
32.6 (7) |
 |
90.1 (7) |
 |
43.5 (6) |
| |
Less... |
 |
| Horsepower |
 |
5 (133) |
 |
7.5 (107) |
 |
10 (88) |
 |
15 (69) |
 |
2 (18) |
| |
More... |
 |
25 (16) |
 |
30 (15) |
 |
20 (14) |
 |
5.5 (10) |
 |
1 (9) |
 |
3 (9) |
 |
10 (5X2) (7) |
 |
11 (6) |
 |
8 (6) |
 |
5 (2.5X2) (4) |
 |
7.5 (3.75X2) (4) |
 |
1.1 (3) |
 |
1.5 (3) |
 |
13 (3) |
 |
14 (3) |
| |
Less... |
 |
| Description |
 |
Two-Stage Electric Powered Air Compressor (135) |
 |
Rotary Screw Air Compressor (91) |
 |
Rotary Screw Air Compressor W/Dryer & Filtration PKG (83) |
 |
Wheeled Portable (22) |
 |
Duplex Air Compressor (19) |
| |
More... |
 |
Two-Stage Gas Powered Air Compressor (18) |
 |
Stationary Industrial/Commercial Air Compressor (12) |
 |
Non-Cycling Air Dryer (11) |
 |
Small Air Receiver/Surge Tank (9) |
 |
One-Stage Electric Powered Air Compressor (8) |
 |
Rotary Screw Air Compressor w/ Dryer (8) |
 |
Twin Stack (8) |
 |
Hot Dog (7) |
 |
Portable Air Compressors (7) |
 |
High-Temperature Non-Cycling Air Dryer (6) |
 |
Service Vehicle Gas Powered Industrial/Commercial Air Compressor (5) |
 |
Pancake (4) |
 |
Refrigerated Air Dryer (4) |
 |
Wheelbarrow (4) |
 |
Refigerated Air Dryer (2) |
| |
Less... |
 |
| Brand |
 |
Atlas Copco (23) |
 |
BOSCH (5) |
 |
California Air Tools (14) |
 |
Campbell Hausfeld (79) |
 |
Champion (163) |
| |
More... |
 |
Classic Accessories (4) |
 |
DeWalt (6) |
 |
Grip-Rite (7) |
 |
Ingersoll Rand (279) |
 |
Jenny (25) |
 |
Makita (2) |
 |
Porter-Cable (2) |
 |
Schrader International (84) |
 |
Stanley Bostitch (2) |
| |
Less... |
 |
| Our Price |
 |
Under $300.00 (88) |
 |
$300.00 - $2,000.00 (141) |
 |
$2,000.00 - $3,000.00 (135) |
 |
$3,000.00 - $5,000.00 (93) |
 |
$5,000.00 - $7,000.00 (105) |
 |
$7,000.00 - $8,000.00 (50) |
 |
$8,000.00 - $9,000.00 (45) |
 |
Over $9,000.00 (38) |
 |
 |
|
|
 |
 |
|
 |
More Choices In Air Compressors & Tools |
|
| > |
Air Compressors & Dryers |
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
|
 |
| Showing 684 items within 13 product groups |
| |
Tire Inflators |
 |
|
|
|
|
|
Tire Inflators Are Ideal For Camping, Road Trips And Overall Auto Safety.
Tire Inflators are portable and cordless for convenience. Used to inflate tires, air mattresses and other recreational equipment. 120 volt charger provides charging capabilities in home or car. Extra outlet provides power to run most 12 volt products such as televisions, radios, lights, and other appliances. Click for more |
|
|
|
|
Hand Carry & Portable Air Compressors |
 |
|
|
|
|
|
Hand Carry And Portable Air Compressors Are Ideal For Commercial, Industrial And Residential Applications Requiring Air On Remote Jobsites.
Hand Carry And Portable Air Compressors are constructed with cast iron or steel tanks for long lasting durability. Lightweight, compact designs make portability easy. Click for more |
|
 |
One-Stage Electric Powered Air Compressors |
 |
|
|
|
|
|
One-Stage Electric Powered Air Compressors Are Ideal Replacements In Agricultural And Industrial Applications Where Contaminants Cause Failure Of Open Drip-Proof Motors.
One-Stage Electric Powered Air Compressors are constructed of rolled steel for long lasting durability. Rigid base allows motor to be mounted solidly on equipment. Click for more |
|
|
|
|
Service Vehicle Air Compressors |
 |
|
|
|
|
|
Service Vehicle Air Compressors Are Ideal For Use In Demanding Applications And Environments.
Service Vehicle Air Compressors are constructed with an industrial cast iron single stage compressor pump, stainless steel braided discharge hose and other high quality materials for long lasting durability. Click for more |
|
 |
Two-Stage Electric Powered Air Compressors |
 |
|
|
|
|
|
Two-Stage Electric Powered Air Compressors Are Designed For Light, Medium And Heavy Duty Commercial and Industrial Applications.
Two-Stage Electric Powered Air Compressors are made of cast iron and other high quality materials for long lasting durability. Available in a variety of brands, styles and job levels. Click for more |
|
|
|
|
Two-Stage Gas Powered Air Compressors |
 |
|
|
|
|
|
Two-Stage Gas Powered Air Compressors Are Ideal For Fleet Service Trucks, Welding Trucks And Remote Locations Where Electrical Power Is Scarce Or Unavailable.
Two-Stage Gas Powered Air Compressors are made of cast iron for long-lasting durability. Click for more |
|
 |
Rotary Screw Air Compressors |
 |
|
|
|
|
|
Rotary Screw Compressors Are Reliable and Efficient.
Compressors provide 100% continuous duty cycle and long lasting durability. Reinforced frame which eliminates all resonance and provides stable running time. Vacuum and air pressure operated inlet valve provides superior reliability compared to a traditional spring driven design. Click for more |
|
|
|
|
Air Dryers |
 |
|
|
|
|
|
Non-Cycling Air Dryers Are Ideal For Light Processing Applications Such As Dry Cleaning, Auto Body Shops And More.
Non-Cycling Air Dryers are corrosion-resistant heat exchangers that provide continuous dry air into compressed air supply lines. Click for more |
|
 |
Duplex Air Compressors |
 |
|
|
|
|
|
Duplex Air Compressors Are Ideal For Built-In Backup Air Compressors And Other Applications.
Duplex Air Compressors are made of cast iron for long-lasting durability. Pump/motor configurations run independently or together depending on load conditions. Campbell Hausfeld models offer deluxe UL listed control panel providing single point connection for optimum performance. Click for more |
|
|
|
|
Replacement Filters |
 |
|
|
|
|
|
Replacement Filters Are Compatible With A Variety Of Compressed Air Systems And Requirements.
Replacement Filters are made of high quality materials for efficiency and long lasting durability. Ingersoll Rand Filters provide reliable and fully predictable maintenance schedule for compressed air systems. Click for more |
|
 |
Compressor Oil, Start Up & Install Kits |
 |
|
|
|
|
|
Compressor Oil, Install Kits And Start-Up Kits Are Designed To Increase Efficiency, Reduce Wear And Prevent Carbon Build Up.
Various products available to maintain and maximize compressor operation. Compressor Oil is durable, synthetic replacement oil to increase the life of oil-lubricated air compressors. Available in 16 ounce and 1 gallon quantities. Click for more |
|
|
|
|
Air Compressor Tanks |
 |
|
|
|
|
|
Small Air Receivers/Surge Tanks Are Ideal For A Variety Of Compressed Air Applications Including Temporary Storage.
Small Air Receivers/Surge Tanks are made with steel and a gray powder paint finish for long-lasting durability. Designed for point-of-sale air storage. Ideal for providing compressed air for short, peak demand applications. Click for more |
|
 |
Air Compressor Covers |
 |
|
|
|
|
|
Weather-X™ Vertical Air Compressor Cover, Small
Features
- Weather-X™ fabric with water-resistant backing
- Fast protection when storing or on the job
- Protects against dust, UV damage, rain, dirt, birds and tree sap
- Elastic hem cord in bottom hem for a quick and custom Click for more
|
|
|
|
|
|
 |
|
|