Browse Air Compressors & Tools

(4,111 items)

Narrow Your Results

Availability

Free Shipping

Horsepower

  • Less...
  • More...

Phase

Max PSI

  • Less...
  • More...

CFM

  • Less...
  • More...

Tank Size

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 881 items within 24 product groups See all items from other sellers
  • Tire Inflators

    Tire Inflators
    See all 5 items in product family
    Tire Inflators Are Used For Camping, Road Trips And Overall Auto Safety.

    Tire Inflators are portable and cordless for convenience. Used to inflate tires, air mattresses and other recreational equipment. 120 volt charger provides charging capabilities in home or car. Extra outlet provides power to run most 12 volt products such as televisions, radios, lights, and other appliances. Air flow types are high or low. some models have auto shut off and light. Maximum PSIs are 150, 200 or 300. Hose lengths range from 3-36 inches.

    Click for more
  • Hand Carry & Portable Air Compressors

    Hand Carry & Portable Air Compressors
    See all 72 items in product family
    Hand Carry And Portable Air Compressors Provide Pressurized Air For Small-Scale Jobs Like Tire Inflation, Spray Guns, Caulk Guns And More.

    Hand Carry And Portable Air Compressors provide reliable air pressurization in an easy-to-carry size. Compressor power levels range from 0.2 HP to 9 HP, with capacities from 1 gallon up to 30 gallons. CFM, voltages and amps vary per model. Hand carry and portable air compressors are available from a variety of trusted brand names.

    Click for more
  • One-Stage Electric Powered Air Compressors

    One-Stage Electric Powered Air Compressors
    See all 39 items in product family
    One-Stage Electric Powered Air Compressors Are Used For Light Duty Applications Including Residential, Woodwork, And More.

    One-stage electric powered air compressors are made of iron and steel for long lasting durability and dependability. Motor provides manual thermal overload protection for unit stability. Automatic start/stop pressure switch features a manual on/off lever for operator control. Enclosed belt guard shields flywheel, belt and motor sheave for unit protection and user safety. Flywheel blade offset increases airflow for operation efficiency. Single stage pumps feature high profile fin design for improved heat dissipation and reduced resonance. HP ranges from 2 to 15. CFM ranges from 5.3 @ 90 PSI to 72 @ 100 PSI. Gallon capacities range from 8 to 120. Dimensions vary per model.

    Click for more
  • Service Vehicle Air Compressors

    Service Vehicle Air Compressors
    See all 3 items in product family
    Service Vehicle Air Compressors Are Used For Use In Demanding Applications And Environments.

    Service Vehicle Air Compressors are constructed with an industrial cast iron single stage compressor pump, stainless steel braided discharge hose and other high quality materials for long lasting durability. Offers industrial grade Honda OHV engine with electric start and low oil protection. Automatic throttle idle control allows for superior fuel efficiency. Powder coated painted components increase durability. Bucket high manual and bottom mounted tank drains. Two cylinder pump provide quick and efficient pump up and recovery. Pumps filled with Jenny Ultimate Blue synthetic compressor oil. High visibility bubble style oil sight glass. High speed dynamically balanced flywheel allows for long pump life and smooth operation. Belt driven compressor pump offers large flywheel for extra cooling and easier startup. Totally enclosed heavy-duty belt guard. Directional air shroud for reduced pump temperatures. ASME code pressure vessel manufactured in the USA. Tank capacities are 30. CFMs are 8.6, 18.3 and 16. Horsepower's are 5.5, 9 and 11. Sizes are 22 in. W x 41 in. L 36 in. H and 20 in. W x 40 in. L x 37 in. H. Quantity is 1.

    Click for more
  • Two-Stage Electric Powered Air Compressors

    Two-Stage Electric Powered Air Compressors
    See all 330 items in product family
    Two-Stage Electric Powered Air Compressors Are Used For Applications Including Automotive, Industrial, Commercial And More.

    Two-stage electric powered air compressors are made of iron and steel for long lasting durability and dependability. Units provide compressed air for automotive tires, air mattresses, routine maintenance and more. Compressors accommodate maintenance shops, woodworking, production lines, car washes and more. HP ranges from 5 to 30. CFM ranges from 14 to 102. Maximum PSI ranges from 100 to 200. Phases are 1 and 3. Voltages range from 208 to 575. Dimensions vary per model.

    Click for more
  • Gas Powered Air Compressors

    Gas Powered Air Compressors
    See all 67 items in product family
    Gas Powered Air Compressors Are Used For Applications Including Automotive, Industrial, Commercial And More.

    Gas powered air compressors are made of steel for long lasting durability and dependability. Units provide compressed air for automotive tires, air mattresses, routine maintenance and more. Compressors accommodate maintenance shops, woodworking, production lines, car washes and more. HP ranges from 1/4 Ball Valve to 18. CFM ranges from 7.4 @ 100 PSI to 55 @ 100 PSI. Motors are 13HP GAS, Briggs & Stratton, Briggs & Stratton Twin Cylinder 570cc Vanguard Elec. Start, Briggs/Vanguard, Combustion Engine, Diesel, Honda, Honda GX 160 and more. Dimensions vary per model.

    Click for more
  • Rotary Screw Air Compressors

    Rotary Screw Air Compressors
    See all 42 items in product family
    Rotary Screw Air Compressors Efficiently Provide High Volumes Of Air With Minimal Noise Or Vibration.

    Rotary Screw Air Compressors are solidly made for long lasting durability and dependability. Oil-injected compressors feature a continuous duty cycle to provide 100% continuous flow operation of compressed air for user convenience. Automatically resets to idle pressure reducing power consumption to a low level when system demand is low. Horsepowers of 3 to 30. CFM ranges from 8.5 to 130. Available tank capacities are 60, 80 and 120 Gallons.  Tank orientation is Horizontal. Dimensions vary per model.

    Click for more
  • Air Dryers

    Air Dryers
    See all 60 items in product family
    Air Dryers Are Designed For Light Processing Applications Such As Dry Cleaning, Auto Body Shops And More.

    Air Dryers come in a wide range of sizes and configurations for use in a variety of industrial environments. Air dryers are available with an operating CFM (Cubic Feet per Minute) ranging from 3 CFM up to 250 CFM. Air dryers include models with single-phase and three-phase motors. Choose from stationary and mobile models. Air Dryers are offered from several trusted brand names.

    Click for more
  • Duplex Air Compressors

    Duplex Air Compressors
    See all 47 items in product family
    Duplex Air Compressors Provide High Quality Tools For Use In Commercial And Industrial Applications.

    Duplex Air Compressors are made of aluminum, cast iron and steel for long-lasting durability. Two individual compressor pumps and motors mounted on a single air receiver provide a built-in backup compressor that can run independently or together to avoid unexpected downtime or increase output. Compressors feature deluxe UL listed control panel with single point connection and includes two magnetic starters, alternator, ON/OFF switch and hour meters. Duplex Pro Air Compressors offer dual pump configuration for more efficient cooling and longer compressor life. Heavy duty inlet filter silencer provides lower sound levels. Two-Stage compressors feature gasket-less designed integral cylinder/head, vibration isolators, and electric automatic tank drain. Available horsepower is 2, 5, 7.5, 10, 15, 20, 25, and 30. Tank orientation is Horizontal. Maximum PSI is 100 and 175. Tank sizes are 17, 120, 200, and 240 Gallons. Dimensions, voltage, and CFMs vary per model.

    Click for more
  • Compressor Oil, Start Up & Install Kits

    Compressor Oil, Start Up & Install Kits
    See all 26 items in product family
    Compressor Oil, Start Up And Install Kits Are Accessories That Allow Enhancement And Operational Upkeep Of Various Air Compressors And Dryers.

    Compressor Oil, Start Up and Install Kits serve a variety of maintenance functions. Compressor Oil is available in gallon and quart sizes in synthetic and non-synthetic varieties. Start Up Kits, Service Kits, Maintenance Kits and Install Kits are available for a variety of compressor models from several trusted brand names. Additional vibration isolation pads sold separately.

    Click for more
  • Air Compressor Tanks

    Air Compressor Tanks
    See all 31 items in product family
    Air Compressor Tanks Safely Store Compressed Air For Filling Tires, Blowing Off And Cleaning Projects And Mobile Applications.

    Air Compressor Tanks are made with steel and a gray powder paint finish for long-lasting durability. Designed for point-of-sale air storage and providing compressed air for short, peak demand applications. Offers multiple openings and NPT thread sizes. Plugs included in all openings. Built in accordance with ASME Code Section VIII (except 2 and 3 gallon models). National Board Registered. Available with Horizontal or Vertical tank orientation. Storage capacities range from 2 to 400 gallons. Maximum air pressures are 150, 175, and 200 PSI. Dimensions vary per model.

    Click for more
  • Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors

    Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors
    See all 4 items in product family
    Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors Can Be Mounted Horizontally Or Vertically.

    Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors feature a high efficiency fin cooling design on cylinder head and cylinders to provide long lasting durability. Oversized motor cooling fan prevents overheating. Maximum PSI is 135. Pump type is Single Stage. Additional specifications vary per model.

    Click for more
  • Puma Industrial Belt Drive Series Air Compressors

    Puma Industrial Belt Drive Series Air Compressors
    See all 1 items in product family
    Puma Industrial Belt Drive Series Air Compressors Are Designed For The Most Punishing Applications.

    Puma Industrial Belt Drive Series Air Compressors have a oil lubricated two-stage cast iron pump for long lasting durability. Cooler running pump lasts longer. Vertical tank consumes less space than horizontal tanks. Magnetic motor starter is overload protected to ensure reliability. Maximum PSI of 175. Pump type isTwo-Stage. Tank size is 80 Gallons.

    Click for more
  • Puma Professional/Commercial Belt Drive Series Air Compressors

    Puma Professional/Commercial Belt Drive Series Air Compressors
    See all 13 items in product family
    Puma Professional/Commercial Belt Drive Series Air Compressors Are Widely Used By Builders, Contractors, Farmers And Other Professionals.

    Puma Professional/Commercial Belt Drive Series Air Compressors feature commercial-grade engines with low-oil shut-down protection for long lasting durability. Cast iron pump provides dependable service. Belt drive pumps have less moving parts for less maintenance. Belt is fully enclosed for safety. Maximum PSI of 135 or 175. Pump Types of Single-Stage or Two-Stage. Tank sizes range from 8 to 80 Gallons. Additional specifications vary per model.

    Click for more
  • Puma Professional/Commercial Gas Powered Series Air Compressors

    Puma Professional/Commercial Gas Powered Series Air Compressors
    See all 9 items in product family
    Puma Professional/Commercial Gas Powered Series Air Compressors Are Widely Used By Contractors, Farmers And Other Professionals.

    Puma Professional/Commercial Gas Powered Series Air Compressors feature commercial-grade engines with low-oil shut-down protection for long lasting durability. Cast iron pump provides dependable service. 100% duty cycle withstands punishing tasks. Maximum PSI of 135 or 175. Pump Types of Single-Stage or Two-Stage. Tank sizes range from 8 to 30 Gallons. Additional specifications vary per model.

    Click for more
  • Puma Professional Direct Drive Series Air Compressors

    Puma Professional Direct Drive Series Air Compressors
    See all 5 items in product family
    Puma Professional Direct Drive Series Air Compressors Are Widely Used To Power Staplers, Nailers And Cleaners.
    Puma Professional Direct Drive Series Air Compressors feature powerful induction motors with thermal overload protection for long lasting durability. Direct drive pump requires less maintenance. Compact tank and built in handle ensure portability. Rubber feet provide stability on uneven surfaces. Pump type is Single Stage. Tank orientation is Horizontal. Styles available are Oil-Lube and Oil-Less. Tank sizes of 1.5, 2 and 4. Running horsepowers of 1, 1.5 and 2. Additional specifications vary per model.

    Click for more
  • Kellogg Pumps

    Kellogg Pumps
    See all 5 items in product family
    Kellogg Pumps Are Capable Of Running 100% Duty Cycles Required By Heavy Duty, Industrial Applications.

    Kellogg Pumps are made of cast iron and Swedish steel valves for long lasting durability. 100% Run Duty Cycles and CNC Machining provide 8000+ hours of operation. Powder coating finish provides additional strength. Deep finned coolers. Two stage air compressor pumps are built using solid modeling creation and precision CNC machining, honing, and grinding. Available with head unloaders for dual control operation. Use B10 bearings designed with a life of over 8000 hours. Pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Crankcases are precision machined iron with CNC ground bearing journals. RPMs are 400-1000, 500-800, 600-800 and 650-800. Cylinders are 2 and 4. HP and pump types vary.

    Click for more
  • LP Compressor Pumps

    LP Compressor Pumps
    See all 12 items in product family
    LP Compressor Pumps Are Used For Applications Including Engineering, Industrial, Commercial And More.

    LP compressor pumps are made of cast iron for long lasting durability and dependability. Pumps feature oversize bearings for reliability and increased compressor life. Horsepower ranges from 0.75-2 to 15-30. Cylinders are 2, 3 and 4. Pump types are Single Stage and Two Stage. Color finish is Black. Dimensions vary per model.

    Click for more
  • Atlas Copco Rotary Screw Air Compressors

    Atlas Copco Rotary Screw Air Compressors
    See all 16 items in product family
    Atlas Copco Rotary Screw Air Compressors Are Used For Applications Including Manufacturing, Industrial, Commercial And More.

    Atlas Copco rotary screw air compressors are made of high quality materials for long lasting dependability and corrosion resistance. Air system integration enhances cost effectiveness, improves energy efficiency and reduces resonance. Advanced control, monitoring and main drive motor maximizes unit durability and efficiency. Includes additional sensors, digital contacts, fieldbus, internet and SMS communication functions for application versatility. Features integrated dryers and filters for compressed air network protection. Maximum PSI is 125. CFMs are 88, 110, 126 and 147. HPs are 20, 25, 30 and 35. Color is Grey. Dimensions vary per model.

    Click for more
  • Atlas Copco Variable Speed Rotary Screw Air Compressors

    Atlas Copco Variable Speed Rotary Screw Air Compressors
    See all 56 items in product family
    Atlas Copco Variable Speed Rotary Screw Air Compressors Are Used For Applications Including Manufacturing, Industrial, Commercial And More.

    Atlas Copco variable speed rotary screw air compressors are made of high quality materials for long lasting durability and corrosion resistance. Variable speed drive compressor improves energy efficiency by automatically adjusting motor speed to match the compressed air supply to the demand. Vertical drive train design enhances unit performance, decreases resonance and reduces footprint. Includes additional sensors, digital contacts, fieldbus, internet and SMS communication functions for application versatility. Features integrated dryers and filters for compressed air network protection. Motor types are iPM Enclosed and TEFC. Maximum PSI are 125 and 175. CFM ranges from 15.1 - 46.2 to 31.4 - 243.4. Voltages range from 200 to 460. HP ranges from 10 to 50. Color is Grey. Dimensions vary per model.

    Click for more
  • California Air Tools Air Compressor Accessories

    California Air Tools Air Compressor Accessories
    See all 3 items in product family
    California Air Tools Air Compressor Accessories Reduce Noise And Increase The Lifespan Of Compressors.

    California Air Tools Air Compressor Accessories are made using steel and sturdy metals for long lasting durability. All accessories are portable for ease of use. Types include Auxiliary Air Tanks and Sound Proof Cabinet. Specifications vary per model.

    Click for more
  • California Air Tools Oil-Free Air Compressors

    California Air Tools Oil-Free Air Compressors
    See all 23 items in product family
    California Air Tools Oil-Free Air Compressors Eliminate The Need To Change Oil Or Dispose Of Oil.

    California Air Tools Oil-Free Air Compressors function at maximum efficiencies to produce less noise and less wear on components. Constructed using quality materials like cast aluminum, stainless steel and steel for long lasting durability. Oversized dual pistons displace more air. Teflon cylinder rings create less friction for longer life. Thermal overload protector minimizes damage to motor. Max PSI is 120, 125 or 150. Horsepower is 1, 2 or 4. Tank orientation is Horizontal or Vertical. Tank size gallons is 2, 4.6, 8, 10, 15 or 20. Voltage is 110 or 220.

    Click for more
  • Air Compressor Motors

    Air Compressor Motors
    See all 8 items in product family
    Air Compressor Motors Are Used For A Variety Of Paint Spraying Applications.

    Air Compressor Motors are made of constructed with Teflon® cylinder rings, cast aluminum cylinder, stainless steel reed valves and other high quality materials for long lasting durability and dependability. Designed with quiet motor with only 70 decibels of sound. Powerful motor creates less noise and less wear. Oil-free dual piston pump system produces more air and more air quickly compared to single, small single piston pump system. Voltages are 110 and 220. HPs are 1/2, 3/4, 1 and 2. Tank size is 5 gallons. Dimensions and CFM's vary per model. Package quantity is 1. 1 Year Warranty.

    Click for more
  • Atlas Copco Compressor Pumps

    Atlas Copco Compressor Pumps
    See all 4 items in product family
    Atlas Copco Compressor Pumps Are Used For Applications Including Automotive, Industrial, Commercial And More.

    Atlas Copco compressor pumps are made of iron and aluminum for long lasting dependability. Pumps accommodate maintenance shops, woodworking, production lines and more. Finned cylinder and head provide operation efficiency and extended reliability. Large multi blade flywheel increases airflow and reduces resonance. Air filters prevent dirt and debris motor access for convenient maintenance and unit durability. Color is Grey. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 

12 Results

Sort By: 

12 Results