Browse Air Compressors & Tools

(4,111 items)

Narrow Your Results

Availability

Free Shipping

Magazine Capacity

  • Less...
  • More...

Operating Pressure

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • DeWALT Air Nailers & Staplers

    DeWALT Air Nailers & Staplers
    See all 38 items in product family
    Dewalt Air Staplers Are Designed For Use In Professional Framing, Roofing And Other Demanding Contractor Jobsites.

    Dewalt Air Staplers are made of high quality materials for long lasting durability and dependability. Available as individual tool or kits. Tool-free thumb wheel depth setting allows for quick and easy depth adjustments. Side low-nail indicator window allows user to quickly and easily see time for reloading. Overmolded no-mar pad increases visibility and reduces material marring. Tool-free 360° exhaust channels air and dust away from user. Trigger lock-off allows trigger to be disabled when not in use. Types are 2-in-1 Flooring Nailer/Stapler, Brad Nailer Kit, Clipped Head Framing Nailer, Coil Framing Nailer, Coil Roofing Nailer, Finish Nailer, Full round head Framing Nailer, Medium Crown Stapler and Narrow Crown Stapler. Nail/staple capacity, angle, length capacity and dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
  • Freeman Tools Air Nailers

    Freeman Tools Air Nailers
    See all 64 items in product family
    Freeman Tools Air Nailers And Staplers Are Used For Various Professional Carpentry, Framing And General Woodworking Applications.

    Freeman Tools Air Nailers And Staplers are solidly manufactured for long lasting durability and dependability. Brad Nailers, Flooring Nailers, Roofing Nailer, Straight Finish Nailer, Coil Siding/Fencing Nailer, Metal Connector Nailer, Angle Finish Nailer, Narrow Crown Stapler, Fine Wire 3-in-1 Stapler/Nailer, Micro Pinner, Mini-Flooring Gun and Mini-Palm Nailer type pneumatic models are available for a wide range of carpentry and general wood or metal working applications including interior and exterior framing, trim, flooring, roofing, fencing, cabinetry and general crafting. Feature ergonomic, lightweight designs with comfort grip handles and trigger mechanisms, built-in air filters, safety locks, easy loading and unloading and more. Compatible with various type and type and size nails, cleats and staples. Come in 60-100, 60-110, 70-110, 70-115 and 80-100 PSI models.

    Click for more
  • Grip-Rite Air Nailers & Staplers

    Grip-Rite Air Nailers & Staplers
    See all 16 items in product family
    Grip-Rite Narrow Crown Stapler for 1/2" 18GA 1/4" Crown Staples

    The Grip-Rite GRTSN100 18 gauge narrow crow stapler is tough, reliable, and will keep the most demanding professional going all day long. This tool's compact design make it ideal for working in tight spaces. Applications include soffit, furniture, paneling, cabinets, countertop blanks, woodworking, and hobby projects. Features like the lightweight, durable magnesium housing, 360° tool-free air exhaust, and the rotating belt hook make this tool easy to handle. It is also equipped tool-free nose latch for quick jam clearing and a fast and easy top load design. The GRTSN100 holds up to 110 adhesive collated, 18 gauge 1/4" crown staples ranging in size from 1/2" - 1". Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Also included with the purchase of this tool: Carrying Case and Owner's Manual, Safety Glasses, All Required Hex Wrenches, Tool Oil, and a Male Air Plug and Optional "Sequential" Trigger Kit.

    Click for more
  • Bosch Air Nailers

    Bosch Air Nailers
    See all 10 items in product family
    Bosch Air Nailers Provide Full Force Technology For Channeling 100% Of The Energy To The Fastener Eliminating Wasted Power And Space.

    Bosch Air Nailers are constructed with high quality materials for long lasting durability. Tool-less Quick Clear allows easy removal of jammed nails. Offers tool-Less adjustable depth of drive. Easily switches between bump and sequential fire modes. Slim body allows and narrow nose improves sight line. Dry Fire Lock-Out avoids damage to work materials and internal components by preventing blank firing. Includes safety glasses, no-mar tip and carrying case. Available types are Angled Finish Nailer, Brad Nailer, Clipped Head Framing Strip Nailer, Full Head Framing Strip Nailer, Narrow Crown, Stapler, Roofing Coil Nailer and Straight Finish Nailer. Dimensions, nail diameters, operating pressures and nail styles vary per model.

    Click for more
  • Makita Air Nailers

    Makita Air Nailers
    See all 10 items in product family
    Makita® Air Powered Nailers Are Used For a Variety Of Construction Applications In Residential, Commercial, Warehouse, Industrial Environments And More.

    Makita® Air Powered Nailers are solidly made for long lasting durability. Ergonomic and lightweight construction provides operator comfort and prevents user fatigue. Lightweight handle provides increased accuracy. Holds 100 to 400 Nails or Staples. Styles are Makita® 2” Brad Nailer 18 Gauge, Makita® 2” Brad Nailer, Makita® ¼” Crown Stapler, Makita® 3-1/2” Framing Nailer, Makita® 3-1/4” Roofing Coil Nailer and more. PSI ranges from 60-320.

    Click for more
  • Porta-Nails™ Air Nailers & Staplers

    Porta-Nails™ Air Nailers & Staplers
    See all 18 items in product family
    Porta-Nails™ Air Nailers And Staplers Are Used For Efficient And Professional Wood Flooring Installations.

    Porta-Nails™ Air Nailers And Staplers are solidly manufactured for long lasting durability and dependability. Used for use in a variety of wood types and deliver nails or staples with reliable accuracy. Feature integrated safety mechanisms to prevent accidental firing. Portamatic Hammerhead Nailer accepts industry accepted 16 Gauge 1-1/2 or 2 inch T or L flooring cleats. 90 PSI @ 4.2 CFM. 150 magazine capacity. Portamatic Hammerhead Stapler uses standard 15 Gauge flooring staples. 90 PSI @ 4.2 CFM. 150 magazine capacity. Portamatic Evolution Nailer accepts 18 Gauge 1-1/2, 1-1/4 or 1-3/4 inch L flooring cleats. 80 PSI @ 3.8 CFM. 110 magazine capacity. Portamatic Evolution Stapler uses 1, 1-1/4 and 1-1/2 inch 18 Gauge staples. 100 PSI @ 1.93 CFM. 150 magazine capacity. Most models come with mallet, wrenches, pneumatic lubricant, safety goggles and easy to convert reversible shoe base.

    Click for more
  • NuMax Tools Air Nailers

    NuMax Tools Air Nailers
    See all 9 items in product family
    NuMax Tools Air Nailers And Staplers Are Used For Various Professional Carpentry, Framing And General Woodworking Applications.

    NuMax Tools Air Nailers And Staplers are solidly manufactured for long lasting durability and dependability. Brad Nailers, 2-in-1 Brad Nailer, Framing Nailers, Straight Finish Nailer, Narrow Crown Stapler, 3-in-1 Stapler/Nailer, and Pin Nailer type pneumatic models are available for a wide range of carpentry and general woodworking applications including interior and exterior framing, trim, flooring, cabinetry and general crafting. Feature ergonomic, lightweight designs with comfort grip handles and trigger mechanisms, built-in air filters, safety locks, easy loading and unloading and more. Compatible with various type and type and size nails, cleats and staples. Come in 60-100, 60-110, 70-110 and 70-115 PSI models.

    Click for more
  • Eagle Air Nailers

    Eagle Air Nailers
    See all 4 items in product family
    Eagle Air Nailers Make Driving Nails Faster And More Effective.

    Eagle Air Nailers are constructed with an aluminum body for long lasting durability and dependability. Designed with 360° adjustable exhaust and varying operating pressures to meet job requirements. One piece driver blade system, ergonomically engineered body and comfort grip rubber handle for user comfort. Non-marring safety contact. Includes blow molded plastic carry case. Types are Air Finish Nailer, Brad Nailer and Full Round Head. Operating pressures are 60-100 PSI, 70-110 PSI and 70-115 PSI. Free speed, CFMs and dimensions vary per type. Color finish is Black/White. Package quantity is 1.

    Click for more
Featured Items