Browse Commercial Appliances

(2,873 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Pan Capacity

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Recently Viewed

Categories

  • Heater/Proofer Holding Cabinet

    Heater/Proofer Holding Cabinet
    See all 89 items in product family
    Heater/Proofer Holding Cabinets Regulate Heat and Humidity Of Stored Items For Restaurants, Bakeries And Other Foodservice Applications.

    Heater/Proofer Holding Cabinets are made of sturdy aluminum or stainless steel construction for long lasting durability and dependability. Appliances feature electronically controlled heating and humidifying systems designed to keep food products fresh during storage or transport. All include heavy duty wheels or casters for easy mobility and maneuverability. Available styles are Insulated or Uninsulated Units. Heavy duty Solid or Clear hinged doors for easy access. Dimensions and capacities vary per model.

    Click for more
  • Vertical Crisp & Hold

    Vertical Crisp & Hold
    See all 1 items in product family
    Vertical Crisp & Hold Cabinets Are Used For Managing Fried Food Varieties For Restaurants, Cafeterias, Catering Halls And Other Foodservice Applications.

    Vertical Crisp & Hold Cabinets are constructed of solid Stainless Steel for long lasting reliability and durability. Heated/circulated air system heats to 225F (108C). Electronic temperature and time control. Four swivel 3" casters for easy mobility. 120v/60Hz/1-Ph, 1800 watts, 15.2 amps, NEMA 5-20P, ETL, CE. Available in 2 sizes that accommodate 6 1/2" x 4" High Temp Amber Pans or 6 6" x 20" x 4- 1/2" Sheet Pans and 6 1/3" x 2.5" High Temp Amber Pans or 2 13" x 18-1/2" Sheet Pans.

    Click for more
  • Heated Cabinets

    Heated Cabinets
    See all 114 items in product family
    Heated Cabinets Are Used For The Storage Of Ready-To-Serve Foods In Hospitals, Restaurants And Food Service Establishments.

    These Roll-In Heated Cabinets are forged from stainless steel to provide for long-lasting durability. Cabinets feature an electronically controlled, color-coded temperature display. These one-section heated cabinets are designed to accommodate carts that are 27 inches wide by 29 inches deep by 66 inches high. Glass-fronted stainless steel doors feature cam lifting and reliable locking mechanisms. These units are NEMA 14-20P, 2kW and 115/208-240v/60/1-PH. Heated cabinets are available in a wide variety of heights and widths designed to meet the needs of all food service operations.
    Click for more
  • Banquet Cabinet Cart, Heated

    Banquet Cabinet Cart, Heated
    See all 42 items in product family
    Heated Banquet Mobile Cabinet Carts Are The Perfect Solution For Hospitals, Cafeterias, Airlines And Pre-Plated Food Service.

    These Heated Banquet Cabinet Carts are crafted from high-quality, solid stainless steel to allow for long-lasting durability. Carts are insulated with a thermostat-controlled heating unit. These carts are designed to keep bulk and pre-plated foods ready for serving. The solid, heavy-duty casters provide extra durability and allow for a high level of mobility. Carts are available in one-door, two-door and double-dutch door models. Cabinet carts come in a wide variety of dimensions and are designed to hold 48, 60, 72, 80, 90, 96, 120, 144, 180 or 200 covered plates. These cabinets run 1650W, 120/60/1-PH, 13.7 amps, NEMA 5-15 CP, cUL, UL eph. Energy Star.
    Click for more
  • Cook Holding Cabinet

    Cook Holding Cabinet
    See all 3 items in product family
    Cook Holding Cabinets Are Used For Hot And Ready Food Preparation For Restaurants, Catering Halls And Other Foodservice Applications.

    Cook Holding Cabinets are made of solid, Stainless Steel for long lasting durability. Electric, thermostatic controls slow-cook and keep meats ready for serving. Solid, 5" casters provide mobility. cUL, NSF. 18" x 26" trays. Choose 6, 9 or 18 tray units that hold approximately 80, 120 or 240 Lbs. of meat respectively.

    Click for more
  • Holding Cabinet, Pizza

    Holding Cabinet, Pizza
    See all 20 items in product family
    Pizza Holding Cabinets Are Designed To Keep Boxed Pizza Hot And Fresh For Food Service Venues, Restaurants And Quick-Service Establishments.

    Pizza Holding Cabinets are made from solid stainless steel to ensure long-lasting durability. These cabinets are designed to hold stackable pizza boxes up to 18 inches high on individual shelves. The heating system is electronically controlled to allow for easy monitoring of temperatures. Cabinets feature a 6-foot cord, NEMA 5-15P, ETL, ETLSan and CE. Models are available to hold 4, 5, 8, 10, 16, 20 or 36 pizza boxes. Boxes can be double or single stacked. Some models are designed to accommodate sheet pans.
    Click for more
  • Storage Cabinet, Unheated

    Storage Cabinet, Unheated
    See all 3 items in product family
    Unheated Storage Cabinets With Adjustable Slides Are Used For Restaurants, Catering Halls And Other Foodservice Applications.

    Unheated Storage Cabinets are made of solid state aluminum construction for long lasting durability. Enclosed style with hinged doors for convenience and reliability. Universal pan slides are adjustable in 1-1/2" increments. With 5" casters for easy mobility. Available in units that hold 10, 12 or 23 18" x 26" trays.

    Click for more
  • Rethermalization Cabinet

    Rethermalization Cabinet
    See all 3 items in product family
    Rethermalization Cabinets For School And Business Cafeterias And Other High Volume Meal Serving Applications.

    Rethermalization Cabinets are made of solid Stainless Steel for long lasting durability. Fully insulated with top-mounted heating systems, these efficient and effective food cabinets allow the best possible flavor without overcooking or dehydration. Heavy duty casters for easy mobility. Available in 16 different Small, Medium or Large sizes and styles designed to accommodate from 6 to 34 food baskets, trays and pans.

    Click for more
  • Pie Merchandising Cabinet

    Pie Merchandising Cabinet
    See all 6 items in product family
    Pie Merchandising Cabinets Are Used For Restaurants, Cafeterias And Other Foodservice Applications.

    Pie Merchandising Cabinets are constructed of solid Stainless Steel for long lasting durability. Forced air heating system preserves individually boxed pies. With convenient on/off switch. Factory preset temperature of 165° F. cUL, NSF, CE. Available in 2 Column for 28 Pies or 3 Column for 42 Pies and in 120, 208 and 240 volt systems.

    Click for more
  • Heated Cabinet/HD Correctional

    Heated Cabinet/HD Correctional
    See all 8 items in product family
    HD Correctional Heated Cabinets Are Designed For Prisons, Jailhouses And Other Crimminal Holding Institutions.

    HD Correctional Heated Cabinets are sturdily constructed of Stainless Steel for long lasting durability. Insulated, forced air heated food cabinets equipped with Heavy Duty features suited for correctional facities. Combined rigid and swivel casters provide both stability and mobility. Solid, wrap-around bumper. Strong, flush, securely hinged doors. Available in a variety of sizes and styles that hold 11, 12, 24, 30, 60, 90 or 144 Trays or Pans. Transport Cart for 72 Pans is also available.

    Click for more
  • Refrigerated / Freezer Cabinet, Mobile

    Refrigerated / Freezer Cabinet, Mobile
    See all 9 items in product family
    Mobile Refrigerated Freezer Cabinets Are Used Cold Food Storage Solutions For Restaurants, Catering Halls And Other Foodservice Applications..

    Mobile Refrigerated Freezer Cabinets are made of Stainless Steel for long lasting reliability and durability. Solid, refrigerated units prevent cold food from spoiling. Fully insulated and securely mounted on sturdy casters for easy mobility. 120/60/1-ph, NEMA 5-15P, 10' cord, cUL, NSF. Available in units designed to hold 12, 18, 24, 30 and 60 Pans, Sheet Pans and Steam Table Pans.

    Click for more