Browse Commercial Appliances

(2,041 items)

Narrow Your Results

Availability

Brand

Pan Capacity

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heater/Proofer Holding Cabinet

    Heater/Proofer Holding Cabinet
    See all 37 items in product family
    Heater/Proofer Holding Cabinets Regulate Heat and Humidity of Stored Items for Restaurants, Bakeries and Other Foodservice Applications.

    Heater/Proofer Holding Cabinets are made of sturdy aluminum or stainless steel construction for long lasting durability and dependability. Air baffle and circulating air blower provide even heat distribution. Appliances feature electronically controlled heating and humidifying systems designed to keep food products fresh during storage or transport. Easy dual proof / heat control provides optimum performance. "Proof" mode - humidity ranges from 30% to 95%. Temperature up to 115°F (46°C). "Heat" mode - nominal temperature is up to 180°F (82° C). Tight fitting, lift off clear door with a gasket installed inside the frame. Protective bumpers and removable control drawer included. 5" polyurethane plate casters with dual brakes provide easy maneuverability. 120V. Heavy duty hinged door types are Solid or Clear for easy access.

    Click for more
  • Heated Cabinets

    Heated Cabinets
    See all 2 items in product family
    Heated Cabinets Are Used For The Storage Of Ready-To-Serve Foods In Hospitals, Restaurants And Food Service Establishments.

    These Roll-In Heated Cabinets are forged from stainless steel to provide for long-lasting durability. Cabinets feature an electronically controlled, color-coded temperature display. These one-section heated cabinets are designed to accommodate carts that are 27 inches wide by 29 inches deep by 66 inches high. Glass-fronted stainless steel doors feature cam lifting and reliable locking mechanisms. These units are NEMA 14-20P, 2kW and 115/208-240v/60/1-PH. Heated cabinets are available in a wide variety of heights and widths designed to meet the needs of all food service operations.
    Click for more