Holding & Proofing Cabinets
Availability
Free Shipping
Brand
Length
Voltage
Material
Width
Type
Height
Capacity
Price
Related Products
Vollrath, ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...
This triple column medical supply storage cart features a single column on the left for trays or wire baskets, and a double wide column on the right for MS-SH2-24 double column shelving or MSCATH7-8 catheter slides. Not the configuration you want? MedStor max medical supply cabinets can be customized in multiple configurations to match the specific needs of your medical specialty or departmental requirements. Harloff has the largest selection of locking options in the industry, optional dimming overhead LED lights and each column includes built-in interior side panels for multiple ...
ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. ...
Vollrath, Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp Features: This model features the Direct Contact Heating System, the ultimate in performance and efficiency. Thermoset Fiber Capillary tube thermostat control supplies power only when needed for maximum power efficiency Low-water indicator light eliminates guesswork Dome heating element uses up to 25% less energy and concentrates energy into the well Element's non-stick surface prevents scale build-up for easy cleaning and longer operating life Element is cast-in for longer service life and greater energy transfer Must be ...
ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. ...