Charbroilers
Free Shipping
Brand
Certifications
Material
Width
Height
Type
Price
Related Products
Amana® RFS12TS - Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad, Heavy Duty Commercial Commercial microwave 10 touch pad control panel is programmable with the ability to program up to 100 menu items and has automatic cooking capability for up to two portions. Touch pad includes Braille for ADA compliance. Cooking timer is 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display is backlit. There are 5 power levels, 4 cooking stages and defrost mode. Microwave output of 1200 watts is distributed by 2 magnetrons with 2 rotating antennas to ...
Vulcan LG400-2, Freestanding Gas Fryer, Propane Features: Long-lasting, easy-to-clean stainless steel fry tank and front Twin fry baskets with plastic coated handles Millivolt System - Requires no electric hook-up 14-in. x 14-in. tank opening High-limit shut off for safety, pilot ignition system prevents fryer from overheating Large cold zone area 1 1⁄4" full port ball type drain valve Set of four nickel plated adjustable legs Behind the door snap action millivolt thermostat control adjusts from 200° to 400°F with standing pilot Built in flue deflector
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit side-to-side in convection oven. Convection oven motor ...
Vulcan LG500-2, Freestanding Gas Fryer, Propane Features: Long-lasting, easy-to-clean stainless steel fry tank and front Twin fry baskets with plastic coated handles Millivolt System - Requires no electric hook-up 14-in. x 14-in. tank opening High-limit shut off for safety, pilot ignition system prevents fryer from overheating Large cold zone area 1 1⁄4" full port ball type drain valve Set of four nickel plated adjustable legs Behind the door snap action millivolt thermostat control adjusts from 200° to 400°F with standing pilot Built in flue deflector