Browse Commercial Appliances

(3,200 items)

Narrow Your Results

Brand

  • Less...
  • More...

Fryer Capacity

Voltage

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 202 items within 7 product groups See all items from other sellers
  • Floor Model Gas Fryers

    Floor Model Gas Fryers
    See all 64 items in product family
    Floor Model Gas Fryers Cook High Volumes In A Short Period Of Time For Restaurants, Catering, Special Events And Other Foodservice Applications.

    Floor Model Gas Fryers are available with sturdy legs or casters for mobility, and offer liquid propane, NAT or natural gas capabilities to meet cooking requirements. Appliances are made of durable stainless steel, cast iron, and other high quality materials for long lasting dependability. Millivolt thermostat control circuit is adjustable for precise temperature settings. The snap action thermostat accurately senses temperature changes and activates burner response, while the open pot design maximizes heat transfer. Includes two fry baskets. Cold zone debris removal design available on some models to keep sediment away from cooking foods. Available oil capacities range between 25 and 75 Lbs. Dimensions vary per model.

    Click for more
  • Floor Model Electric Fryers

    Floor Model Electric Fryers
    See all 19 items in product family
    Floor Model Electric Fryers Are Used For Cooking Chicken, Fries, Onion Rings, Shrimp, Vegetables And Other Fried Foods.

    Floor Model Electric Fryers are made of stainless steel and other high quality materials for long lasting durability and dependability. Variety of styles and brands available with legs or caster designs and offer 208 or 240 volt capabilities to meet cooking requirements. Fryers operate at maximum efficiency with balanced electrical load. Mechanical temperature controls and melt-cycle controls provide safe and efficient operation. Include two fry baskets. Used for caterers, party rentals, and special events. Gas fryers and other foodservice appliances also available. Dimensions, voltages, capacities, warranties and quantities vary per style and brand. Color finish is Stainless Steel.

    Click for more
  • Countertop Fryers

    Countertop Fryers
    See all 36 items in product family
    Countertop Fryers Offer Compact Yet Powerful Appliances For Snack Bars, Cafeterias, Catering Stations And Other Foodservice Applications.

    Countertop Fryers include a thermal overload device to automatically shut off the heating element if it reaches an unsafe temperature to provide safety. Fryers are made with a stainless steel body for long lasting durability and easy cleaning. Dual units provide increased volume and separation of food types to prevent flavor transfer from oil. Automatic temperature controls allow for precise cooking adjustments. Includes baskets. Available with Electric, Liquid Propane, or Natural Gas capabilities. Oil capacities range between 6 and 50 Lbs. Dimensions vary per model.

    Click for more
  • Fried Food Station

    Fried Food Station
    See all 4 items in product family
    Fried Food Station Crisps And Holds Are Used For Restaurants, Catering Halls And Other Foodservice Applications.

    Fried Food Stations are solidly constructed for long lasting reliability and durability. Circulated air heating unit crisps and holds fried foods for hot and ready serving. Available with 2, 3, 4 or 6 sections for separately holding a variety of fried foods. 120/60/1-ph, NEMA 5-20P, cUL, NSF.

    Click for more
  • Fryer Baskets

    Fryer Baskets
    See all 38 items in product family
    Fryer Baskets Are Used To Cook Crispy French Fries, Mozzarella Sticks, Onion Rings And More.

    Fryer Baskets are made of sturdy wire mesh stainless steel and other high quality materials for long lasting durability and dependability. Variety of styles and brands available offering wide selection of round, rectangular, square or flat shaped baskets designed for use with most standard gas/electric fryers. Selection includes specially designed baskets for frying taco salad bowls, multiple tacos and tostadas. Models with colored plastic handles provide heat resistance and easy food identification. Handle types include green plastic, plastic-removable, red plastic and uncoated. Dimensions vary by model.

    Click for more
  • French Fry Scoop

    French Fry Scoop
    See all 10 items in product family
    French Fry Scoops Are Used For Convenient, Safe And Efficient Foodservice Food Preparation Applications.

    French Fry Scoops are made of stainless steel or molded plastic construction for long lasting durability and dependability. Various recognized brands offer wide selection of Dual Handle, Right Handle, Left Handle, and Shovel type models to meet particular foodservice application. Plastic handles on stainless steel models protect hands from heat. Dimensions vary per style.

    Click for more
  • Scrubble® Filter Sheets

    Scrubble® Filter Sheets
    See all 31 items in product family
    Scrubble® Filter Sheets Are Used For Restaurants, Diners, Buffets, Cafeterias And Other Fried Foodservice Applications.

    Scrubble® Filter Sheets are made of paper, powder, wire and other high quality materials for long lasting durability and dependability. Variety of styles, sizes and brands available offering wide selection of cone, disc, envelope or sheet type paper to fit particular fryer holder. Metal cone racks, stands and holders and filter powder also available. Gas/electric fryers, frymaster and other kitchen appliances sold separately. Dimensions, capacities, warranties and quantities vary per style and brand. Color finishes are Chrome-Plated and White.

    Click for more

Additional Items

Sort By: 

6 Results

Sort By: 

6 Results