Fryers
Free Shipping
Brand
Certifications
Length
Voltage
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Vollrath, Mirage Cadet Induction Range, 59310, Canada Only, 12 Amps Features: G1 Engine 75% efficient - compare to the approximate 50% efficiency of gas ranges 20 power levels 100°-450° F (38°-232° C) range Pushbutton control with digital readout Stainless case top and molded plastic bottom Bright LED digital readout is easy to see Temperature memory - powers up to the last used temperature setting Compact and mobile, no maintenance 100% framed ceramic top for durability 100% factory bench tested for ultimate quality control "Hot" warning display for safety Padded ...
The 41000 series of non-ducted under cabinet hoods are made to exacting Broan standards, providing effective filtration, high quality and value. The range hood comes in a variety of appliance matching colors and widths, and includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation. Features: Installs as non-ducted only with charcoal filter. A protective lamp lens distributes ...
The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood features a fan designed for years of trouble free service, an easy to clean grease filter, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation. Features: Four-way convertible; installs ducted ...
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...