Fryers
Free Shipping
Brand
Certifications
Length
Voltage
Width
Material
Height
Type
Capacity
Color
Price
Related Products
Stands provide easier access, better merchandising and great stability. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Small carts fit the 4 oz popcorn machines.
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation.Small carts fit the 4 oz popcorn machines. The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit.This design results in a classic, elegant look ...
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Medium carts fit the6 oz and8 oz popcorn machines. 16" wheels.
Paragon 1108220 Contempo Pop Popcorn Machine 8 ounce Black/Silver 120V 1420W #1 commercial seller 8 oz. - Pops 147 one-ounce servings per hour. Our streamlined Contempo Pop machines have a modern look well suited for many businesses, clubs, bars and homes. The gloss black cabinet has clean, bold graphics, smoked glass side panels and a clear door. These full-featured machines are easy to use and easy to maintain. Machine can plug in anywhere. Our most popular size.