Griddles
Free Shipping
Brand
Certifications
Voltage
Width
Material
Height
Type
Color
Price
Related Products
Vollrath, Mirage Cadet Induction Range, 59310, Canada Only, 12 Amps Features: G1 Engine 75% efficient - compare to the approximate 50% efficiency of gas ranges 20 power levels 100°-450° F (38°-232° C) range Pushbutton control with digital readout Stainless case top and molded plastic bottom Bright LED digital readout is easy to see Temperature memory - powers up to the last used temperature setting Compact and mobile, no maintenance 100% framed ceramic top for durability 100% factory bench tested for ultimate quality control "Hot" warning display for safety Padded ...
Iron Range IRF-75 is a floor standing 5 tube fryer with 75-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. The Thermostat, Gas Valve, and Hi-Limit ...
Iron Range's Full Size Electric Convection Oven (standard depth) is ideal for any high volume restaurant or foodservice establishment. Constructed of stainless steel, this oven operates with a forced air, two-speed fan motor system with a cool down feature. The interior of the oven has a 10 position rack guide and fits full-size sheet pans. Electronic controls featuring a 60-minute timer and manual temperature knob. The double-pane glass doors have an interlock switch that automatically turns the fan and burners off when they are opened. Units are shipped 208V/1ph. All Electric Convection ...
Iron Range IRF-75 LP (Liquid Propane gas fuel type only) is a floor standing 5 tube fryer with 75-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
The Iron Range Commercial Gas Range has powerful 30,000 BTU cast iron burners. Each burner has an individual pilot light, removable cast iron grate and instant light flame adjustable control knob. It is constructed with a stainless steel front, sides, back splash and over shelf, and includes casters and a 3/4" NPT gas connection. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ranges carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Construction: Stainless steel ...