Browse Commercial Appliances

(2,078 items)

Narrow Your Results

Brand

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

Our Price

 
Go

Recently Viewed

Categories

Showing 96 items within 4 product groups See all items from other sellers
  • Meat Grinders-Powered

    Meat Grinders-Powered
    See all 14 items in product family
    Meat Grinders Are Designed For Heavy Duty Food Processing In Butcher Shops, Supermarkets, Restaurants And Other Commercial Applications.

    Meat Grinders provide heavy duty operation, high output, and top quality mincing, and are attractively designed for any kitchen or supermarket. Appliances allow easy maintenance and conforms to safety standards. Durable stainless steel construction is reliable under most demanding conditions for long lasting use. Compact-size features no sharp corners or seams for safe operation. Some models include a forward and reverse switch for versatility. Available with 3/4, 1, 1-1/2, and 3 HP. Dimensions vary per model.

    Click for more
  • Meat Grinder Accessories

    Meat Grinder Accessories
    See all 62 items in product family
    Meat Grinder Accessories Are Used In Foodservice Applications For Supplies.

    Meat Grinder Accessories are made of stainless steel to provide long lasting durability in high activity environments. The Alfa Meat grinder power attachments work on a hobart-style #12 power hub. While the Weston accessories work with the Weston Meat Grinders. Wash and dry accessories thoroughly to prevent rust.

    Click for more
  • Meat Grinders-Manual

    Meat Grinders-Manual
    See all 11 items in product family
    Manual Meat Grinders Are Used For Grinding A Variety Of Meats For Food Preparation.

    Meat Grinders are hand-crank operated for safe and easy use. Screw holes in legs allow easy mounting onto counters. Standard Meat Grinders are outfitted with a 2-1/2" diameter plate. Heavy Duty Meat Grinders are outfitted with a 3-3/4" diameter plate.

    Click for more
  • Heavy Duty Meat Grinders

    Heavy Duty Meat Grinders
    See all 9 items in product family
    Heavy-Duty Meat Grinders Are Widely Used In Butcher Shops, Delis And Grocery Stores To Create High-Quality Ground Meats.

    Heavy-Duty Meat Grinders feature high-grade hardened steel or stainless steel cutting knives and grinding discs for long lasting durability. Meat grinders process 2 to 3 lbs. of meat per minute to accommodate busy meat counters. Some styles include 2 or 3 grinding plates for fine, medium or coarse grinds. Manual Hand Crank models have sturdy clamp base or bolt-down base to ensure cutter stays steady while in use. Electric Meat Grinder has powerful 120V motor with forward and reverse modes for thorough cutting. Available brands are Norpro, Universal Star and Weston Products.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results