Browse Commercial Appliances

(2,873 items)
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
Showing 26 items within 5 product groups See all items from other sellers
  • Panasonic® Meat Grinder

    Panasonic® Meat Grinder
    See all 1 items in product family
    Panasonic® Meat Grinder Minces Food For Various Applications Including Hospitality, Food Industry, Residential And More.

    Panasonic® meat grinder is made of high quality materials for long lasting durability and dependability. Grinder features large metal hopper for food storage and built-in circuit breaker for motor protection. Includes recipe book and sausage making attachment. Cutting plates include Coarse, Fine and Medium. Voltage is 115. Color finish is White. Dimensions are 10-1/2"W x 12-3/16"D x 12"H.

    Click for more
  • Meat Grinders

    Meat Grinders
    See all 10 items in product family
    Meat Grinders Are Designed For Heavy Duty Food Processing In Butcher Shops, Supermarkets, Restaurants And Other Commercial Applications.

    Meat Grinders provide heavy duty operation, high output, and top quality mincing, and are attractively designed for any kitchen or supermarket. Appliances allow easy maintenance and conforms to safety standards. Durable stainless steel construction is reliable under most demanding conditions for long lasting use. Compact-size features no sharp corners or seams for safe operation. Some models include a forward and reverse switch for versatility. Available with 1, 1-1/2, and 3 HP. Dimensions vary per model.

    Click for more
  • Meat Grinder Accessories

    Meat Grinder Accessories
    See all 4 items in product family
    Meat Grinder Accessories Are Used In Foodservice Applications For Supplies.

    Meat Grinder Accessories are made of stainless steel to provide long lasting durability in high activity environments. Available accessories include Pan for Meat Grinder Power Attachment - 12 H CCA, Stainless Steel Meat Grinder Attachment and Meat Grinder Power Attachment. Meat grinder power attachments work on a hobart-style #12 power hub. Wash and dry accessories thoroughly to prevent rust.

    Click for more
  • Alegacy® Meat Choppers

    Alegacy® Meat Choppers
    See all 2 items in product family
    Alegacy® Meat Choppers Are Used For Grinding A Variety Of Meats For Food Preparation.

    Meat choppers are hand-crank operated for safe and easy use. Screw holes in legs allow easy mounting onto counters. Standard Meat Choppers are outfitted with a 2-1/2" diameter plate. Heavy Duty Meat Choppers are outfitted with a 3-3/4" diameter plate.

    Click for more
  • Heavy Duty Meat Grinders

    Heavy Duty Meat Grinders
    See all 9 items in product family
    Heavy-Duty Meat Grinders Are Widely Used In Butcher Shops, Delis And Grocery Stores To Create High-Quality Ground Meats.

    Heavy-Duty Meat Grinders feature high-grade hardened steel or stainless steel cutting knives and grinding discs for long lasting durability. Meat grinders process 2 to 3 lbs. of meat per minute to accommodate busy meat counters. Some styles include 2 or 3 grinding plates for fine, medium or coarse grinds. Manual Hand Crank models have sturdy clamp base or bolt-down base to ensure cutter stays steady while in use. Electric Meat Grinder has powerful 120V motor with forward and reverse modes for thorough cutting. Available brands are Norpro, Universal Star and Weston Products.

    Click for more

Additional Items

Sort By: 

12 Results

Sort By: 

12 Results