Range Hoods & Accessories
Brand
Length
Voltage
Width
Material
Height
Color
Price
Related Products
Summit RE2411W - Range, Electric, 4 Burners, 2.9 Oven Cu. Ft., White, 23-1/2"W x 23-1/2"D x 42"H Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. Summit brings outstanding value to small kitchens with fully featured 24" electric ranges. Made in North America, the RE2411W is a 220V electric range designed for 24" wide cutouts. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on ...
Summit Deluxe 220V Electric Range, Slim 20"W W/Stainless Steel Doors Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT PROFESSIONAL brings pure luxury to apartment sized ranges with durable stainless steel in refined style. The TEM130BKWY electric range has a slim width of just 20" to fit into space conscious kitchens. Stainless steel doors dress the deep oven, with solid towel bar handles adding a modern touch to the exterior. A stainless steel toe plate and black porcelain surface simplify clean-up while maximizing beauty.Full ...
Vulcan 36C-6BP, Endurance Range, Convection Oven, Propane Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit ...
Summit Deluxe Gas Range, 30"W, Electronic Ignition, Black See-Through Glass Oven Door & Light SUMMIT offers a wide selection of household ranges with high quality construction at superior value. The WNM2307DK is a deluxe model with full features and a large oven for family meals. The 30" width fits well in apartments and houses with limited space. Fully equipped for stress-free cooking, the WNM2307DK includes a digital clock and timer. A lower broiler drawer allows for even crisping and the see-through oven window with light lets you keep an eye on your baking. A durable yet elegant ...
Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. convection oven in place of standard oven, 24"d x 26-3⁄8"w x 13-7⁄8"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit side-to-side in convection oven. Convection oven motor ...