Browse Commercial Appliances

(1,881 items)

Narrow Your Results

Brand

  • Less...
  • More...

Type

BTU

Number of Burners

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

Recently Viewed

Categories

  • Summit Appliance Electric Cooktops

    Summit Appliance Electric Cooktops
    See all 15 items in product family
    Summit Appliance Electric Cooktops Are Used For Break Rooms, Hotels, Homes, Yachts And Other Settings With Unique Kitchen Needs.

    Summit Appliance Electric Cooktops are solidily maufactured for long lasting durability and dependability. Wide selection available to meet particular taste or requirement. Built-In Induction Units use electromagnetic heat generated by pot or pan to cook in half the time and energy of conventional ranges. Include Ceran™ black glass surfaces and ten variable touch power settings with digital displays. 1, 2 or 4 zones.Ceramic Glass Surface Units are easy to clean and offer a sleek look for any kitchen counter. Push-to-turn knobs ensure added safety, with indicator lights to show when the heat is turned on. 1, 2, 3 or 4 zones. Freestanding Induction Units are lightweight and portable, and can be easily moved to any room or location. Single zone. Electric Coil Units with one 8" and three 6" coil elements have scratch resistant porcelain surfaces in white black or bisque. A recessed top helps to contain spills.

    Click for more
  • Summit Appliance Range Hoods

    Summit Appliance Range Hoods
    See all 66 items in product family
    Summit Appliance Range Hoods Come In A Variety Of Under-The-Cabinet Or European Wall-Mounted Designs.

    Summit Appliance Range Hoods are made of stainless steel and other high quality materials for long lasting durability and dependability. Variety of range hood styles and brands available to meet kitchen venting requirements. Ready-to-install, under cabinet units in ductless and European wall-mounted styles available with and without light. Three-speed fan and timer operated with touch controls. Hood filters, backsplashes, appliances and other food service equipment also available. Dimensions, brands and quantities vary per style and brand. Color finishes are Bisque, Black, Stainless Steel and White.

    Click for more
  • Stock Pot / Short Order Stoves

    Stock Pot / Short Order Stoves
    See all 3 items in product family
    Stock Pot / Short Order Stoves Make It Easy To Prepare Soups, Stocks, Pastas And Sauces While Taking Up Less Space On Counters.

    Stock Pot / Short Order Stoves feature stainless steel frames and heavy duty cast iron grates for long lasting durability. Available with natural or liquid propane gas capabilities to suit kitchen needs. Stoves available with Three Ring Burners, Top Grates W/Cylinders, Solid Cast-Iron Burners, and Hot Plate Burners. BTUs range from 17,000 to 250,000.

    Click for more
  • Cooking Ranges

    Cooking Ranges
    See all 77 items in product family
    Cooking Ranges Are Available In A Variety Of Sizes And Styles For Office, Household, Apartment Applications.

    Solidily maufactured of porcelain and steel for long lasting durability and dependability. Choose from a wide selection of White, Black or Bisque colors Electric or Gas models to meet any need or size requirement. Flat Topped units provide easy slide-in capability in compact spaces. Models with Windowed Doors allow convenient viewing.

    Click for more
  • Summit Appliance Gas Cooktops

    Summit Appliance Gas Cooktops
    See all 15 items in product family
    Summit Appliance Gas Cooktops Are Used For Applications Including Residential, Commercial, Food Service And More.

    Summit appliance gas cooktops are made of high quality materials for long lasting durability and dependability. Units include electric spark ignition and are preset for natural gas operation. Recessed top contains spills for low maintenance. Cast iron grates allow convenient cookware handling. Includes push-to-turn knobs, sealed burners and a thermocouple flame for operator safety. Features conversion kit for LP gas adjustment. Body finishes are Black, Chrome, Stainless Steel and White. UL listed. Dimensions vary per model.

    Click for more
  • Summit Appliance Gas Wall Ovens

    Summit Appliance Gas Wall Ovens
    See all 4 items in product family
    Summit Appliance Gas Wall Ovens Offer Deluxe Features And Deep Capacity For High Quality, Value Priced Cooking.

    Summit Appliance Gas Wall Ovens are solidily maufactured for long lasting reliability and dependability. Durable electronic ignition units include oven broiler, interior oven lighting and a digital clock and timer on the manifold. An oven window provides a convenient view inside. Industry exclusive height of 34-1/2" and an used 24" width fits many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. Stylish and sturdy Black Glass construction unit and fully enclosed model without window also available.

    Click for more
  • Summit Appliance Electric Wall Ovens

    Summit Appliance Electric Wall Ovens
    See all 1 items in product family
    Summit Appliance®Electric Wall Ovens Are Used For Restaurants And Food Service Venues That Require High Capacity-Ovens Offering The Utmost In Energy Efficiency.

    Summit Appliance®Electric Wall Ovens are crafted from the highest quality materials available in order to ensure long-lasting durability and efficiency. These 220V electric ovens feature interior lighting and a digital clock and timer mounted on the manifold. The oven window allows for easy monitoring during the cooking process. The lower storage compartment comes complete with a two-piece porcelain grill and broiler pan. Ovens are sized at an industry-standard 24 inches deep by 34 1/2 inches high by 24 inches wide. They are designed to fit both new cutouts and discontinued cutouts from Caloric, Slattery and Magic Chef. Ovens are available in stainless steel and black finishes. A windowless version is also available. "
    Click for more
  • Summit Cooktops

    Summit Cooktops
    See all 7 items in product family
    Summit Cooktops Are Used For Any Kitchen Counter And Other Settings With Unique Kitchen Needs.

    Summit Cooktops are made of glass for long lasting durability. Easy to clean smooth surface offers sleek look with stainless steel trim. Push-to-turn knobs ensure added safety, with indicator lights to show when the heat is turned on. Designed for built-in installation with a variety of cutout sizes. Portable models and induction cooktops also available. ETL Listed. Body finish is Black. Voltages are 115 V AC/60 Hz and 220 V AC/60 Hz. Available in a variety of sizes and burner styles. 1 Year Limited Manufacturer Warranty.

    Click for more
  • Commercial Gas Ranges

    Commercial Gas Ranges
    See all 2 items in product family
    Commercial Gas Ranges Are Available In Multiple Configurations For All Commercial Kitchens.

    Commercial ranges are one of the most important pieces of equipment for any kitchen. Made of stainless steel front, sides, landing ledge, backguard and shelf to provide long lasting durability. Heavy duty cast iron section grates remove easily for cleaning. Ranges are available with 4, 6 or 10 burners, some with 1 or 2 ovens. Gas is Natural or LP, some models include a conversion kit. Available in various BTUs, dimensions and options.

    Click for more