| |
Electronic T8 Ballasts |
 |
|
|
|
|
|
Electronic T8 Ballasts Are Ideal For Electrical Contractors In Commercial, Residential And Industrial Applications.
T8 Electronic Ballasts offer solid-state electronic circuitry with a high power factor and long lasting durability. Small, lightweight, versatile and easy to install. Designed as drop in replacement for magnetic ballasts and parallel lamp operations. Click for more |
|
|
|
|
Electronic T5 and T2 Ballasts |
 |
|
|
|
|
|
Electronic T5 and T2 Ballasts Provide Solid-State Electronic Circuitry And Are Ideal For Electrical Contractors.
Electronic T5 and T2 Ballasts offer solid-state electronic circuitry with a high power factor for energy saving and long lasting durability. Small, lightweight and flexible design. Versatile and easy to install. ANSI C82.11-1993, UL and cUL listed. Click for more |
|
 |
Compact Fluorescent Ballasts |
 |
|
|
|
|
|
Compact Fluorescent Ballasts Are Ideal For Indoor Electronic Applications.
Compact Fluorescent Ballasts have constant power regulation, universal input voltage, a high power factor, and low harmonic distortion for long lasting durability and high performance. Lightweight construction provides easy installation. 120V, 120/277V. Click for more |
|
|
|
|
Electronic Metal Halide Ballasts |
 |
|
|
|
|
|
Electronic Metal Halide Ballasts Are Ideal For Flood Lighitng Outdoors, Warehouses And Industrial Areas.
Electronic Metal Halide Ballasts have constant power regulation, universal input voltage, a high power factor, and low harmonic distortion to provide long lasting durability. Lightweight and compact size provide easy installation. Click for more |
|
 |
Compact Fluorescent Dimming Systems |
 |
|
|
|
|
|
Compact Fluorescent Dimming Systems Are Ideal For Electrical Contractors For Residential And Commercial Applications.
Compact Fluorescent Dimming Systems have digital addressable control, wiretrap connectors, and individual control of fixtures as well as long lasting durability and high levels of efficiency. Click for more |
|
|
|
|
Fluorescent Emergency Ballasts |
 |
|
|
|
|
|
Fluorescent Emergency Ballasts Are Ideal For Emergency Lighting In Commercial And Industrial Environments.
Fluorescent Emergency Ballasts eliminates the cost and installation of separate, unsightly emergency lighting units and reliable for long lasting durability. Use to convert new or existing fluorescent fixtures into emergency lighting units. UL Listed. Click for more |
|
 |
Emergency Lighting Ballasts - Fire Horse |
 |
|
|
|
|
|
Fire Horse High Performance Fluorescent Emergency Lighting Ballasts
These Ballasts have a minimum emergency operation of 90 minutes and a 24 hour charging operation. Fire Horse ballasts are constructed of vandal resistant steel and meet N.E.C/lsc. safety requirements. The standard operating temperature range is 0° C - 50° C. 2-5 Year Replacement Limited Warranty. Click for more |
|
|
|
|
Electronic Ballasts For Ultra Violet & Tanning Applications - Sun Horse |
 |
|
|
|
|
|
Sun Horse Electronic Ballasts for UV Tanning Applications
Sun Horse Electronic Ballasts for UV Tanning Applications meet ANSI C82.11-1993 / C62.41. and are UL & cUL listed Type 1 outdoor. Sun Horse instant start ballasts have a minimum operating temperature of 32° F (0° C) and a maximum case temperature of 158° F (70° C). Click for more |
|
 |
Linear, Compact & Circle Lamp Electronic Ballasts |
 |
|
|
|
|
|
Pony - Compact, Circle, T5 & T8 Lamp Electronic Ballasts
Pony - Compact, Circle, T5 & T8 Lamp Electronic Ballasts offer solid-state electronic circuitry. These utility ballasts compete closely in price with magnetic ballasts while providing all the benefits of electronics: flicker-free operation, greater energy efficacies, cooler running, and lightweight. Click for more |
|
|
|
|
Remote Mount Electronic Ballasts - Long Horse |
 |
|
|
|
|
|
Long Horse Fluorescent Remote Mount Electronic Ballasts
Long Horse Fluorescent Remote Mount Electronic Ballasts offer solid-state electronic circuitry with a high power factor. Long Horse ballasts operate up to 20 feet away from the lamp and are lightweight, versatile and energy saving. Long Horse ballasts meets ANSI C82. Click for more |
|
 |
Low Tempature Electronic Ballasts - Ice Horse |
 |
|
|
|
|
|
Ice Horse - Low Temperature Electronic Ballasts
These ballasts provide a high power factor and a pre-heat circuit to ensure consistent lamp starting in low temperature applications. Precision control flicker-free operation improves overall reliability, lamp life, and maximum light output and an auto-safety latch circuit provides lamp safety and protection. Click for more |
|
|
|
|
Electronic T12 Ballasts |
 |
|
|
|
|
|
Electronic T12 Ballasts Are Ideal For Electrical ContractorsIn Commercial, Residential And Industrial Applications.
Electronic T12 Ballasts are In-Fixture T8 Electronic Ballasts that provide solid-state electronics. Ballasts offer drop-in replacement for magnetic ballasts & parallel lamp operation. UL & cUL listed Type 1 or Type 2. Click for more |
|
 |
Electronic Sign Ballasts |
 |
|
|
|
|
|
Electronic Sign Ballasts Are Ideal For Outdoor Signage And Other Electric Sign Applications.
Electronic Sign Ballasts high performing fluorescent electronic sign built for long lasting durability. UL Listed Type 2 Outdoor certified. Energy efficiency and lightweight condtruction make installation easy. 120V and 277V. Click for more |
|
|
|
|
54-Watt T5 HO Dimming Systems |
 |
|
|
|
|
|
54-Watt T5 HO Dimming Systems Are Ideal For Residential And Commercial Electrical Applications.
54-Watt T5 HO Dimming Systems have 100-1% Dimming ranges, 1-10V control, and high luminous efficacy virtually eliminates lamp flickerfor long lasting durability and maximum performance. Click for more |
|
 |
Electronic 8-Foot T8 Ballasts |
 |
|
|
|
|
|
Electronic 8-Foot T8 Ballasts Are Ideal For Electrical Contractors.
Electronic 8-Foot T8 Ballasts are 2-lamp 8-ft., T8HO High Efficiency ballasts designed for long lasting durability. Ballast systems are over 90% efficient with a normal ballast factor and high ambient temperature that extends lamp life. PROSTART® starting method. Click for more |
|
|
|
|
High Efficiency T5 and T8 Dimming Ballasts |
 |
|
|
|
|
|
High Efficiency T5 and T8 Dimming Ballasts Combine Dimming Inputs For Maximum Flexibility.
High Efficiency T5 and T8 Dimming Ballasts are constructed with a lightweight design providing easy installation and operating at >42kHz for high efficiency levels and for long lasting durability. First ever ballasts combine dimming inputs from 0-10V and/or two-wire AC dimming. Click for more |
|
 |
Electrodeless Fluorescent |
 |
|
|
|
|
|
Electrodeless Fluorescents Can Improve Efficiencies.
Electrodeless Fluorescent have constant power regulation, universal input voltage, a high power factor, and low harmonic distortion proving long lasting durability. The lightweight and small size provide easy installation. Click for more |
|
|
|
|
|
 |