Browse Bar Equipment & Supplies

(1,977 items)

Narrow Your Results

Color

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Size

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Portable Cambars® Economy System

    Portable Cambars® Economy System
    See all 19 items in product family
    These Mobile Economy Beverage Bars Are Used For Bottle, Can Or Mixer Service.

    Portable Cambars® are a stylish, portable solution for hosting in any indoor or outdoor environment. Cambars® are made of impact resistant, waterproof polyethylene that wonÂ’t chip, dent, rust or crack. Easy to clean and to set up for service.
    Click for more
  • Portable Cambars® Basic System

    Portable Cambars® Basic System
    See all 42 items in product family
    Portable Cambar®Bars Are Used For Serving Food And Beverages On Premises Or Off Premises.

    Cambar®portable bars are made of impact resistant, waterproof polyethylene that won???t chip, dent, rust or crack providing long lasting durability for event hosting in both indoor and outdoor environments. Rolling casters provide easy transport between venues and storage facilities. Easy setup. Most bars contain a 7-bottle speed rail, ice sink and cover, a wastewater bin and 1-2 retainer straps for long-lasting durability. Available colors include Carmel, Sedona, Manhattan, Two-Tone Brown/Mahogany, Granite Gray, Granite Sand, Granite Green, Chicago and Black. Dimensions and weights vary per model.

    Click for more
  • Portable Cambars® Complete System

    Portable Cambars® Complete System
    See all 30 items in product family
    Portable Cambars® Complete System Are Used For Hosting And Serving Beverages In Any Hospitality Serving Application.

    Portable Cambars® Complete System are constructed of impact resistant, waterproof polyethylene for resistance against chipping, denting, rusting and cracking and for long lasting durability. Mobile beverage bar systems equipped with soda guns provide a stylish, mobile solution for hosting and serving beverages in any indoor or outdoor environment. Available colors are Black, Carmet Decor, Granite Gray, Granite Gray with Black Case, Granite Green with Black Case, Granite Sand, Manhattan Decor, Sedona Decor and Two- Tone Brown Mahogany. Included Soda Guns provide 5 buttons, 6 buttons and 8 buttons. Sizes are 28-1/2" W x 67-1/2" L x 47-1/2" H and 26" W x 72-3/4" L x 48" H. Limited Lifetime Warranty.

    Click for more
  • Portable Bars

    Portable Bars
    See all 47 items in product family
    Geneva Portable Bars Are Used For Buffets, Tableside Service And More.

    Geneva Portable Bars provide organized, convenient drink service in a variety of venues. Portable bars are available in a variety of sizes and configurations with a wide range of features, including ice bins, cold plates, bottle racks and more. Available lengths range from 43" up to 96".

    Click for more
  • Bar Accessories

    Bar Accessories
    See all 13 items in product family
    Bar Accessories Provide Convenient Space For Extra Liquor Bottles.

    Bar Accessories easily attach to side of bar for convenient and safe storage of bottles, while providing extra counter space. Choose from Plastic or Stainless Steel models in several sizes.

    Click for more