Browse Electrical Boxes & Enclosures

(11,152 items)

Narrow Your Results

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 213 items within 17 product groups See all items from other sellers
  • Box Covers

    Box Covers
    See all 6 items in product family
    Carlon® Box Covers Come In A Variety Of Styles In Order To Fit A Wide Array Of Box Types.

    Carlon® Box Covers have a sturdy construction for long lasting durability and strength. These Round, Square and Rectangle covers are designed for protecting all different types of boxes, including floor, wall and ceiling models. Single gang, two-gang and three-gang styles are available. Choose from Brass, Non-Metallic and Stainless Steel models. Available in Brown, Black, Blue, Brass, White, Ivory, Caramel, Slate, Silver and Taupe. Package quantities range from 3 to 100. Dimensions vary per model.

    Click for more
  • Switch Boxes

    Switch Boxes
    See all 58 items in product family
    Switch Boxes Are Used To House Wiring Devices Including Power Switches And Outlets.

    Made of 0.0625" thick pre-galvanized sheet steel. Switch boxes (except Shallow Boxes) are gang-able to hold two or more devices. Plaster ears allow box to be used in "old work" applications. 1"D Shallow Switch Boxes are used for use with furring strips and 1/4" paneling. UL listed.

    Click for more
  • Square Boxes

    Square Boxes
    See all 57 items in product family
    Square Boxes Can Be Installed In Walls Or Ceilings For Light Fixtures, Switches Or Receptacles.

    Boxes are made of .0625" thick pre-galvanized sheet steel. Square boxes are used where multiple connector runs are split into two or more directions to bring power to a number of electrical devices. Drawn boxes are used for exposed work applications. Combination screw heads allow fast installation. Knockouts allow greater flexibility. Red Boxes are available for dedicated life safety alarm circuits. UL compliant.

    Click for more
  • Floor Boxes

    Floor Boxes
    See all 2 items in product family
    Carlon® Floor Boxes Are Designed For Versatility And Dependability.

    Carlon® Floor Boxes have a sturdy construction (non-metallic, brass or stainless steel depending on the model) for long lasting durability and strength. Boxes are either 1-Gang With Tamper Resistant Duplex Receptacle or 2-Gang With GFCI/Duplex Cover. Kits provide convenience and easy use. Choose from Activation Kits, Adjust-A-Box Kits and Box Cover Kits. Covers are available in a variety of colors, including white, brass and ivory. Base Assembly and Extension Sleeves can be purchased separately. Package quantities vary.

    Click for more
  • Handy Utility Boxes

    Handy Utility Boxes
    See all 11 items in product family
    Handy Boxes Are Used For Convenience Outlets, Switch Boxes Or Small Junction Boxes.

    Used for exposed work applications and surface mount wiring. Made of 0.0625" thick pre-galvanized sheet steel. Sold in package quantities of 50. UL listed. CSA compliant.

    Click for more
  • New Construction Kwik-Brace® With Box

    New Construction Kwik-Brace® With Box
    See all 4 items in product family
    Kwik-Braces With Box Are For Use On New Construction Of Lighting Fixtures Or Ceiling Fans.

    Used for heavy lighting fixtures and ceiling paddle fans. Supports ceiling fans and loads up to 70 lbs. or fixtures up to 90 lbs. Kwik-Brace® is for new work installation where ceiling drywall has not been installed. Brace slides apart to accommodate joint spacing from 16-24". Nailing spurs allow easy brace position. Outlet box can be positioned in any location along the length. UL listed.

    Click for more
  • Insulating Varnishes

    Insulating Varnishes
    See all 3 items in product family
    Insulating Varnishes Are Used For General Coating And Insulation For Electrical And Electronic Products, Small Field And Magnet Coils, And Inside Walls Of Control Boxes.

    Insulating Varnishes are fast drying, insulating enamels characterized by outstanding oil, chemical abrasion and water resistance. Enamel provides smooth, glossy surface which sheds dirt readily. Also used for treating windings and mechanical components and as an oil proof finish for field coils, starters and inside walls of control boxes. Types are El609 Green Insulating Varnish - 15.25 Oz, El600 Clear Insulating Varnish - 15.25 Oz. and El601 Red Insulating Varnish - 15.25 Oz.. Package quantity is 12.

    Click for more
  • Fittings

    Fittings
    See all 7 items in product family
    Carlon® Fittings Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Carlon® Fittings have a sturdy construction for long lasting durability and strength. Fittings are available in straight (one piece and two piece), 90° (one piece and two piece), Y, and drop-in models. Choose from Non-Metallic, Non-Metallic/Aluminum and Non-Metallic/Brass materials for increased versatility. Carflex® Liquidtight Fittings provide protection for outdoor electrical applications, including air conditioners, heat pumps, Jacuzzis, pools and more. Carflex® Liquidtight Whip Fittings are flexible and moisture tight. Will not rust or corrode. Fittings and conduits are available for singular purchase or together in a prearranged kit. Package quantities range from 5 to 1000. Dimensions vary per model.

    Click for more
  • Octagon Boxes

    Octagon Boxes
    See all 25 items in product family
    Octagon Boxes Are Designed For Use In The Installation Of Ceiling Or Wall Lighting Fixtures.

    Boxes are made of .0625" thick pre-galvanized sheet steel. Permits access to conductors for maintenance. Combination screw heads allow fast installation. UL compliant.

    Click for more
  • Accessories

    Accessories
    See all 1 items in product family
    Carlon® Accessories Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Carlon® Accessories are designed for reliability and long lasting durability. Choose from Clamps, Cable Lock Clamps, Carpet Rings, Plaster Rings, Cover Adapters, Divider Kits, Recessed Pop-Up Receptacles and Work Surface Receptacles. Accessories include Metallic, Non-Metallic and Polycarbonate products for increased versatility on the job. Package quantities range from 1 to 250. Dimensions vary per model.

    Click for more
  • Single Gang Outlet Boxes

    Single Gang Outlet Boxes
    See all 2 items in product family
    Carlon® Single Gang Outlet Boxes Are Designed To House And Protect Outlets In Commercial And Residential Applications.

    Carlon® Single Gang Outlet Boxes are built for reliability and long lasting durability. They come in a variety of styles to fit a wide array of applications. Choose from models with Phenolic, Polycarbonate and Thermoplastic constructions. Select models are weatherproof for increased safety. Available in Black, Brown, Blue and White. Mounting methods and dimensions vary per model. SuperBlue™ Outlet Boxes won't crack or break in extreme environments and have the largest wirefill capacity in their class. Flex resistant to hold shape.

    Click for more
  • Masonry Boxes

    Masonry Boxes
    See all 14 items in product family
    Masonry Boxes Accommodate Switch Mounting Or Other Devices In Masonry Walls.

    Masonry Boxes are made of corrosion resistant welded galvanized steel for long lasting durability. Rectangular shape fits square cuts in blocks. Includes standard 1/2" and 3/4" concentric knockouts. Device ears formed inside box, preventing mortar from getting in device holes. Allows two or more devices side-by-side. 2-1/2" D boxes used in 4" block walls. 3-1/2" D boxes used in 6 or 8" block walls. UL listed. Available in a variety of sizes and capacities. Package quantities are 1, 10, 20 and 25.

    Click for more
  • Round Ceiling Pans

    Round Ceiling Pans
    See all 4 items in product family
    Ceiling Pans Are Used In The Installation Of Ceiling Or Wall Lighting Fixtures.

    Combination screw heads provide faster installation. Self-tapping screws allow 100% thread engagement. UL listed.

    Click for more
  • Insulating Enamels & Clear Sealers

    Insulating Enamels & Clear Sealers
    See all 1 items in product family
    El2000 Clear Electrical Lacquer Sealer

    Clear Acrylic Sealer seals electrical and electronic parts. It weatherproofs in one application. Protects against rust, corrosion and tarnish. Resists fungus, chemicals, dirt and grease. Clear Acrylic Sealer dries in 4 - 20 minutes, depending on film thickness, to a crystal clear, flexible finish. This product has exceptional resistance to vegetable oils, mineral oils, greases and chemical fumes.
    Click for more
  • Welded Gang Boxes

    Welded Gang Boxes
    See all 13 items in product family
    Gang Boxes Are Used In Locations Where Multiple Wiring Devices Need To Be Centrally Located.

    Gang boxes help save installation time. Includes 1/2" and 3/4" concentric knockouts for use with a wide variety of wiring methods. Bottom knockout pattern is 3-1/2" and 2-3/4" at either end of box. Accepts 2 styles of covers (sold separately). UL listed.

    Click for more
  • Ceiling Fan And Fixture Support Boxes

    Ceiling Fan And Fixture Support Boxes
    See all 3 items in product family
    Ceiling Support Boxes Are Designed For Supporting Ceiling Fans And Ceiling Or Wall Light Fixtures.

    Support boxes feature The Insider® thermoplastic connectors. Connectors are used for used in dry locations to connect one or two runs of non-metallic sheathed cable to a box. Mounting hardware and instructions included. Sold in carton quantities. UL listed.

    Click for more
  • Remodeling Retro-Brace® With Box

    Remodeling Retro-Brace® With Box
    See all 2 items in product family
    Retro-Braces With Box Are Intended For Installation Of Heavy Lighting Fixtures Or Ceiling Paddle Fans In Old Work Or New Work Applications.

    Supports ceiling fans and loads up to 70 lbs. or fixtures up to 110 lbs. Brace is adjustable for joist spacing from 16-24" without the use of tools. Nailing spurs allow easy brace position. Outlet box can be positioned in any location along the length. UL listed.

    Click for more

Additional Items

Sort By: 

15 Results

Sort By: 

15 Results