Chafing Dishes & Fuel
Type
Shape
Brand
Length
Material
Width
Height
Size
Capacity
Color
Price
Related Products
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath, Traex Batter Boss Six Hole Diffuser, 9601-06 Features: Easily dispense pancake, waffle, hush puppy batters or pizza sauce. Eight portion control settings dispense from 1-3 ounces. Holds up to 48 ounces. Not recommended for chunky batters. Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.
Chill-It⁜ Food Pan, refrigerant filled, 1/3 size, 6" deep, ABS plastic, stackable, white, NSF
Full Size 4" Pan Perforated (NSF).
Vollrath, Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.