Chafing Dishes & Fuel
Type
Shape
Brand
Length
Material
Width
Height
Size
Capacity
Color
Price
Related Products
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4012, 8 Gauge, 9-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath® Full Super Pan 3® 90082 Pan 200Mm, 8D Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 27.5 quart capacity. Sold in package quantity of ...
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Vollrath, Centurion saute Pan, 3604, 4-1/2 Quart, 3-3/4" Depth Features: Lifetime Warranty Hollow Stay Cool Handle dissipates heat fast Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching Found in every well-equipped kitchen 3607 Assist loop handle provided