Browse Chains, Connectors, Hooks, Ropes & Straps

(895 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Capacity Lbs. Range

Length Range

Brand

Our Price

Go
  • Peerless™ General Purpose Chains

    Peerless™ General Purpose Chains
    See all 37 items in product family
    Peerless™ General Purpose Chains are available in a variety of Sizes and Styles to suit any number of Applications.

    Peerless™ General Purpose Chains are sold in 100' quantities and range in capacity from 10 up to 1375 lbs. Chains are sold for a variety of specific applications in a variety of sizes.
    Click for more
  • Advantage Sales Proof Coil Chains

    Advantage Sales Proof Coil Chains
    See all 22 items in product family
    Advantage Sales Proof Coil Chains are used for a variety of Material Handling Applications.

    Advantage Sales Proof Coil Chains are made using steel for lasting durability through years of use. All Chains are grade 30, and are available with links of various sizes. Chains are available with weight capacities of up to 10,600 lbs. Proof coil chains are sold in lengths ranging from 10' up to 250'. Not suitable for overhead lifting.
    Click for more
  • Advantage Sales Binder Chains

    Advantage Sales Binder Chains
    See all 12 items in product family
    Binder Chains are designed to Securely Fasten Two Chains Together in order to Haul Heavy Equipment for Transfer purposes.

    Binder Chains are forged from carbon steel and alloy materials to offer long-lasting durability. Round cross section shape allows for easy and secure hook-hook end connections. Binder chains can be used for load binding, towing and cargo of different weights. Binder Chains are available in a variety of grades and lengths.
    Click for more
  • Advantage Sales Alloy Sling Chains

    Advantage Sales Alloy Sling Chains
    See all 5 items in product family
    Advantage Sales Alloy Sling Chains are OSHA-Approved for Overhead Lifting.

    Advantage Sales Alloy Sling Chains are made using steel with a black oxide finish for lasting durability through years of use. Chains are Grade 80, and available with links of various sizes. Chains are available with weight capacities of up to 28,300 lbs. Alloy Sling Chains measure 10' in length and are boxed.
    Click for more
  • Kinedyne Chain Assemblies

    Kinedyne Chain Assemblies
    See all 2 items in product family
    Kinedyne Chain Assemblies are Grade 70 Steel Chain that Securely Stabilizes Large Load.

    Kinedyne Chain Assemblies are made of steel to provide long lasting durability. Chain with Hooks Assemblies in Box has Ultimate Load Capacity that ranges from 18,800 - 26,400 lbs. Working Load Capacity ranges from 4,700 - 6,600 lbs. Chain Size Diameters are 5/16” or 3/8”. Available in 20’ length. Sold in package quantities of 1.
    Click for more
  • Peerless™ Metal Identification Tags

    Peerless™ Metal Identification Tags
    See all 2 items in product family
    Peerless™ Metal Identification Tags allow Easy Recognition of Load Limit, Size and Reach of Chains.

    Peerless™ Metal Identification Tags are made using low-carbon steel and zinc plating. Tags measure 4" x 1-1/2". Sold in case quantities of 50. Available in Solid Ring and Split Ring varieties.
    Click for more
  • Advantage Sales Transport Chains

    Advantage Sales Transport Chains
    See all 7 items in product family
    Advantage Sales Transport Chains meet DOT Regulations for a variety of Material Handling Applications.

    Advantage Sales Transport Chains are made using steel for lasting durability through years of use. Chains are Grade 70, and are available with links of various sizes. Chains are available with weight capacities of up to 11,300 lbs. Choose from Box Chain or Pail Chain. Transport Chains are sold in lengths ranging from 10' up to 133'. Not suitable for overhead lifting.
    Click for more
  • Peerless™ Grade 70 Transport Chains

    Peerless™ Grade 70 Transport Chains
    See all 5 items in product family
    Peerless™ Grade 70 Transport Chains are used for Load Binding Applications, Tie-Downs, Towing and more.

    Peerless™ Grade 70 Transport Chains are made with heat-treated steel to create a strength-to-pounds ratio that exceeds that of Proof Coil and High Test. Transport Chains meet DOT regulations. Not to be used for overhead lifting. Chain capacities range from 4700 up to 11,300 lbs. Available in Full Drum, Half Drum and Pail in a variety of sizes.
    Click for more
  • Advantage Sales High-Test Chains

    Advantage Sales High-Test Chains
    See all 7 items in product family
    Advantage Sales High-Test Chains are used for a variety of Material Handling Applications.

    Advantage Sales High-Test Chains are made using steel for lasting durability through years of use. All chains are Grade 43, and are available with links of various sizes. Chains are available with weight capacities of up to 9200 lbs. Choose from Box Chain or Pail Chain. High-Test Chains are sold in lengths ranging from 10' up to 133'. Not suitable for overhead lifting.
    Click for more
  • Peerless™ ACCO Overhead Lifting Alloy Chains

    Peerless™ ACCO Overhead Lifting Alloy Chains
    See all 3 items in product family
    Peerless™ ACCO Overhead Lifting Alloy Chains are High-Strength, Low-Weight Chains used for a variety of Applications.

    Peerless™ ACCO Overhead Lifting Alloy Chains are quenched and tempered before proof testing to provide twice the tensile strength of ordinary chain steel. Chains are made using alloy steel with a black thermo-dip finish. Capacities range from 4300 up to 15,000 lbs. Available in Half Drums in a variety of sizes.
    Click for more
  • Peerless™ Grade 30 Proof Coil Industrial Chains

    Peerless™ Grade 30 Proof Coil Industrial Chains
    See all 7 items in product family
    Peerless™ Grade 30 Proof Coil Industrial Chains are used for a wide variety of General Utility Applications.

    Peerless™ Grade 30 Proof Coil Industrial Chains are made using Low Carbon Steel for light weight and easy handling. Chains are made for applications such as towing, cargo lashing, pipeline hanging and more. Chains are not to be used for overhead lifting. Chain capacities range from 800 up to 4,500 lbs. Available in Full Drum, Half Drum and Pail.
    Click for more
  • Peerless™ Grade 43 High Test Industrial Chains

    Peerless™ Grade 43 High Test Industrial Chains
    See all 4 items in product family
    Peerless™ Grade 43 High-Test Industrial Chains are designed for Heavy Duty Trucking, Modern Hauling and Farm Applications.

    Peerless™ Grade 43 High-Test Industrial Chains are crafted from high-quality materials designed to provide long-lasting durability. High-test chains are designed to exceed the working limits of low carbon and general-utility chains. Capacities range from 2,600 to 5,400 pounds. Available in a variety of lengths in full-drum and half-drum varieties. Chains cannot be used for overhead lifting.
    Click for more
  • Peerless™ Trailer Safety Chains

    Peerless™ Trailer Safety Chains
    See all 3 items in product family
    Peerless™ Trailer Safety Chains provide Two Crossed Chains for Added Protection during Towing Applications.

    Peerless™ Trailer Safety Chains help keep trailers attached to a vehicle if a hitch fails or comes uncoupled. Chains are Grade 43 and vary in capacity from 2000 up to 16,200 lbs. Chains are available in a variety of sizes.
    Click for more