Browse Chains, Connectors, Hooks, Ropes & Straps

(895 items)

  • Bungee Cords

    Bungee Cords
    See all 87 items in product family
    Bungee Cords Are Used For A Variety Of Light And Heavy Duty Applications .

    Bungee Cords are made of a special polyurethane formula (no rubber/no latex) for longl asting durability. Resistant to cracks, breaks and splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Stretches safely up to twice its size. Excellent memory retention. Won't lose its shape. Lengths vary from 12" to 52". Available in several shapes, sizes and colors.
    Click for more
  • Bungee Straps

    Bungee Straps
    See all 84 items in product family
    Bungee Straps Stretch Safely Up To Twice The Length For Light And Heavy Duty Applications.

    Bungee straps are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks, splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Excellent memory retention and won't lose shape.

    EPDM (Ethylene Propylene Diene Monomer - M-Class) rubber straps with steel hooks are an excellent choice for hot climates and extended sun exposure since they can better resist degrading from UV rays. Best for tie down.

    Overall lengths range from 10"-41". Available in several shapes, sizes, and colors.

    Click for more
  • Master Lock® SteelCor Bungee Cords

    Master Lock® SteelCor Bungee Cords
    See all 7 items in product family
    Master Lock® SteelCor Bungee Cords Are Used For Canopies, Tarps, Shades And Other Various Applications That Require Secure Tie Downs.

    Master Lock® SteelCor Bungee Cords are made with premium quality rubber for long lasting durability. Features a reverse hook design providing extra room for increased versatility. Flat steel I-beam hook is 3X stronger than traditional bungee hooks for added reliability. Lengths vary per model. Price per each, sold in Package qty.

    Click for more
  • Tarplok™ & EZ Grip™ Carabiner Bungee Cords

    Tarplok™ & EZ Grip™ Carabiner Bungee Cords
    See all 12 items in product family
    Bungee Cords Used For Canopies, Tarps, Shades And Other Various Applications That Require Secure Tie Downs.

    Master Lock® Tarplok™ & EZ Grip™ Bungee Cords are made with premium quality rubber for long lasting durability. Features a flat steel I-beam hook that is 3X stronger than traditional bungee hooks for increased reliability. Remains in place even without tension. Multiple locking positions for increased versatility.

    Carabiner Bungee Cords provide added holding security with a spring loaded carabiner hook. Great high quality bungee cord designed to withstand any climate. Great for use around the home, auto, camping, and around a job site.

    Click for more
  • Braided Cover Bungee Cords

    Braided Cover Bungee Cords
    See all 10 items in product family
    Braided Cover Premium Bungee Cords Are Very Reliable And Get The Job Done.

    Braided cover prevents abrasions and provides added durability. Vinyl covered hooks prevents scratches. Designed for professional use. Price for pack of 10.

    Click for more
  • Cargo Fat Straps

    Cargo Fat Straps
    See all 20 items in product family
    Fat Straps Secure Gear With Strength, Endurance, Flexibility And Balance!

    A wide variety of Fat Straps for your cargo or gear tie down, quick and easy to use. The top quality straps secure and keep the cargo secure during transport. The fat strap features a flag and wide design allowing for pressure to be evenly distributed across a wide band, so it won’t damage or dig into your cargo or gear.

    Click for more
  • Bungee Tie Down

    Bungee Tie Down
    See all 7 items in product family
    Bungee Tie Downs Are Used For A Variety Of Light And Heavy Duty Applications.

    Tie Downs are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks and splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Stretches safely up to twice its size. Excellent memory retention. Won't lose its shape. Length is 12". Available in several shapes, sizes and colors. Made in the USA.
    Click for more
  • Bungee Web Cords

    Bungee Web Cords
    See all 39 items in product family
    Bungee Web Cords Are Used For A Variety Of Light And Heavy Duty Applications .

    Web Cords wns are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks and splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Stretches safely up to twice its size. Excellent memory retention. Won't lose its shape. Lengthare 18" and 24". Available in several shapes, sizes and colors. Made in the USA.
    Click for more
  • Ball Bungie And Ratchet Straps

    Ball Bungie And Ratchet Straps
    See all 10 items in product family
    Us The Ball Bungees To Easil Fasten Tarps To Canopy Frames Or Other Similar Frame Structures Through The Tarp Grommets.

    The Ball Bungie are perfect for almost any situation and have over 1000 users. The versatile bungee is the perfect accessory to always have on hand. Quick and easy to use where securing tarps.

    Ratchet Strap with S-hooks and loops features break strength of 2,400 pounds and working load limit of 800 pounds. Durable for tarps, canopies, or any project.

    Click for more
  • Utility Suspenders and Kwik Tie

    Utility Suspenders and Kwik Tie
    See all 7 items in product family
    Utility Suspenders Are Used For A Variety Of Light And Heavy Duty Applications .

    Utility Suspenders are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks and splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Stretches safely up to twice its size. Excellent memory retention. Won't lose its shape. Length is 16". Available in several shapes, sizes and colors. Made in the USA.

    Kwik Twist 32" Red Kwiktwist ties with threaded ends. 13 mm in diameter and holds up to 100 pounds. Threaded ends can unscrew and be attached to each other for extra length. Will not stretch or break. Perfect for automotive, outdoors and home and office use. Sold in pack of 2.

    Click for more
  • Boat Snubbers

    Boat Snubbers
    See all 7 items in product family
    Boat Snubbers Are Used For A Variety Of Light And Heavy Duty Applications .

    Boat Snubbers are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks and splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Stretches safely up to twice its size. Excellent memory retention. Won't lose its shape. Length is 24". Available in several shapes, sizes and colors. Made in the USA.
    Click for more