Condiment Holders & Servers
Brand
Width
Material
Height
Capacity
Color
Price
Related Products
Sturdy, six-compartment holder is perfect for all of your coffee and tea condiments. One-piece condiment organizer is made from a tough and safe plastic that will stand the test of time. Holds sugars, creamers, stirrers, napkins, tea bags, cups, lids and more. Open view organizer allows you to choose your favorite flavors and condiments. Bottom rubber grippers keep unit in place. Unit can even be wall-mounted to conserve counter space.
Vollrath, Circular Wire Flight Caddy, WR-1026-06, Holds 6 Glasses, 9" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
The Dome® Condiment Center makes food prep and condiment organization easy. The patented dome lid seals tight to keep foods fresh, yet rotates back for easy access. Use standard size trays to keep food chilled or deep trays for extra capacity. Snap-on caddies are available to replace handles for holding sticks, straws or spoons. Choose deep trays for added capacity or standard trays for chilling.
Non-Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split-lid design allows you access to the garnishes you need while keeping others covered. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Vollrath, Circular Wire Flight Caddy, WR-1027-06, Hold 3 Glasses, 7" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)