Browse HVAC/R Controls

(9,927 items)

Narrow Your Results

Availability

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 99 items within 11 product groups See all items from other sellers
  • Therm-O-Disc Component Thermostats

    Therm-O-Disc Component Thermostats
    See all 44 items in product family
    Supco Therm-O-Disc Component Thermostats Provide A Broad Temperature Range To Cover Most Heating Applications.

    Supco Therm-O-Disc Component Thermostats are made for commercial grade for long lasting durability. Provides auto and manual reset. Use for automatic rollout safety in gas fired furnaces, unit heater and roof top units. Variety of thermostat types are available. Package quantities are 1, 2, 5 and 12. Sizes vary per type.

    Click for more
  • Vulcan Cal-Stat™ Cartridge Thermostat

    Vulcan Cal-Stat™ Cartridge Thermostat
    See all 12 items in product family
    Vulcan Cal-Statâ„¢ Cartridge Thermostats Allow Precise Temperature Measurements In HVAC Applications.

    Vulcan Cal-Statâ„¢ Cartridge Thermostats provide accurate measurement of temperatures. Thermostats are available in Closed or Open contact action. Available types include Cartridge and NPT/NPT Coupling in a variety of sizes. Available diameters are 1/2" or 5/8". Lengths and insertion depths vary per model.

    Click for more
  • Supco® Thermodisc® Sequencers

    Supco® Thermodisc® Sequencers
    See all 12 items in product family
    Supco® Thermodisc® Sequencers Are Field Proven For Controlling The Operation Of Heating Elements And/Or Blower Motors In Electric, Gas or Oil Heat Systems.

    Supco® Thermodisc® Sequencers are used for electric furnaces, heat pumps, gas furnaces and oil furnaces to create a direct replacement for most fan and heat sequencing functions. Supco® Thermodisc® Sequencers feature 24-volt input control and 5-second on delay between all subsequent stages, unless they function together. Variety of styles to choose from. Contact Rating is 25 A Resistive/6000 Watts. Beacon sequencers are cUL recognized. Several timing and switch options available.

    Click for more
  • Supco® Replacement Defrost Thermostats

    Supco® Replacement Defrost Thermostats
    See all 2 items in product family
    Supco® Replacement Defrost Thermostats Provide A Direct Replacement For Brand Name Commercial Refrigeration Units.

    Replaces defrost thermostats for Bohn, Larkin, Chandler and Climate Control units. Thermostats are surface mounted for easy installation. Allows 120 / 240V operation. 25 amp resistive. SL5708 offers 2 wire heater limit and a 75° to 40°F range. SPST. SL5709 offers 3 wire fan and defrost terminator in 55 to 35°F range. SPDT.

    Click for more
  • Supco® Adjustable Heater/Dryer Thermostats

    Supco® Adjustable Heater/Dryer Thermostats
    See all 12 items in product family
    Supco® Adjustable Heater/Dryer Thermostats Cover Almost 95% Of Heater & Dryer Applications.

    Adjustable thermostat feature a dial knob control with 40° adjustment range. Includes 1/4" quick connect terminals. CSA certified.

    Click for more
  • Supco® General Purpose Thermostats

    Supco® General Purpose Thermostats
    See all 4 items in product family
    Supco® General Purpose Thermostats Are Used For Home Laundry Dryers, Fan & Limit Applications.

    Supco® General Purpose Thermostats open on rise and close when temperature differential is reached. Includes 1/4" quick disconnect terminals. Temperature ranges and dimensions vary per model. CSA certified.

    Click for more
  • Supco® Manual Rollouts SPST Limit Thermostats

    Supco® Manual Rollouts SPST Limit Thermostats
    See all 2 items in product family
    Supco® Manual Rollout SPST Limit Thermostats Are Used For Gas Fired Furnaces, Unit Heaters And Roof Top Units.

    Available in a broad temperature range to cover most heating applications. Includes 1/4" vertical terminals. SPST limit. CSA certified.

    Click for more
  • Supco® Thermal Cutoffs

    Supco® Thermal Cutoffs
    See all 3 items in product family
    Supco® Thermal Cutoffs Provide A Thermal Safeguard That Opens The Circuit When The Temperature Limit Is Reached.

    Used for duct heaters, electric furnaces, heat pump systems, portable electric heaters, industrial equipment and office machines. Provides reliable back up protection for temperature controlling thermostats and other temperature conditions. Rated for continuous operating currents of up to 10 amps at 25V AC. CSA certified.

    Click for more
  • Low Temperature Cutout Controls

    Low Temperature Cutout Controls
    See all 4 items in product family
    Low Temperature Cutout Controls Prevent Overcooling And Icing Of Hydronic Coils, Cooling Coils and Liquid Handling Pipes.

    Low Temperature Cutout Controls are 20-foot long, vapor charged sensing elements. The A11 reacts to the coldest 18-inch section of the controls sensing element. The snap-acting switch and external temperature scale sense low temperature conditions to avoid overcooling, and the easy setpoint adjustment has top or bottom opening for easy access. Available with SPDT or SPST switch action. A11B and A11E models automatically recycle on an increase in temperature, while A11A and A11D models require manual reset.

    Click for more
  • Beacon Refrigeration Defrost Thermostats

    Beacon Refrigeration Defrost Thermostats
    See all 2 items in product family
    Beacon Refrigeration Defrost Thermostats Are Made For Commercial Refrigeration Systems.

    Beacon Refrigeration Defrost Thermostats are made with a welded flange connection. Thermostats allow defrost termination control and are cUL recognized. Choose from two temperature ranges.

    Click for more
  • Supco® Plenum Thermostats

    Supco® Plenum Thermostats
    See all 2 items in product family
    Supco® Plenum Thermostats Offer Direct OEM Replacements For A Variety Of Popular Brand Name Units.

    Economical solutions for replacing old, broken thermostats. Offers a 40°F temperature differential. Replaces BDP, Bryant, Day & Night, Payne, GE, Lennox, Corsair and other brand name models. CSA certified.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results