Browse HVAC/R Controls

(10,580 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Stages

  • Less...
  • More...

Power Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 221 items within 31 product groups See all items from other sellers
  • Ecobee Wi-Fi Enabled Smart Thermostats

    Ecobee Wi-Fi Enabled Smart Thermostats
    See all 5 items in product family
    Ecobee WiFi Enabled Energy Management Systems Allow Remote Thermostat Control Through Wi-Fi.

    Ecobee WiFi Enabled Energy Management Systems allow Wi-Fi thermostat control through computers, smartphones or tablets for residential and commercial applications. Ecobee WiFi Enabled Energy Management Systems allow temperature scheduling, as well as monitoring of outdoor weather conditions. 7-Day Programmable. Ecobee EB-EMSSi-01 and Ecobee EB-SmartSI-01 models include thermostats only. Ecobee EB-EMS-02 and Ecobee EB-STAT-02 include separate interface. Optional Power Extender Kit, Remote Sensor and Power Supply sold separately.

    Click for more
  • Fan Coil & Line Voltage Thermostats

    Fan Coil & Line Voltage Thermostats
    See all 25 items in product family
    Fan Coil And Line Voltage Thermostats Are Designed To Control A/C, Heating, Fan Coils, Control Valves, Dampers And More.

    Fan Coil And Line Voltage Thermostats feature hardwired or battery powered digital or dial type thermostats that are solidly manufactured for long lasting durability and dependability. Provides accurate temperature control for comfort with a contemporary design. Some models are programmable for convenience and energy savings and handle automatic internal switching between heating and cooling. System control configurations include No Switch, Off-Heat-Cool, Off-Heat-Cool-Auto, and Off-On. Available stages are 1 or 4 Temperature Settings, 1H/1C (1 Heat/1 Cool), 1H (1 Heat), and 5-day/2-Day Programming.

    Click for more
  • Honeywell Pro Series Thermostats

    Honeywell Pro Series Thermostats
    See all 9 items in product family
    Honeywell Pro Series Programmable And Non-Programmable Thermostats Offer Easy-To-Read Backlit Displays For Easy Viewing.

    PRO Programmable family of thermostats provides basic and simple programming with specific models for conventional heating and heat pump systems. Allows weekday/weekend 5/2-day programming. Backlit display is easy to read. Displays ambient (measured) temperature and provides 1-touch access to set point temperature for user convenience. Built-in compressor protection. Available applications are Heat Only, 1 Heat/1 Cool Programmable System w/o Auxillary Heat, 2 Heat/1 Cool and Heat Pump. Battery or Hardwired.

    Click for more
  • Honeywell WiFi Touchscreen Thermostats

    Honeywell WiFi Touchscreen Thermostats
    See all 3 items in product family
    Honeywell WiFi Touchscreen Thermostats Allow Remote Access To Thermostats Through Computer, Tablet Or Smart Phone. Honeywell WiFi Touchscreen Thermostats are made with innovative features for long lasting durability. Thermostats connect through existing WiFi network. Remote control access provides convenience, comfort and control from anywhere with web, tablet or smart phone. Automatic software updates through WiFi provide convenience. Styles are Honeywell Lyric Wi-Fi Thermostat with Geofencing Technology, Honeywell WiFi 9000 Color Touchscreen Thermostat, Honeywell Wire Saver Module and Honeywell Z-Wave Thermostat.

    Click for more
  • Honeywell Aube Thermostats

    Honeywell Aube Thermostats
    See all 6 items in product family
    Honeywell Thermostats Provide Reliability And Accuracy In A Simple, Easy-To-Use Design.

    Engineered to precise design specifications resulting in pinpoint temperature control to +/- 1°F. Non-programmable Thermostats are available in a variety of sizes and designs, for a broad spectrum of applications and at prices to suit every budget. Digital Programmable Thermostats are the perfect upgrade from older, electromechanical and/or non-programmable thermostats. Delivers tremendous energy savings by allowing the user to pre-set the temperature to go up or down according to a user's schedule, thereby reducing equipment run time. Various accessories are available to enhance the efficiency, temperature control and comfort provided by your Honeywell thermostat system.

    Click for more
  • Line Voltage Thermostat

    Line Voltage Thermostat
    See all 26 items in product family
    Line Voltage Thermostats Control Valves, Motors, Contractors, Electric Heat, Elements, Duct Furnaces And Fan Coil Units In HVAC Systems.

    Line Voltage Thermostats are constructed of steel and plastic for long lasting durability. Provides automatic cooling and heating anticipation. Operating temperatures range between -10° minimum to 110° maximum. Available stages are 1Cool, 1Heat, 1Heat/1Cool, 2Heat, and 2Heat/1Cool.

    Click for more
  • Johnson Controls Line Voltage Wall Thermostats

    Johnson Controls Line Voltage Wall Thermostats
    See all 10 items in product family
    Johnson Controls Line Voltage Wall Thermostats Are Used For Residential, Commercial, Or Industrial HVAC Applications.

    Line Voltage Wall Thermostats are contained in high-impact plastic enclosures for long lasting durability. Equipped with adjustable dial stops, the liquid charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control. Available in a variety of models with a number of different technical features.

    Click for more
  • Line Voltage Wall Mounted Thermostats

    Line Voltage Wall Mounted Thermostats
    See all 12 items in product family
    Wall mount thermostats provide low voltage operation at 120V to 277V usage. These low voltage thermostats feature a temperature range from 50-90°F. Offers heat only operation with wire leads. Available in Single and Double Pole designs. Double Pole Thermostats incorporate positive off. UL listed. CSA certified.

    Click for more
  • Meitav-tec Programmable Thermostats

    Meitav-tec Programmable Thermostats
    See all 8 items in product family
    Meitav-tec Programmable Thermostats Are Used For Commercial And Residential Applications.

    Meitav-tec Programmable Thermostats are designed to effectively and intelligently control heating and cooling systems. Choose from 5-1-1 Programmable flush mounted and wall mounted or All-in-One models. Large, backlit, easy-to-read LCD displays provide accurate reading. Programmable Talking Thermostat provides state of the art technology with telephone and voice capabilities. Temperature range is 50°F to 86°F. Thermostats are cost efficient and environmentally friendly. Speeds and stages vary per model.

    Click for more
  • Honeywell FocusPRO™ Thermostats

    Honeywell FocusPRO™ Thermostats
    See all 11 items in product family
    Honeywell FocusPRO™ Programmable And Non-Programmable Thermostats Offer The Perfect Blend Of Features, Performance And Value.

    Large, bright backlit screens have an easy-to-read digital display. Works on virtually any system type of system including gas, oil, electric, heat pump or hot water applications. Flip-out door allows easy battery replacement without removing or disassembling the thermostat. FocusPRO™ 6000 Thermostats (TH6 Models) are programmable. FocusPRO™5000 Thermostats (TH5 Models) are non-programmable. TH5320C1002 is wireless. 5 Year Limited Warranty.

    Click for more
  • 7-Day Programmable Thermostats

    7-Day Programmable Thermostats
    See all 1 items in product family
    Programmable Thermostats Deliver Maximum Comfort And Energy Savings For Residential And Commercial HVAC Controls.

    Programmable Thermostats may be either hard-wired or battery operated for versatility and long lasting durability. Features real-time clock and easy to read backlit display for added convenience. Some models include touchscreen technology. Can be used for virtually any application including gas, oil, electric, heat pump or hot water systems.BR>
    Click for more
  • Honeywell Bimetallic Line Thermostats

    Honeywell Bimetallic Line Thermostats
    See all 8 items in product family
    Honeywell Electric Heat Non-Programmable Thermostats Offer Comfort, Simplicity And Accuracy At An Affordable Price.

    Honeywell offers a variety of mechanical, non-programmable thermostats that provide 240V AC control for electric heat systems. Thermostats in this family include the T410, T498 and the T4398 series. Replaces virtually any standard wall-mounted electric heat thermostat. Includes long-lasting Micro Switch™ mechanism. T410 Thermostats are economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall. T498 Thermostats provide line voltage control of electric heating systems. T4398 Thermostats are high performance electric heat thermostats that provide precise line voltage control of resistive-rated electric heating equipment. 1 Stage Heat, Hardwired.

    Click for more
  • PECO NEMA 4x Industrial Thermostats

    PECO NEMA 4x Industrial Thermostats
    See all 7 items in product family
    PECO NEMA 4x Industrial Thermostats Provide Reliable Temperature Control For Industrial, Commercial And Agricultural Applications.

    PECO NEMA 4x Industrial Thermostats are made with durable molded plastic enclosures and stainless steel or copper hardware for long lasting use and dependability. Hardwired or Plug-In units offer one, easy to use control for heating or cooling. Choose from 1H/1C (1 Heat/1 Cool) or 2H/2C (2 Heat/2 Cool) stage types with SPST or 2-SPDT switches. Operating temperature ranges vary from model to model. Comply with N.E.C. (National Electric Code) Article 547. All models have a 1 Year Warranty.

    Click for more
  • Pnuematic Thermostat

    Pnuematic Thermostat
    See all 1 items in product family
    Honeywell Pneumatic Thermostat Direct Acting/Heating TP970A2004, Less Cover, 60 To 90°F Provides Proportional Control Of Valves And Actuators In Heating And Cooling Systems.

    Honeywell Pneumatic Thermostat Direct Acting/Heating TP970A2004, Less Cover, 60 To 90°F is shock-resistant and suspension-mounted for dependable performance, responsiveness and long lasting durability. Two-pipe, single set point, pneumatic thermostat provides proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Pilot operated for high capacity. Adapter plate in Convertastat ® and modernization kits cover existing thermostat wall mark. Backplate offers molded air connections with no separate fittings needed. Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options. Typical wide throttling range application. Size is 3 in. L x 2.9 in. W x 1.7 in. H . Operating temperature range is 60°F to 90°F

    Click for more
  • Meitav-tec Digital Thermostats

    Meitav-tec Digital Thermostats
    See all 3 items in product family
    Meitav-tec Digital Thermostats Are Used For Light Commercial, Residential And Apartment Applications.

    Meitav-tec Digital Thermostats are fully featured, stylish thermostats with large, easy-to-read displays. Temperature range is 50°F to 86°F. Available in Wall mounted and Flush mounted models. Wall-Mounted Multi-Heat And Cool Stages Thermostats offer Cooling Only and Cool and Heat control systems. Up to 3 Cool and 2 Heat stages. Toggles easily between auto and manual modes. Flush-Mounted Multi Heat And Cool Stages Thermostats have both Heat/Cool and Heat Pump configurations and multiple cooling and heating stages. Economy mode provides a valuable energy saving option.

    Click for more
  • Robertshaw® Heating & Cooling Thermostats

    Robertshaw® Heating & Cooling Thermostats
    See all 2 items in product family
    Robertshaw® Thermostats Are Mercury Free & Environmentally Safe For Maximum Protection From Contamination.

    Hermetically sealed-in-glass mercury-free switch eliminates need for leveling. Thermostats with 50-90°F Temperature Range are available in choice of Horizontal or Vertical models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. Mounts directly to wall or standard junction box. Features a positive control selector switch and vented cover. Heavy duty adjustable heat anticipator is for use with single or dual transformer systems. Thermostat with 44-96°F Temperature Range includes a decorative wall plate for mounting.

    Click for more
  • Robertshaw® Digital Programmable Thermostats

    Robertshaw® Digital Programmable Thermostats
    See all 1 items in product family
    Robertshaw® Digital Thermostats Feature An Easy-To-Read LCD Display.

    Thermostats feature automatic changeover to automatically adjust between heat and cooling cycles. Memory storage retains information, even during power outages. B210928 & B210929 feature a setup wizard for easy installation. Features easy-to-navigate menus and automated time adjustment for Daylight savings. Trilingual display options. Security feature with 4-digit PIN numbers protects against unwanted changes. Intermittent fan maintains optimal air filtration and circulation. B210927 & B211075 is used for residential and commercial applications. Designed for new construction or replacement applications. Features a keypad lock, cover lock, and selectable readouts.

    Click for more
  • PECO Wireless Thermostats

    PECO Wireless Thermostats
    See all 2 items in product family
    PECO Wireless Thermostats Have A Blue Backlight LCD Display For Easy, Accurate Reading And Adjustment.

    PECO Wireless Thermostats can be used hardwired or with batteries to effectively control temperature in a variety of applications. They have up to 3 fan speeds for quick adjustment and a multi-type acceptance that allows the TR205 receiver module to work with any PECO Series TW thermostat or occupancy sensing accessory. Available in 3 Heat/2 Cool (3H/2C) and 1 Heat/1 Cool (1H/1C) setups. Choose from Non-Programmable Models that can be manually adjusted or from Programmable Models. All models are compliant with ASHRAE 90.1 & CA Title 24 Building Code. 5 Year Limited Warranty.

    Click for more
  • PECO Performance Pro Series Thermostats

    PECO  Performance Pro Series Thermostats
    See all 5 items in product family
    PECO Performance Pro Series Thermostats Are Designed For Use With Conventional A/C Setups Or Heat Pumps.

    PECO Performance Pro Series Thermostats are solidly made for long lasting durability and dependability. 3 levels of keypad lockout and PIN access. 365 day programmable calendar with 20 holidays and daylight-saving time shift. Compressor and auxiliary lockout for dual fuel (fossil) or electric auxiliary heat. Occupancy sensor/setback support. Heating/Cooling LED indicator. Low battery and change filter indicators. Remote indoor sensor support. Optimized algorithms with configurable ramp recovery. Programmable and intermittent fan. ASHRAE 90.1& CA Title 24 Building Code compliant with pre-occupancy purge and override limitations. 2H/2C (2 Heat/2 Cool) and 3H/2C (3 Heat/2 Cool) stage units measure 5.7 in. W x 4.3 in. H x 1.3 in. D and are available with 4, 8 or 12 inch blue backlit screens. 5 Year Limited Warranty.

    Click for more
  • Honeywell The Round® Electronic Thermostats

    Honeywell The Round® Electronic Thermostats
    See all 6 items in product family
    Honeywell The Round® Thermostats Offer Reliable, Mercury-Free Operation.

    Thermostats provide electronic control of 24V AC heating and cooling systems with a classic mechanical interface. Heat-only and heat-and-cool models available.

    Click for more
  • Honeywell Light Commercial Thermostats

    Honeywell Light Commercial Thermostats
    See all 2 items in product family
    Honeywell Light Commercial Thermostats Are Used For Controlling AC And Heating In Office Buildings, Home Offices And More.

    Honeywell Light Commercial Thermostats have a sturdy construction for long lasting durability. Sleek design looks good on any wall and matches any d??cor. Large, backlit screens provide accurate, easy-to-see readings. Available in a variety of styles for increased versatility.MultiPRO™ 7000 Thermostats are multispeed and multipurpose, providing seven-day programmable or non-programmable options. Provides universal system compatibility and precise comfort, along with temperature control for use with gas, oil, electric, heat pumps, PTACs and fan-coil equipment.Commercial VisionPRO™ 8000 (TB8220 Models) Thermostats feature 7 day programming and are designed for up to 2 Heat/2 Cool Conventional Systems and up to 3 Heat/2 Cool Heat Pumps. Features a touch screen display, easy-to-follow menu driven programming, battery alert, holiday override options and more.CommercialPro 7000 Thermostats are specifically designed for use in cafes, banks, restaurants, small businesses and more. Also features menu driven programming for easy-to-follow setup.

    Click for more
  • Honeywell Economy Thermostats

    Honeywell Economy Thermostats
    See all 14 items in product family
    Honeywell Non-Programmable Thermostats Offer Affordable, Maintenance-Free Solutions For Your Temperature Control Needs.

    Non-programmable thermostats are available in a variety of different shapes and sizes for a wide variety of applications. Accurate and easy to use. T834/T8034/T822/T827 Standard/Economy Mechanical Mercury-Free EconoStat Thermostats provide control of either single-stage heating, cooling or heating-cooling systems. T812 Economy Mechanical Thermostats feature a bimetal temperature sensor and a snap- action magnetic switch. Available for heat only, cool only, heat/cool, millivolt and 12V DC operation. T8775 Digital Round® Thermostat is a digital thermostat that provides temperature control for 24V heating-cooling systems with manual changeover from heat to cool. Features one-touch backlighting, set-point retention in case of power failure and is easy to use with a familiar twist to set functionality.

    Click for more
  • Johnson Controls High Volume Output Thermostats

    Johnson Controls High Volume Output Thermostats
    See all 8 items in product family
    Johnson Controls Single Temperature High Volume Output Thermostats Are Used For Residential, Commercial, Or Industrial HVAC Applications.

    Johnson Controls Single Temperature High Volume Output Thermostats are made for long lasting reliability and dependability. Contained in durable high-impact plastic enclosures. Liquid charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control. Close differential does not require anticipators. Equipped with bi-metal thermometer, Fahrenheit dial and adjustable dial stops. Temperature range of55 to 85°F (12 to 29°C). Available in variousDirect Acting andReverse Acting styles.Two Pipe Conversion Kits available with selected models.

    Click for more
  • Wireless Thermostats

    Wireless Thermostats
    See all 7 items in product family
    Wireless Thermostats Allow Easily Installed Remote Temperature Control Capability.

    Wireless Thermostats feature battery operation that allows for portability and for existing equipment to be updated without the necessity of running new wires. HVAC system controls are solidly manufactured for long lasting durability and dependability. Auto/Manual selectability. Includes easy to read back-lit displays. Available separately or in combination with compatible sensor units.

    Click for more
  • Honeywell Winter Watchman Thermostat

    Honeywell Winter Watchman Thermostat
    See all 1 items in product family
    Beige Winter Watchman Provides Simple Protection Solution To Preventing Frozen Pipes When Away From Office Or Residence.

    Beige Winter Watchman is constructed with high quality materials for long lasting durability. Unit plugs into lamp near front of office or residence. If temperature dips below preset level that could cause pipes to freeze and burst, unit flashes lamp light to alert neighbors of problem. Temperature range is 35° F to 60° F. 120 Vac. 120 W. Color finish is Beige. Size is 3-3/8 in. H x 13/16 in. W x 2-1/8 in. L. Switch type is SPST.

    Click for more
  • Supco® CTC Wall Thermostats

    Supco® CTC Wall Thermostats
    See all 11 items in product family
    Supco® CTC Wall Thermostats Offer User-Friendly Programs And Features For Commercial Or Residential Applications.

    Supco® CTC Wall Thermostats provide overheat protection to prevent lock-up in heat mode by not allowing heat to come on if temperature is over 95°F. Static protection handles electrical spikes of up to 20,000 volts. Used with gas, electric or oil systems. Styles include Mechanical Thermostat, Digital Thermostat with Blue Light, Programmable Digital Thermostats, Horizontal Mechanical Wall Thermostat, Remote Indoor Sensor Compatible Thermostats and Non-Programmable Thermostat. Available for Single-Stage Heat Pumps or Multi-Stage Heat Pumps. Dimensions and voltages vary per model.

    Click for more
  • Honeywell RedLINK™ Enabled Thermostat Kits & Parts

    Honeywell RedLINK™ Enabled Thermostat Kits & Parts
    See all 2 items in product family
    Honeywell REDLINK™ Enabled Thermostat Kits And Parts Can Be Controlled Remotely With Compatible Wireless Devices.

    Honeywell REDLINK™ Enabled Thermostat Kits And Parts have a sturdy construction for long lasting durability and strength. Designed to easily and confidently schedule temperatures and times. Large, easy-to-read, full color displays show current indoor temperature, humidity, temperature setting, date and time. Allows for humidifying and dehumidifying in separate locations. Can be controlled remotely through the internet with a computer, smart phone or tablet. Choose from a variety of kit types that include a combination of Thermostat, Equipment Interface Module (EIM), Duct Sensors, Outdoor Sensors and Portable Comfort Control (PCC) for increased versatility. Dimensions vary per model.

    Click for more
  • Honeywell Thermostat & Switch

    Honeywell Thermostat & Switch
    See all 1 items in product family
    Honeywell Thermostat And Switch Is Designed For Use With Many Types Of Systems.

    Honeywell Thermostat And Switch prevents systems from seizing up and reduces system callbacks for long lasting durability. Hydronic thermostat is programmable for ease of use. Designed to control conventional central heating units, baseboard units, convectors, fan-forced units and radiant ceilings.

    Click for more
  • Wash Down Line Voltage Thermostats

    Wash Down Line Voltage Thermostats
    See all 2 items in product family
    Wash down line voltage thermostats feature durable stainless steel hardware and have a rain tight NEMA 4x rating. Thermostat offers 40-110° F temperature range. Case measures 3"W x 5"D” x 5"H”. Provides 22 amp operation at 125/250/277V AC. Choose between Single or Double Pole Thermostats. cETLus Listed. 1 Year Limited Warranty.

    Click for more
  • Low Voltage Wall Mounted Thermostats

    Low Voltage Wall Mounted Thermostats
    See all 16 items in product family
    Low Voltage Wall Mounted Thermostats Provide Low Voltage Operation And Dual Temperature Scales.

    Low Voltage Wall Mounted Thermostats have Fahrenheit/Celsius temperature scales for universal convenience. Thermostats do not contain mercury. No leveling required. Low voltage thermostats are available in Heat Only, Cool Only and Heat or Cool models. Operating temperatures range between 35 -130° F. Dimensions and colors vary by model.

    Click for more
  • TPI Hazardous Location Thermostats

    TPI Hazardous Location Thermostats
    See all 6 items in product family
    Control The Temperature Of Your Hazardouse Location Heater With Ease Using These Wall Mount Thermostats

    These field installed accessories provide convenient, easy-to-use temperature control to your Hazardous Location Heater. Thermostats include Celsius and Fahrenheit scale for heating or cooling. Rated Class I Group C & D; Class II Group E, F & G. EPET Thermostats offers temperature control range of 50-90°F. Includes a plastic temperature adjustment knob and bi-metal room temperature sensor. HLT Series Thermostats offer 40-110°F temperature range. Includes a screwdriver temperature adjustment slot and external bulb with capillary room temperature sensor. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more

Additional Items

Sort By: 

23 Results

Sort By: 

23 Results