Browse Cookware

(2,092 items)

Narrow Your Results

Depth Inches

Diameter Inches

Capacity Quarts

Material

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Vollrath® Classic#174; Aluminum Non-Stick Sauce Pans

    Vollrath® Classic#174; Aluminum Non-Stick Sauce Pans
    See all 27 items in product family
    Sauce Pans Feature A Non-Stick Coating That Reduces Need For Cooking Oil.

    Sauce pans are made of 11 gauge impact resistant 3004 aluminum with SteelCoat x3™ premium non-stick coating for easy clean-up. Trivent™ handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone handles are rated at 450°F (232°C) for stovetop or oven use. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double thick bottom helps resist denting. Beadless rims for easy cleaning. NSF® certified.

    Click for more
  • Stainless Steel Sauce Pans

    Stainless Steel Sauce Pans
    See all 66 items in product family
    Sauce Pans Are Perfect For Industrial Kitchen Preparation Of Sauces, Vegetables, Soups And More.

    Sauce Pans are available in a variety of shapes and sizes for preparing a variety of foods in any volume. Sauce Pans are offered from several trusted brand names.

    Click for more
  • Heavy Duty Aluminum Sauce Pans

    Heavy Duty Aluminum Sauce Pans
    See all 80 items in product family
    Sauce Pans Are Used For Sauces, Rice, Soups And More.

    Sauce pans are aluminum with a satin finished exterior for lasting durability and easy cleaning. Aluminum allows for superior heat distribution, and straight-wall sides help maintain temperatures. Available in a variety of sizes and styles. NSF® certified.

    Click for more
  • Copper Cleaners

    Copper Cleaners
    See all 2 items in product family
    Copper Cleaners Provide Easy Cleaning To Maintain Shine.

    Copper Cleaners are easy-to-use paste that when applied, rinsed and dried returns copper to its original luster. Copper cleaning paste available in 1 liter and 1/8 liter sizes.

    Click for more
  • Copper Sauce Pan Covers

    Copper Sauce Pan Covers
    See all 7 items in product family
    Copper Sauce Pan Covers Control Evaporation And Retain Heat To Accelerate Cooking.

    Copper Covers feature a raised lip to create a tight seal and lock in moisture. Durable copper is lined with stainless steel for easy cleaning. Riveted comfort grip handle permits convenient hanging when not in use. Diameters range from 4-3/4 to 11 inches to fit popular sized sauce pots.

    Click for more
  • Copper Sauce Pans

    Copper Sauce Pans
    See all 6 items in product family
    Copper Sauce Pans Provide Superior Heat Transfer For Thorough Cooking.

    Copper Sauce pans include a stainless steel interior for easy cleaning and reduced re-tinning. Riveted solid brass handle increases strength and safety. High end mirror polishing looks great hanging from pot racks. Copper sauce pans can be used with all cook tops exception induction. Overall diameters are 3-1/2", 4-3/4", 5-1/2", 6-1/4", 7" and 8". Overall heights vary by model.

    Click for more
  • Carlisle Sauce Pans

    Carlisle Sauce Pans
    See all 7 items in product family
    Carlisle Sauce Pans With Removable Dura-Kool™ Sleeves Withstand The Toughest Food Service Environments.

    Carlisle Sauce Pans are constructed with heavy-duty 3003 and 3004 aluminum and extra thick bases for superior thermal conductivity and long lasting durability. They are used for reducing sauces or cooking soups and gravies. The reinforced beadless rim resists dents and is easy to clean. Sauce pots have sturdy riveted side loop handles for a secure grip and easy pouring. Wide base diameters provide more surface area for stirring . Sauce Pans are available in 5 qt and 8.5 qt capacities. Tapered Sauce Pans range from 4 to 80 quarts.

    Click for more
  • Copper Sauce Pans

    Copper Sauce Pans
    See all 7 items in product family
    Copper Sauce Pans Ensure Fast And Even Heating For Soups, Sauces, And More.

    Copper Sauce Pans are made with a copper exterior and stainless steel interior for even heating, corrosion resistance and easy cleaning. All pans are made with a single, long handle. Copper sauce pans are offered in a variety of sizes.

    Click for more
Featured Items