Browse Display & Merchandise

(2,600 items)

Narrow Your Results

Color Finish

  • Less...
  • More...

Width Inches

Length Inches

Height Inches

Full Size Pan Capacity

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Table Top Model Food Bars

    Table Top Model Food Bars
    See all 12 items in product family
    These Food Bars Convert A Standard 4 to 6'L Table Into A Double-Sided Self-Serve Buffet Or Beverage Station.

    These food bars are easily placed on table and counter tops. Made of lightweight polyethylene that won't crack, dent, chip or break. Corrosion resistant, leak-proof plastic is great for outdoors. Features a thick, foam-insulated ice well that stores ice for hours. Drain plug allows quick and easy clean-up for low maintenance. Clear sneeze guards help protect bar contents from germs, bacteria, debris and the elements from ruining contents. Measures 33-1/4"W x 27"H overall. NSF approved.

    Click for more
  • Table Top Buffet Bars

    Table Top Buffet Bars
    See all 8 items in product family
    Colored Buffet Bars Are Used For Holding And Displaying Snacks And Cold Beverages.

    Colored Buffet Bars are made of lightweight polyethylene that won't crack, dent, chip or break. Easily placed on table and counter tops. Corrosion resistant, leak-proof plastic is used for outdoor use and can easily store beverages and soft drinks on ice. Rolled top rim edging for extra strength. Measures 24"W x 7"H. Available in 41-13/16" and 67-1/2" in length. Colors are Black, Granite Green, Granite Gray, Green, Slate Blue, Navy Blue and Hot Red. NSF approved.

    Click for more
  • Table Top Buffet Bars With Sneeze Guard

    Table Top Buffet Bars With Sneeze Guard
    See all 8 items in product family
    These Table Top Buffet Bars Feature A Sneeze Guard That Is Perfect For Single-Sided, Self-Serve Buffets And Catered Events.

    Buffet bars are used for showcasing snacks, salads, cold beverages and dessert items. These buffet bars are easily placed on table and counter tops. Made of lightweight polyethylene that won't crack, dent, chip or break. Corrosion resistant, leak-proof plastic is great for outdoors and can easily store beverages and soft drinks on ice. Rolled top rim edging for extra strength. Clear sneeze guard helps protect bar contents from germs, bacteria, debris and the elements from ruining contents. Measures 24-1/8"W x 24-1/2"H overall. NSF approved.

    Click for more
  • Table Top Sneeze Guards

    Table Top Sneeze Guards
    See all 8 items in product family
    These Table Top Sneeze Guards Are Freestanding To Provide A Perfect Solution For Showcasing Salad And Dessert Items.

    Used for single-sided, self-serve buffets and catered events. These sneeze guards are easily placed on table and counter tops. Framing is made of lightweight polyethylene that won't crack, dent, chip or break. Corrosion resistant plastic is great for outdoors. Clear sneeze guard helps protect bar contents from germs, bacteria, debris and the elements from ruining contents. Measures 16-1/2"W x 24-1/2"H overall. NSF approved.

    Click for more
  • Food Bar Holders & Divider Bars

    Food Bar Holders & Divider Bars
    See all 4 items in product family
    Easily Places Pans, Containers And Bowls Into Food Bars Using These Food Bar Accessories.

    Crock and Salad Bowl Holders help highlight and organize salads, condiments and dressings by separating bowls and containers (sold separately). Made of impact resistant plastic.
    Divider Bars securely hold food pans (sold separately) in place. Provides greater flexibility.

    Click for more
  • Vollrath® Signature Server® Utility Stations

    Vollrath® Signature Server® Utility Stations
    See all 13 items in product family
    Vollrath® Signature Server® Utility Stations Provides A Convenient Mobile Work Station For Food Storage And Preparation.

    Vollrath® Signature Server® Utility Stations are made of 18 gauge steel clad with black vinyl and stainless steel or laminate finishes for long lasting durability. Heavy duty 4 inch swivel casters with brakes provide easy mobility. NSF Certified. Available lengths are 28 in., 46 in., 60 in., 74 in. and 88 in.. Width is 28 in.. Heights are 27 in., 30 in. and 34 in.. Package quantity is 1.

    Click for more
  • Vollrath® Signature Server® Beverage Counters

    Vollrath® Signature Server® Beverage Counters
    See all 6 items in product family
    Vollrath® Signature Server® Beverage Counters Provide A Convenient Portable Bar For Catered Parties And Events.

    Beverage counters feature a drain and full length louvered drip trough for retain spills. Made of 16 gauge 300 series stainless steel work surface. Base is 18 gauge stainless steel with standard black laminate. Under the counter reinforcing channel for strength. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Universal Corner Stations

    Vollrath® Signature Server® Universal Corner Stations
    See all 3 items in product family
    Vollrath® Signature Server® Corner Stations Can Be Used As An Inside Or Outside Corner To Bars.

    Made using a 16 gauge 300 series stainless steel work surface. Base is 18 gauge stainless steel with standard black laminate. Moves easily on heavy duty 4" swivel casters with brakes. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Hot & Cold Food Stations

    Vollrath® Signature Server® Hot & Cold Food Stations
    See all 6 items in product family
    Vollrath® Signature Server® Hot And Cold Food Stations Provide Easy Mobility To Meet Job Requirements.

    Vollrath® Signature Server® Hot And Cold Food Stations are made of 18 gauge stainless steel clad with black vinyl and 18 gauge 300 series stainless steel counters and wells for long lasting durability. 300 series stainless steel tray slides and plate rests. Heavy-duty 4 inch swivel casters with brakes provide mobility. Includes three 20 in. L x 12 in. W x 6-3/8 in. D hot well openings and one 19-3/8 in. L x 24-3/4 in. W x 8 in. D cold pan opening. Foamed-in-place polyurethane insulation surrounds cold well. High density fiberglass insulation surrounds hot wells. Energy efficient 625W elements. Touch Temp® electronic controls. Cold pan provides 1 in. drain standard. Includes drain hose on operator side of base. NSF® Certified. R134A refrigerant. UL listed. Types are Non Refrigerated and Refrigerated. Length is 74 in.. Width is 28 in.. Heights are 27 in., 30 in. and 34 in.. Package quantity is 1.

    Click for more
  • Vollrath® Signature Server® Entrée Carts

    Vollrath® Signature Server® Entrée Carts
    See all 1 items in product family
    Vollrath® Signature Server® Entrée Carts Are Used For Use As Carving Stations And Serving Stations At Catered Events.

    Entrée carts come complete with perforated rack, spiked meat holder, poly cutting board, drip pan and au jus pan. 6-3/8"D well. Energy efficient 625W element. Infinite control. Base is 18 gauge stainless steel with standard black laminate. 18 gauge 300 series stainless steel counter and well. Moves easily on heavy duty 4" swivel casters with brakes. NSF4 listed. UL listed. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Frost Top Stations

    Vollrath® Signature Server® Frost Top Stations
    See all 9 items in product family
    Vollrath® Signature Server® Mobile Stations Offer An Attractive Design.

    Base is made of 18 gauge stainless steel clad with black vinyl. 18 gauge 300 series stainless steel counter with full frost pattern on display surface. Display area fits flush with work surface. 1"W drip trough with drain. R134A refrigerant. Moves easily on heavy duty 4" swivel casters with brakes. UL listed. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Cashier Station

    Vollrath® Signature Server® Cashier Station
    See all 1 items in product family
    Vollrath® Signature Server® Cashier Station Provides Check Out Convenience For Restaurants, Buffets, Cafeterias And More.

    Vollrath® Signature Server® cashier station is made of stainless steel for long lasting durability and dependability. Stations feature heavy-duty swivel casters with brakes for unit mobility and stability. Includes operator side access and stainless steel bottom shelf for added storage convenience. Features optional stainless steel or laminate finishes. Accepts optional cash drawer. Package quantity is 1. NSF certified. Dimensions are 28"L x 28"W x 34"H.

    Click for more
  • Vollrath® Progressive Style Breath Guards

    Vollrath® Progressive Style Breath Guards
    See all 2 items in product family
    Vollrath® Breath Guards Are Lightweight For Easy Installation And Strong For Long-Term Use.

    Progressive style breath guards are designed to fit popular Drop-Ins and Signature Server® equipment. End frames are made of 3/8" water-jet cut aluminum with extruded aluminum glass frames. 1/4" thick tempered safety glass is secured in a tight fitting channel, creating a continuous, clean line from framework to glass. Foodsafe and meets sanitation requirements.

    Click for more
  • Vollrath® Signature Server® Hot Food Bases

    Vollrath® Signature Server® Hot Food Bases
    See all 10 items in product family
    Vollrath® Signature Server® Hot Food Bases Hold Food Pans To Store And Serve Warm Food.

    High density glass fiber insulation retains heat. Made using 18 gauge stainless steel base with standard black laminate. 18 gauge 300 series stainless steel counters, work surface and wells. 300 series stainless steel tray slides and plate rests. Moves easily on heavy-duty 4" swivel casters with brakes. Touch-Temp® electronic control. Manifold hot well drains are standard. Energy efficient 625W elements. Drain hose on operator side of base. NSF4 listed. UL listed. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Cold Food Stations

    Vollrath® Signature Server® Cold Food Stations
    See all 20 items in product family
    Vollrath® Signature Server® Cold Food Stations Provide Easy Mobility To Meet Job Requirements.

    Vollrath® Signature Server® Cold Food Stations are made of 18 gauge stainless steel clad with black vinyl and 18 gauge 300 series stainless steel counters and wells for long lasting durability. 300 series stainless steel tray slides and plate rests. Heavy-duty 4 inch swivel casters with brakes provide mobility. Satin finish stainless steel provides added durability. Offers 8 in. deep wells with 1 inch drain standard. Includes foamed-in-place polyurethane insulation and drain hose on operator side of base. Non-refrigerated cold pan stations are NSF® Certified. R134A refrigerant. UL listed. Types are Non Refrigerated and Refrigerated. Available lengths are 46 in., 60 in., 74 in. and 88 in.. Width is 28 in.. Heights are 27 in., 30 in. and 34 in.. Package quantity is 1.

    Click for more
  • Vollrath® Signature Server® Cold Stations

    Vollrath® Signature Server® Cold Stations
    See all 7 items in product family
    Vollrath® Signature Server® Cold Stations Are NSF7 Listed.

    Made using 18 gauge stainless steel base with standard black laminate. 18 gauge 300 series stainless steel counters and wells. 300 series stainless steel tray slides and plate rests. Moves easily on heavy-duty 4" swivel casters with brakes. Holds food temperatures between 33°F and 41°F. Recessed display well is 3" below the work surface. Refrigeration coils surround the sides of recess and display well. Foamed-in-place polyurethane insulation. Drain hose and valve on operator side of base. 1" drain standard. R134A refrigerant. NSF7 listed. UL listed. NSF® certified.

    Click for more
  • Vollrath® Portable Breath Guards

    Vollrath® Portable Breath Guards
    See all 4 items in product family
    Vollrath® Portable Breath Guards Provide A Sanitary Buffet Where Needed.

    Breath guards are height adjustable from 14-1/4" to 25-1/4"H. Angle works with most counter-top serving pieces, chafers and warmers. Can be used alone or back-to-back for double sided buffets. Rugged steel base with powder coat finish for strength. Curved acrylic glass is break resistant. Easy assembly.

    Click for more
  • Supreme Metal Drop-In Cold Wells

    Supreme Metal Drop-In Cold Wells
    See all 5 items in product family
    Supreme Metal Drop In Cold Wells Are Used For Keeping Foods And Beverages Properly Cold Without The Expense Of Ice.

    Supreme Metal Drop in Cold Wells are designed for compliance with the strictest local health codes by keeping food properly chilled. Long lasting, durable design has copper tubing wrapped with environmentally-friendly coolant around side walls of the insulated pan to provide refrigeration. Available with 2 to 6 divided compartments. 6 foot long power cord with 3 prong plug. ETL Interntek Sanitation listed.

    Click for more
  • Supreme Metal Solid Top Buffet Tables

    Supreme Metal Solid Top Buffet Tables
    See all 18 items in product family
    Supreme Metal Solid Top Tables Are Designed Especially To Showcase Fine Foods Or Beverages On Hot And Cold Buffet And Tray Service Lines.

    Supreme Metal Solid Top Tables are made of solid stainless steel to provide long lasting durability with a variety of models to fit any foodservice application. Flat top tables feature open base or closed base styles, some with doors for added storage. Options include height adjustable stationary feet, casters for portability, integral cutting boards, clear Lexan® acrylic guards. Buffet table models feature vinyl clad galvanized steel in matte black or granite finish. All models are NSF certified. Models with electric are UL listed.

    Click for more
  • Cal-Mil Sneeze Guards

    Cal-Mil Sneeze Guards
    See all 20 items in product family
    Cal-Mil Sneeze Guards Offer Simple And Modern Designs For Protecting Foods Against Airborne Contamination.

    Cal-Mil Sneeze Guards are durably made with acrylic guards and iron frames for long lasting use and reliability. Guards tear down easily for catering and foodservice applications. Can be used on its own or lined up side by side to accommodate a variety of merchandise. Available guard styles are Iron Large Rectangle, Portable, Small Rectangle, Suspended, Table Mount Double Face Buffet, and Table Mount Single Face Sneeze Guards. Color finishes are Black, Clear, and Silver. Dimensions vary per model.

    Click for more
  • Carlisle Portable Food Bars

    Carlisle Portable Food Bars
    See all 27 items in product family
    Carlisle Portable Food Bars Take Salads, Fruits And Other Healthy Food Options To Schools, Malls, Atriums And More.

    Portable Food Bars are made of polyethylene for long lasting durability. Polyurethane foam insulation holds ice and food at proper serving temperatures. Extra wide sneeze guard offers additional coverage and protection of food and condiments. Maximizer Food Bar holds 6 full size food pans to provide separate compartments for salads, condiments and dressings. Six-Star Food Bar holds up to three food pans for separated display and is available in portable or tabletop styles to meet space requirements. Variety of shelves and slides available to customize all food bars. Color finishes are Black, Brown, Forest Green, Red and Slate Blue. Dimensions vary by model.

    Click for more
  • Vollrath® Signature Server® Corner Station Plate Rest

    Vollrath® Signature Server® Corner Station Plate Rest
    See all 2 items in product family
    Vollrath® Signature Server® Corner Station Plate Rest Adds Counter Space To Self-Serve Food Displays

    Plate Rests feature locking tabs on the ends for easy removal without tools. Made of corrosion-resistant 300 series stainless steel for durability and easy cleaning. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Corner Station Plate Rest With Mounting Kit

    Vollrath® Signature Server® Corner Station Plate Rest With Mounting Kit
    See all 4 items in product family
    Vollrath® Signature Server® Corner Station Plate Rest Adds Counter Space To Self-Serve Food Displays

    Plate rests feature a fold-down mounting kit and locking tabs on the ends. Plate Rests are easily removable without tools. Made of corrosion-resistant 300 series stainless steel for durability and easy cleaning. Available in a variety of lengths. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Corner Station V-Rib Tray Slides

    Vollrath® Signature Server® Corner Station V-Rib Tray Slides
    See all 2 items in product family
    Vollrath® Signature Server® Corner Station V-Rib Tray Slides Bring More Convenience To Self-Serve Food Stations

    Includes fold-down mounting kit and interlocking brackets on ends for easy installation and folding when not in use. Slides are removable for easy adjustments or transport. Features four inverted “V” ribs on its corrosion-resistant 300 series stainless steel surface for enhanced appearance and ease of tray sliding.

    Click for more
  • Vollrath® Signature Server® V-Rib Tray Slides

    Vollrath® Signature Server® V-Rib Tray Slides
    See all 4 items in product family
    Vollrath® Signature Server® V-Rib Tray Slides Bring More Convenience To Self-Serve Food Stations

    Includes fold-down mounting kit and interlocking brackets on ends for easy installation and folding when not in use. Slides are removable for easy adjustments or transport. Features four inverted “V” ribs on its corrosion-resistant 300 series stainless steel surface for enhanced appearance and ease of tray sliding. Available in a variety of lengths.

    Click for more
  • Vollrath® Signature Server® Cutting Board

    Vollrath® Signature Server® Cutting Board
    See all 6 items in product family
    Vollrath® Signature Server® Cutting Board Adds Workspace To Buffet Serving Stations

    Cutting boards offer a convenient space for carving meats, preparing fish and serving poultry at buffets. 8” in width, available in a variety of lengths. Includes fold-down mounting brackets to easily fold the shelf when not in use. Available in Maple Hardwood or Polyethylene. NSF® certified.

    Click for more
  • Vollrath® Signature Server® End Shelf

    Vollrath® Signature Server® End Shelf
    See all 1 items in product family
    Vollrath® Signature Server® End Shelf Adds Counter Space To Self-Serve Food Buffets

    End Shelf holds up to 40 lbs. and is built from durable 300 series stainless steel. Comes with fold-down mounting kit to easily fold the shelf when not in use. Corrosion resistant and easy to clean. NSF® certified.

    Click for more
  • Vollrath® Signature Server® Perforated False Bottoms

    Vollrath® Signature Server® Perforated False Bottoms
    See all 4 items in product family
    Vollrath® Signature Server® Perforated False Bottoms Maintain Ice Longer By Continuously Draining Water From Serving Trays

    Made with durable corrosion-resistant 18 gauge 300 series stainless steel. False bottoms are perforated for easy draining. Elevated 1” above well bottom. Available in a variety of sizes.

    Click for more
  • Vollrath® Traditional Breath Guards

    Vollrath® Traditional Breath Guards
    See all 9 items in product family
    Vollrath® Traditional Breath Guards Keep Food And Serving Areas Protected From Germs And Debris

    Breath guards are made using 1 1/2” extruded aluminum and 1/4” tempered glass. Breath guards are durable enough for years of use, yet lightweight for easy installation. Mounts easily onto stainless steel, solid surface and laminate countertops. Easy-to-follow mounting instructions included. Ships pre-assembled. Available in a variety of sizes and styles.

    Click for more
  • Vollrath® Contemporary Breath Guards

    Vollrath® Contemporary Breath Guards
    See all 9 items in product family
    Vollrath® Contemporary Breath Guards Keep Food And Serving Areas Protected From Germs And Debris

    Contemporary breath guards enhance your food presentation with a sleek, modern look. Made using 1” tubular stainless steel framing and 3/8” tempered glass with polished ends. Breath guards mount easily onto stainless steel, solid surface and laminate countertops. Easy-to-follow assembly and installation instructions included. Foodsafe and meets sanitation requirements. Available in brushed stainless steel, brass or black. Custom sizing also available.

    Click for more
  • Lakeside® Serve-All™ Mobile Food Stations

    Lakeside® Serve-All™ Mobile Food Stations
    See all 2 items in product family
    Lakeside® Serve-All™ Mobile Food Stations Are Used For Buffets, Banquet Halls And More.

    Food stations are made from stainless steel for lasting durability and easy cleaning. Heat wells are 12” x 20” x 6” deep. Wells are insulated and concentrate heat evenly to maintain serving temperatures. Each well has an independent temperature control. Two eutectic chilled drawers keep foods cool for extended periods. Two storage drawers hold non-perishables and serving supplies. A 7 qt. stainless steel soup container and lid is included. 5” swivel casters provide easy mobility. Available in Two Well or Three Well configurations. Three Well stations include open storage area with three sets of adjustable universal ledges.

    Click for more
  • Lakeside® Creation Station™ Mobile Cooking Carts

    Lakeside® Creation Station™ Mobile Cooking Carts
    See all 9 items in product family
    Lakeside® Creation Station™ Mobile Cooking Carts Are Used For Cooking Demonstrations, Buffet Stations And More.

    Lakeside® Creation Station™ Mobile Cooking Carts are constructed with a stainless steel top/cabinet and a laminate exterior for easy cleaning and long lasting durability. Solid surface top is heat resistant. Refrigerated 10 in. x 12 in. x 6 in. bin built into center of top for convenient storage of perishable ingredients. Interior area provides pull-out height adjustable shelves. Universal ledges hold sheet pans, full-size steam table pans or plastic food boxes. Removable ledges are height adjustable. 5 inch casters provide easy maneuverability. Infrared cooktops provide clean and even cooking without open flame. Low power requirements. Induction cooktops provide flameless heat to cook food while surface remains cool to touch. Safe and energy efficient. Propane cooktops provide traditional open-flame cooking. Types are Induction Station, Infrared Creation Station and Propane Creation Station. Color finishes are Beige, Black, Blue, Cherry, Gray Sand, Green, Maple, Purple and Red.

    Click for more
  • Lakeside® Creation Express™ Mobile Cooking Carts

    Lakeside® Creation Express™ Mobile Cooking Carts
    See all 54 items in product family
    Lakeside® Creation Express™ Mobile Cooking Carts Are Used For Cooking Demonstrations, Buffet Stations And More.

    Lakeside® Creation Express™ Mobile Cooking Carts are constructed with a stainless steel top/cabinet and a laminate exterior for easy cleaning and long lasting durability. Creates interactive atmosphere for demonstrations, omelets stations and executive lunches. Stainless steel storage area holds cooking utensils, condiments and more. 5 inch casters provide easy maneuverability. Induction models are energy efficient, safe to the touch and available with or without filtration systems. Filtration System offer 3-stage process with washable baffle prefilter, rigid cell filter and carbon absorption filter. ETL® listed. Infrared cooktops provide easy to clean, tempered glass surface. UL® listed. Types are Induction Creation Express and Infrared Creation Express. Color finishes are Beige, Black, Blue, Cherry, Gray Sand, Green, Maple, Purple and Red. Number of cooktops are 1, 2 and 3.

    Click for more
Featured Items