|
Browse Dock & Truck Equipment (2,534 Items) |
 |
 |
Sub Category |
 |
| Dock-Boards & Plates (237) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (6) |
 |
| Construction |
 |
Steel (95) |
 |
Aluminum (79) |
 |
3/8" Thick Aluminum Plate (35) |
 |
Aluminum with Steel Curbs (14) |
 |
1/2" Thick Aluminum Plate (10) |
| |
More... |
 |
1/2" Thick Heavy Duty Aluminum Plate (5) |
 |
High-density Polyethylene (3) |
 |
Traction Tape (1) |
| |
Less... |
 |
| Capacity Lbs. |
 |
15,000 (56) |
 |
10,000 (41) |
 |
20,000 (33) |
 |
7000 (12) |
 |
14,000 (10) |
| |
More... |
 |
5000 (10) |
 |
2000 (5) |
 |
1800 (3) |
 |
3238 (3) |
 |
1764 (2) |
 |
2500 (2) |
 |
2600 (2) |
 |
4300 (2) |
 |
4383 (2) |
 |
4720 (2) |
 |
5200 (2) |
 |
5300 (2) |
 |
6300 (2) |
 |
750 (2) |
 |
8200 (2) |
| |
Less... |
 |
| Width Inches |
 |
24 (1) |
 |
30 (2) |
 |
35 (2) |
 |
36 (20) |
 |
44 (2) |
| |
More... |
 |
48 (31) |
 |
50 (2) |
 |
54 (10) |
 |
60 (88) |
 |
62 (2) |
 |
72 (68) |
 |
84 (7) |
| |
Less... |
 |
| Brand |
 |
Global Equipment (6) |
 |
B&P (30) |
 |
Bluff (159) |
 |
Eagle (3) |
 |
Vestil (2) |
 |
| Our Price |
 |
Under $400.00 (37) |
 |
$400.00 - $600.00 (41) |
 |
$600.00 - $800.00 (42) |
 |
$800.00 - $900.00 (18) |
 |
$900.00 - $1,000.00 (15) |
 |
$1,000.00 - $1,500.00 (70) |
 |
$1,500.00 - $2,000.00 (18) |
 |
Over $2,000.00 (1) |
 |
 |
|
|
 |
|
 |
More Choices In Dock & Truck Equipment |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
Dock-Boards & Plates |
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 237 items within 11 product groups |
| |
Heavy Duty Steel & Aluminum Dock Boards |
 |
|
|
|
|
|
Dock Boards Help Speed Up Loading Operations, Prevent Accidents And Reduce Labor Costs.
The anti-skid diamond tread surface on these dockboards provides maximum safety. Loading dock boards have tapered curbs that help prevent tire damage. Curb provides full-length handgrip for ease and safety in handling. Beveled dock plate ends offer smooth entry and exit. Click for more |
|
|
|
|
High Traction Aluminum Dock Plates |
 |
|
|
|
|
|
These Aluminum Dock Plates Feature Improved Safety Using A Unique Diamond Tread Surface That Provides More Traction Points Per Square Foot Than Competitive Dock Boards.
Rugged, lightweight 3/8" thick aluminum dock plates withstand heavy traffic but are easily moved using built-in hand holds. Click for more |
|
 |
Heavy Duty Aluminum Dock Plates |
 |
|
|
|
|
|
Heavy-Duty Aluminum Dock Plates Are Lightweight And Have Integral Hand Holds For Easy Lifting.
Aluminum dock boards feature a slip resistant diamond tread surface, beveled entry and exit edges, an 11" apron and 11 degree crown angle that provides a smooth transition between truck and dock. Safety stop, located on underside, helps secure dock plate in position. Click for more |
|
|
|
|
Plastic Dock Plates - Portable Or Fixed |
 |
|
|
|
|
|
These Durable High Density Polyethylene (HDPE) Plastic Dock Plates Are Designed For Hand Trucks, Carts And Dollies To Easily Transfer From Dock To Truck.
High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges, and integrated raised lip guardrails. Click for more |
|
 |
"Speedy Board" Steel Dock Boards with Forklift Tine Notches |
 |
|
|
|
|
|
"Speedy Board" Dockboards offer integral Fork Cut-outs for Easy and Safe Maneuvering.
These dock boards allow the fork lift driver to move, set and retrieve the dockplate without leaving the seat of the forklift. Click for more |
|
|
|
|
"Red Pin" Heavy Duty Steel Dock Boards |
 |
|
|
|
|
|
Dual Positioning Pins on Each Side Offer Added Flexibility and Safety!
These dockboards are the perfect solution for difficult angled parking situations when a trailer just can't get up to the dock (known as park-out). Dock boards are even flexible enough to handle refrigerated trailers and overseas containers. Click for more |
|
 |
"Blue Pin" Heavy Duty Steel Dock Boards |
 |
|
|
|
|
|
Forkliftable Dock Board Allows Easy And Adjustable Positioning Between Truck And Dock.
Steel dock plate features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. Click for more |
|
|
|
|
B&P Aluminum Dock Plates |
 |
|
|
|
|
|
Engineered from High Quality Aluminum for Superior Longevity.
Lightweight aluminum dock plates are rated at actual capacities per the Aluminum Industry Association standards. Dock plate features a diamond tread surface for exceptional slip resistance. Beveled edges offer a smooth transition from plate to dock. Click for more |
|
 |
Spring-Loaded Aluminum Dock Plates |
 |
|
|
|
|
|
Designed For Docks Where Hand Trucks Are Used To Load Trucks & Vans.
These dock plates are recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dockplate is ideal for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Click for more |
|
|
|
|
Premium Aluminum Dock Boards with Welded Aluminum Curbs |
 |
|
|
|
|
|
Lightweight Dock Boards offer easier placement and retrieval.
These all-welded aluminum dock boards are ideal for low-to-medium volume dock applications using a pallet jack or a forklift. Heavy duty aluminum treadplate dock board features fully welded extruded aluminum curbs and safety restraint legs for maximum corrosion resistance and controlled spark production. Click for more |
|
 |
Gas Cylinder Pallet Ramp Plates |
 |
|
|
|
|
|
Easily move Industrial, Medical and Specialty Gas Cylinders On and Off Pallets.
Steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. These unique plates provide an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. Click for more |
|
|
|
|
|
 |
|
|