Browse Dock & Truck Equipment

(3,884 items)

Recently Viewed

Categories

  • Single & Double Arm Dock Fans

    Single & Double Arm Dock Fans
    See all 6 items in product family
    Single & Double Arm Dock Fans helps cool hard-to-reach loading and unloading areas. Durable hinged twin-strut steel arm helps prevent sagging, extends up to 40” and folds compactly. 18” diameter high velocity fan moves 4,000 CFM with a 2-speed, 3.2 amp permanently lubricated motor. Aluminum blades help improve air circulation and are enclosed by chrome-plated wire safety guards. Adjustable friction pivot maintains position. Loading dock fan includes a heavy-duty 115V grounded cord. Meets OSHA requirements. Long-lasting baked enamel finish.

    Click for more
  • AeroTec™ Compact Dock Fans

    AeroTec™ Compact Dock Fans
    See all 2 items in product family
    AeroTec™ is not a typical dock fan - it’s actually an air exchanger capable of cooling, warming or moving out toxic gasses in a trailer within seconds. AeroTec™ creates a high-velocity column of air that continually circulates fresh air throughout the entire trailer, creating a more comfortable work environment for loading dock workers. These compact dock fans require 75% less space than arm-supported fans. The aerodynamically efficient, compact design features a protective breakaway elbow tube that won't break in a collision. Loading dock fans have a high velocity split capacitor motor with thermal cutoff. Dock fans install easily using a universal mount that allows swivel and slide positioning when clearance is limited. 8’' length, 115V Power Cord. 1 Year Limited Warranty.

    Click for more