|
Browse Dock & Truck Equipment (2,530 Items) |
 |
 |
Sub Category |
 |
| Dock-Levelers & Lifts (49) |
|
|
|
|
 |
| Narrow Your Results By: |
| Capacity Lbs. |
 |
20,000 (26) |
 |
25,000 (9) |
 |
30,000 (9) |
 |
16,000 (3) |
 |
5000 (1) |
 |
| Type |
 |
Hydraulic (1) |
 |
Mechanical (2) |
 |
Mechanical - Conventional Trailer (11) |
 |
Mechanical - Refrigerated Truck (9) |
 |
Optional Adjustable Steel Legs for Portable Steel Loading Docks (1) |
| |
More... |
 |
Portable Steel Platform Loading Dock (12) |
 |
Powered - Conventional Trailer (2) |
 |
Truck Scissor Dock Lift (1) |
| |
Less... |
 |
| Brand |
 |
Bluff (31) |
 |
DLM (4) |
 |
Vestil (15) |
 |
| Our Price |
 |
Under $983.00 (5) |
 |
$1,000.00 - $2,000.00 (17) |
 |
$2,000.00 - $4,000.00 (7) |
 |
$4,000.00 - $5,000.00 (6) |
 |
$5,000.00 - $6,000.00 (5) |
 |
$6,000.00 - $7,000.00 (4) |
 |
$7,000.00 - $8,000.00 (3) |
 |
Over $8,000.00 (3) |
 |
 |
|
|
 |
|
 |
More Choices In Dock & Truck Equipment |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Dock-Levelers & Lifts |
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 49 items within 6 product groups |
| |
Mechanical & Power Edge Of Dock Levelers |
 |
|
|
|
|
|
Loading Dock Levelers Easily Attach To The Steel Nosing Of An Existing Dock, Saving Valuable Dock Loading Space; No Concrete Work Or Pit Necessary.
Edge of dock levelers have 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. These dock levelers are made with a high strength 3/8" steel safety plate and heavy-duty hinges. Click for more |
|
|
|
|
Electric Power Truck Scissor Dock Lifts |
 |
|
|
|
|
|
Hydraulic Platform Scissor Dock Lift Is Ideal For Servicing Trailers With A Pallet Truck When A Loading Dock Is Not Available.
Save time and reduce man-hours where no docks are available. Dock lift is engineered and designed for maximum safety and efficiency. Heavy duty welded steel platform offers slip resistant treadplate surface, and includes perimeter electric toe guards. Click for more |
|
 |
EZ-Pull Edge of Dock Levelers |
 |
|
|
|
|
|
Spring Lift System is engineered for One-Man Operation and Helps Eliminate Back Strain.
Fast and easy to operate, the EZ-Pull Dock Leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. Click for more |
|
|
|
|
Mechanical & Power Pit Mount Dock Levelers |
 |
|
|
|
|
|
Pit Mount Dock Levelers Allow Easy Loading And Unloading Of Trucks At Your Dock.
These dock levelers are installed in a concrete pit (professional installation is required). Heavy duty steel offers 1/4” thick treadplate deck and 16”H lip. Loading dock levelers include two laminated bumpers. Service range is 12” above and below dock. Click for more |
|
 |
Portable Steel Platform Loading Docks |
 |
|
|
|
|
|
Portable Steel Platform Loading Docks Expands Dock Area To Increase Freight Handling Capabilities Without The Expense Of Site Or Concrete Work.
Portable Steel Platform Loading Docks are made of steel for long lasting durability. Used where space will not allow standard yard ramp to be utilized. Allows for greater maneuverability when loading and unloading trailers. Click for more |
|
|
|
|
Truck Actuated Dock Levelers |
 |
|
|
|
|
|
Truck Actuated Dock Levelers Offer A Fully Automatic Loading Ramp To Eliminate The Need For A Dock Attendant.
Truck Actuated Dock Levelers are made with a 55,000 psi high-strength treadplate steel deck for long lasting strength, durability and dependability. Fully automatic and simple to operate. Click for more |
|
 |
|
|