Browse Dock & Truck Equipment

(3,636 items)

Narrow Your Results

Availability

Strip Width Inches Range

Strip Length Feet Range

  • Less...
  • More...

Door Width Feet Range

Door Height Feet Range

Brand

Our Price

Go

Recently Viewed

Categories

  • Pedestrian Walkway Strip Curtain Doors

    Pedestrian Walkway Strip Curtain Doors
    See all 10 items in product family
    Our Mounting Brackets Provide the Fastest Strip Door Installation On the Market!

    Transparent, 8" wide x 0.08" thick PVC Plastic Strips are perfect for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise or dust control is necessary. Strip Curtains have a 50% overlap for secure sealing. Exclusive glass filled polypropylene Mounting Brackets (included) reduce strip curtain installation time by 90%. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

    Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

    For Strip Doors with larger openings, please see our selection of Energy Saving Dock Strip Curtains & Strip Doors with 12" wide strips.
    Click for more
  • Strip Curtain & Strip Door Material - Bulk Rolls

    Strip Curtain & Strip Door Material - Bulk Rolls
    See all 31 items in product family
    Create or Repair PVC Strip Doors using our Bulk Rolls!

    PVC Bulk Rolls can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
    Click for more
  • Energy Saving Strip Curtains & Strip Dock Doors

    Energy Saving Strip Curtains & Strip Dock Doors
    See all 96 items in product family
    Our Mounting Brackets Provide the Fastest Vinyl Strip Door Installation On the Market!

    Exclusive glass filled polypropylene Mounting Brackets (included) reduce strip curtain installation time by 90%. Pre-punched PVC Plastic Strips simply hook on and will not accidentally come off. 12"W x .120" thick Strip Doors have a 66% overlap (4" each side) to conserve energy. Strip Curtains reduce A/C and heat loss as well as noise, dust and fumes. Heavy-duty, flexible vinyl strips are transparent for 2-way visibility and are warp-resistant. The rounded edges and concave/convex overlap improves sealing and eliminates dangerous, sharp protrusions. Strip Doors provide an effective thermal barrier and temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Self-extinguishing and fire-resistant. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

    Available with Standard Duty or Heavy Duty Scratch-Resistant strips for high traffic applications.

    Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

    For Strip Doors with smaller openings, please see our selection of Pedestrian Walkway Strip Curtains & Strip Doors with 8" wide strips.
    Click for more
  • Strip Curtain & Strip Door Mounting Brackets

    Strip Curtain & Strip Door Mounting Brackets
    See all 14 items in product family
    Mounting Brackets are Available to Repair Existing Strip Doors!

    Mounting Brackets feature pre-drilled holes for quick, easy installation. Simply add or cut Curtain Strips as needed.

    Glass-Filled Polypropylene Mounting Brackets are designed to reduce installation time by 90%.

    Aluminum Mounting Brackets are constructed of heavy-duty .090" thick aluminum that will not rust or corrode. Patented design offers quick install and locks strips in place. Lifetime Limited Warranty.

    Steel Mounting Brackets have a formed steel face plate that holds strip firmly while allowing flex without breaking. Durable galvanized steel construction.

    Note: For Surface Mounted (On Wall) Doors, order Strip Door Bracket 1 foot longer than door opening.
    Click for more
  • Replacement Strip Curtain & Strip Door Strips

    Replacement Strip Curtain & Strip Door Strips
    See all 33 items in product family
    Repair Existing Strip Doors Using Our Replacement Strips!

    Pre-punched PVC Vinyl Strips can simply be cut to length and mounted to repair missing or damaged Strips. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
    Click for more
  • TMI Curtain Wall Partitions

    TMI Curtain Wall Partitions
    See all 18 items in product family
    Industrial Curtain Walls help to Contain Work Area Environments.

    Lightweight Partitions are excellent temporary walls that offer an inexpensive solution to block dust, overspray and smoke from reaching other work areas. Curtain Walls also aid in reducing energy bills by eliminating the need to heat or cool unused warehouse areas. Steel Tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl Curtains include hook-and-loop fasteners to connect multiple curtains for larger areas. Meet NFPA-701 fire rating standards.

    Choose from Solid Curtain Wall Partition constructed of PVC coated polyester reinforced vinyl for long life or Solid Curtain Partition with Vision Panel that features a clear PVC panel for extra visibility.

    90° Curved Track Connector offers a smooth radius bend when joining two straight tracks for added flexibility.

    Custom Sizes and additional Color options are available; please call for more information.
    Click for more
  • Curtronizer™ NSF Approved Office, Restaurant & Freezer Strip Curtain Doors

    Curtronizer™ NSF Approved Office, Restaurant & Freezer Strip Curtain Doors
    See all 4 items in product family
    The Perfect Door for Office or Room Dividers, Restaurants and Freezers.

    The Curtronizer™ Strip Door is one of the fastest, easiest strip door kits in the industry. NSF Approved Strip Traffic Doors separate environments from temperature, weather, noise, dust, and other airborne pollutants, making them the perfect doors for office areas, room dividers, restaurants, walk-in coolers, and freezers.

    Choice of PVC strip material:
    Standard Clear Strips
    are for Indoor Door use (temperature resistant from -10 to +150° F) or USDA Low Temperature Polar Reinforced Strips for Cooler and Freezer door use (temperature resistant from -20 to +140° F). Pre-punched 6" wide x 0.06" thick strips are mounted on 2" centers allowing for a 67% (2") overlap for secure sealing.

    Interior strip curtain door kits can be easily trimmed with a utility knife to accommodate your exact door size. Each door comes complete with PVC strips, polypropylene mounting hardware and installation instructions. The Curtronizer™ Strip Door meets California Fire Code requirements and is REACH compliant.
    Click for more
  • Aleco® Visi-Guard Strip Curtain Doors

    Aleco® Visi-Guard Strip Curtain Doors
    See all 22 items in product family
    Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

    Visi-Guard PVC Strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door Strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side) and 12"W strips have 66% strip overlap (4" each side). Door includes safety orange end panel strips.

    Visi-Guard PVC Bulk Roll offers savings by allowing you to create your own door by simply cutting to length, punching the holes and mounting. Mounting hardware for bulk rolls must be purchased separately.

    Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
    Click for more
  • Personnel Strip Doors

    Personnel Strip Doors
    See all 11 items in product family
    Low Cost, High Quality Solution for Managing Indoor Personnel Environments.

    Personnel Strip Doors are designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide PVC strips with pre-punched holes for a 50% overlap. Mounting Hardware is included.

    Note: Recommended for Indoor Use Only.
    Click for more
  • Goff's Free-Standing Welding Screens

    Goff's Free-Standing Welding Screens
    See all 20 items in product family
    Goff's Welding Screens are used for Protecting against Arc Welding, Grinding Sparks and Flame Cutting.

    Goff's Welding Screens are constructed with a strong, lightweight 1-3/16" extruded aluminum frame made to stand up to tough shop environments. 14 mil thick weld-view PVC Screens block 100% of UV Light. Available in Yellow, Red, Green and Grey transparent colors (in order of transparency). Limited 5 Year Warranty on all Screen material from failure in normal use due to defects in material or workmanship. Limited Lifetime Warranty on the free-standing frame. CPAI-84 and California State Fire Marshall Code Approved. OSHA Approved.

    Note: Custom Sizes and other colors available; Call for more information.
    Click for more
  • Goff's Curtain Wall Partitions

    Goff's Curtain Wall Partitions
    See all 16 items in product family
    Goff's Curtain Walls are used for Warehouses, Manufacturing and Assembly Plants, Schools, Storage Facilities, Garages and more.

    Goff's Curtain Walls are made of 14 ounce vinyl coated polyester fabric for long lasting durability and dependability. Standard 20 mil clear full horizontal PVC window section in middle for visibility with white top and blue bottom. Double Lock Stitching with mildew and rot resistant thread. Finished Edges with 2" Industrial Strength hook and loop fasteners for attaching to adjacent curtains. Fully enclosed, sewn-in galvanized chain in the bottom hem for motion reduction. Resistant to most chemicals. Limited Five Year Warranty from failure in normal use due to defects in material or workmanship. Limited Lifetime Warranty on all included track and roller hardware. Meet NFPA 701 and California State Fire Marshall Standards.

    Note: Custom sizes and other colors available; Please call for more information.

    Click for more
  • TMI Low Temperature Strip Doors

    TMI Low Temperature Strip Doors
    See all 20 items in product family
    TMI Low Temperature Strip Doors Guard Against Heated Air, Dust, Dirt and Insects while Allowing Access to Coolers, Freezers and other Refrigerated Areas.

    TMI Low Temperature Strip Doors are made from a PVC compound for long lasting durability. 50% Strip overlap reduces energy costs. Safety Orange end strips mark openings. Styles available are Smooth and Ribbed. Strips widths are 8" or 12", with thicknesses of .080" or .120". For use with opening widths of 4' to 12', and opening heights of 7', 8', 10' and 12'. Kit includes strips and mounting hardware. Additional specifications vary per model.
    Click for more
  • Aleco® Air Flex® Insect Barriers & Bug Curtains

    Aleco® Air Flex® Insect Barriers & Bug Curtains
    See all 11 items in product family
    Aleco® Air Flex® Strip Curtain Doors allow Cool, Fresh Air In while Keeping Bugs and Flying Insects Out.

    Aleco® Air Flex® Bug Barriers are great for a variety of applications including personnel doors, loading area exits, back doors at restaurants and food prep facilities, and open air concessions at parks and arenas. 8"W mesh strips allow light and air penetration to keep a naturally lit and ventilated environment and are made of 12 oz. PVC coated polyester for long life. These insect curtains have a 50% overlap for secure sealing. Insect Barriers include a 12"H clear PVC footer to protect the door and act as a weight for straight hanging; can be field modified for a perfect fit. Door Strips are easy-to-install using included MaxBullet® HTP cross-link polymer mounting hardware. Available in Black or Safety Yellow.
    Click for more
  • Goff's Welding Curtains

    Goff's Welding Curtains
    See all 11 items in product family
    Goff's Welding Curtains are an Economical Way to Separate Weld Areas, Eliminating the Cost of a Permanent Wall.

    Goff's Welding Curtains are made of water repellent, mildew and rot resistant 14 oz. solid vinyl and 14 mil weld view PVC for long lasting durability and dependability. Creates a Retractable Barrier to easily contain welding fumes and contaminants, and block 100% of UV light. Glides in and out of use on galvanized steel track and roller system to form UV protected area as necessary. Meets California State Fire Marshall standards for fire resistance. Resistant to most chemicals. Limited 5 Year Warranty.

    Custom sizes and other colors available; Please call for more information.
    Click for more
  • Goff's Strip Doors

    Goff's Strip Doors
    See all 22 items in product family
    Goff's Strip Doors are an Economical Solution to Protecting Employees and Goods from Adverse Environmental Conditions.

    Goff's Strip Doors are made of heavy duty .08 or .12" thick transparent PVC for long lasting durability and dependability. Provide protection and control noise and temperature while still allowing supervision and passage of light. PVC Strip has a 50% overlap. -20°F to 150°F operating temperature. UV stabilized. Universal header/wall mount hardware is standard. Available in strip widths of 8" and 12" and for various door openings of 3' to 12' wide and 7' to 12' in height. Limited 5 Year Warranty from failure in normal use due to defects in material or workmanship. Limited Lifetime Warranty on all mounting hardware. Compliant With California Fire Marshal Code.
    Click for more
  • TMI Welding Strip Doors

    TMI Welding Strip Doors
    See all 24 items in product family
    TMI Welding Strip Doors Protect Against Dangerous Sparks while Containing Welding Fumes and other Contaminants.

    TMI Welding Strip Doors feature PVC Strips with fire retardant additives for lasting durability. Weld tint compound includes a strong UV stabilizer to block welding arc flashes and bursts of light. Available for door opening widths of 4', 6', 8' and 10' and heights of 6' or 8'. Strip colors are Amber or Red. Strip widths are 8" with thicknesses of .080'. Kit includes strips and Save-T-Lock galvanized steel mounting hardware. Additional specifications vary per model.
    Click for more
  • Goff's Bug Blocking Side Seal Doors

    Goff's Bug Blocking Side Seal Doors
    See all 19 items in product family
    Goff's Bug Blocking Side Seal Doors Reduce Heat from the Sun in Work Areas while Allowing Light and Fresh Air in.

    Goff's Bug Blocking Side Seal Doors are made of heavy 11 ounce, pre-coated woven vinyl coated mesh polyester for long lasting durability and dependability. Resistant to all ultraviolet rays, and rot, tear and mildew resistant. Polyester scrim provides small openings difficult for insects to penetrate. Shade screen factor improvement to 65% helps to keep non-air conditioned plant space cooler longer. 18 ounce vinyl on the leading edge, valance and floor sweep improves wear and durability. Valance mounts to the building rather than to the curtain track, improving stability and a providing a more rigid mount. Full length Fiberglass tube stiffens the leading edge of the curtain to ensure sealing of the curtain to the door jamb. The mesh curtain permanently attaches to one side of the door's vertical edge and closes to the opposite side. Top valance panels and bottom floor sweep form a complete seal to provide near total protection from insects. Pliable Hem on Leading Edge assures a good seal to jam. Glides side-to-side on easy to install track and dual wheeled trolley roller system. Limited 5 Year Warranty from failure in normal use due to defects in material or workmanship. Limited Lifetime Warranty on all included track and roller hardware.

    Note: Custom sizes and other colors available; Please call for more information.
    Click for more
  • TMI Strip Curtain Doors

    TMI Strip Curtain Doors
    See all 20 items in product family
    TMI Strip Curtain Doors with Armor-Bond Strips Regulate Interior Temperatures while Guarding Against Dust, Dirt and other Contaminants.

    TMI Strip Curtain Doors with Armor-Bond Strips feature RF welded polyester reinforcements at the mounting holes for lasting durability. Bonded Bead mounting system is easy to use for faster installation and replacement of strips. Anodized aluminum hardware resists corrosion for long life. Strip styles available are Smooth or Ribbed. Ribbed strips resist scratches caused by motorized equipment. Safety orange border marks doorways and openings. For use with door opening widths of 4' to 12', and heights of 7', 8', 10' and 12'. Strip widths are 8" or 12", with thicknesses of .080" or .120". Kit includes strips and mounting hardware. Additional specifications vary per model.
    Click for more
  • Goff's Sound Curtains

    Goff's Sound Curtains
    See all 9 items in product family
    Goff's Sound Curtains are Designed to Reduce Industrial Strength High-Frequency Noises.

    Goff's Sound Curtains are made of water, mildew and rot resistant 18 oz. vinyl for long lasting durability and dependability. Designed to dramatically reduce harmful industrial strength noises by up to 45dB with typical STC* of 26 within coverage area. Panels are constructed of viscoelastic acoustic damper with suspended mineral particles and an aluminum constraining layer. Curtains manually glide in and out of use on a galvanized steel track and roller system, and feature a unique ability to fan fold and collapse out of way when not needed. Custom sizes and other colors available; Please call for more information. Limited 5 Year Warranty.

    Note: Sound transmission loss is based on Frequency; Please see Chart below for specific dB reduction.
    Sound Transmission Loss (db)
      Frequency:     125   250   500   1000   2000   4000   STC*
      dB:     12   16   25   32   38   45   29
    *STC - Sound Transmission Class
    Click for more
  • Aleco® AirStream® Perforated PVC Insect Barriers & Bug Curtains

    Aleco® AirStream® Perforated PVC Insect Barriers & Bug Curtains
    See all 17 items in product family
    Ventilation without Aggravation!

    The Aleco® AirStream® Insect Barrier is an innovative product that allows fresh air to circulate while keeping unwanted flying pests out. Bug Curtains help keep facilities cooler longer and improve the buildings appearance. Durable perforated PVC material is tough enough for forklift, pallet jack and hand truck traffic making it used for loading docks and exterior manufacturing openings, and also helps meets FDA requirements for use in restaurants. Door Strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side) and 12"W strips have 66% strip overlap (4" each side). Available in Clear with Orange End Strips and fully Amber colors; insects perceive amber coloring as black/opaque and will not try to enter the area.
    Click for more
  • Goff's Air Compressor Sound Screens

    Goff's Air Compressor Sound Screens
    See all 8 items in product family
    Goff's Air Compressor Sound Screens are Designed to Dramatically Reduce Harmful Industrial Strength Compressor Noises.

    Goff's Air Compressor Sound Screens are made of water, mildew and rot resistant 18 oz. vinyl for long lasting durability and dependability. Specifically designed for 5-10 HP Vertical & Horizontal Piston Drive Reciprocating Compressors. Reduces noises by up to 45dB with typical STC* of 26 within the coverage area. Panels are constructed of viscoelastic acoustic damper with suspended mineral particles and an aluminum constraining layer. Panels are attached to a portable, heavy duty, yet lightweight 1-3/16" extruded aluminum frame. Custom sizes and other colors available; Please call for more information. Limited 5 Year Warranty.

    Note: There is a 4" gap from the bottom of the curtain to the floor to allow air to flow through.

    Note: Sound transmission loss is based on Frequency; Please see Chart below for specific dB reduction.
    Sound Transmission Loss (db)
      Frequency:     125   250   500   1000   2000   4000   STC*
      dB:     12   16   25   32   38   45   29
    *STC - Sound Transmission Class
    Click for more