Browse Dock & Truck Equipment

(3,770 items)

Narrow Your Results

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Loadhandler® Pickup Truck Cargo Unloaders

    Loadhandler® Pickup Truck Cargo Unloaders
    See all 3 items in product family
    These Truck Bed Conveyor Mats Easily Unload Sand, Gravel, Rock, Clay, Trash, Bags And Tons More With Little Effort.

    Spare yourself the back-breaking work of unloading bulk loads from your pickup. Truck unloading mats allow you to finish jobs faster and with a lot less effort as you can unload up to 3000 lbs in as little as 30 seconds! Loadhandler® cargo unloader kit features padded brackets and tie-down straps for easy attachment to any tailgate; install and remove in about a minute. The truck bed liner mat is constructed of heavy gauge poly fabric rolled onto a steel bar that runs the length of the tailgate.

    Before loading the truck, just unroll the drag sheet to cover the truck bed and place the cargo onto the mat. To unload the truck, simply lower the tailgate, insert the crank handle into the end of the roller bar and rewind the drag sheet.

    2000 Lb. Capacity Cargo Unloader is used for home or personal use. Two sizes fit ½ ton Full-Size, Mid-Size, Compact or Step-Side pickup trucks.

    3000 Lb. Capacity Cargo Unloader is best for ¾ ton and 1-ton full-size pickup trucks. Durable metal construction and includes ball-bearing brackets for commercial-grade use. Unit is also suitable for trailer and flatbed applications although modification may be required; call for more information.

    1 Year Limited Warranty.
    Click for more
  • Battery Powered Pick-Up Truck Hitch Lift

    Battery Powered Pick-Up Truck Hitch Lift
    See all 1 items in product family
    Hitch Lifts Easily Attach To The Back Of Your Pick-Up Truck To Help Load And Unload Heavy Machinery And Equipment.

    Heavy duty 12V DC motor raises and lowers loads and 2-stage outriggers offer added strength and stability. Hitch lifts feature built-in adjustable limiting device senses ground and truck tailgate levels. 2” receiver bar fits Class III or IV hitches and offers multiple pin positions for different tailgate depths. Service range is 4 ½” to 36” if hitch height is 18”. Durable powder coated steel frame. Steel tread plate surface has beveled edge for smooth loading and unloading. Hitch Mounted Cargo Lift includes 21’L power cable with battery connections and 6’ remote control cord for safe lifting and lowering. Hitch mounted lift folds flush against tailgate when not in use.
    Click for more
  • Hitch Mounted Aluminum Cargo Carrier

    Hitch Mounted Aluminum Cargo Carrier
    See all 1 items in product family
    Increase Your Cargo Carrying Capacity!

    Hitch cargo carrier hauls messy lawn or camping equipment or coolers and luggage outside your vehicle. Cargo carrier mounts to any 2" receiver. Provides 500 lb. capacity when used with Class III / IV hitches (that have a 500 lb. tongue/5,000 lb. overall capacity). Aluminum cargo carrier is lightweight and corrosion resistant. 60"W x 24"D expanded metal deck cleans easily. Assembles easily.

    Click for more
  • Loadhandler® Doubl-Mat® Reversible Truck Bed Mat

    Loadhandler® Doubl-Mat® Reversible Truck Bed Mat
    See all 1 items in product family
    The Only Reversible Pickup Truck Bed Mat On The Market!

    Reversible truck bed liner combines a ribbed rubber surface to reduce load shifting with a high density polyethylene “slip-liner” surface for easy loading and unloading. Ordinary rubber bed mats must be removed when loading and unloading heavy cargo; this unique 1/4" thick bed mat allows you to easily slide your loads off while providing crucial truck bed protection. Bed liner fits all full-size trucks and can be trimmed to fit mid-size and compact trucks.

    Note: Loadhandler Pickup Truck Cargo Unloaders (sold separately) work best in conjunction with this mat if your pickup bed is rusty or has a non-slip spray-on liner.
    Click for more
  • Pickup Truck Dump Inserts

    Pickup Truck Dump Inserts
    See all 5 items in product family
    Converts Your Pick-Up Truck into a Dump Truck!

    These pickup truck dump inserts fit most 6' or 8' beds to offer safe, convenient carrying and dumping of cargo. Powered up and down cycles are achieved with a heavy duty 1.5 KW (3 HP max) hydraulic pump. Dump inserts feature a double pivoting removable steel tailgate and a 0 to 45° dump angle to fully unload the cargo. Standard features include manual safety bar, 20' battery power cables, tethered control box with 9' cord and "body-up" indicator kit. Payload capacity equals 6000 lbs. maximum*.

    Steel Pickup Dump Insert is constructed of heavy 12 gauge steel with a structural steel frame for strength. Durable black powder coat finish resists corrosion. Stainless Steel Pickup Dump Insert features 304 stainless steel floor and front/side panels for maximum corrosion resistance. Inserts include 8 stake pockets. Optional Cab Guards, Wall Extension Bracket Kits and Tarp Kits are sold separately..

    Polymer Pickup Dump Insert is constructed of a durable double-wall polymer dump body with a black powder coat structural steel frame. Come equipped with an integral Cab Guard for safety. Optional Polymer Wall Extensions and Tarp Kits are sold separately.

    Optional Stainless Steel Tailgate Spreader fits all Steel, Stainless Steel and Polymer Dump Inserts for added flexibility. All stainless steel construction won't rust or corrode. 12V DC spinner (54 amp / 620 rpm) and auger (50 amp / 30 rpm / 1042 in lbs) motors spread rock salt, free-flowing granular material or chemicals from 4' to 20'. Standard features include in-cab, independent variable spinner speed / auger controls, twin 5" O.D. x 2.4" I.D. x 20" L augers, and 14" poly spinner.

    *Weight Limits Not to Exceed Manufacturer's Gross Vehicle Weight Limits.
    Click for more
  • Pickup Truck Ladder Rack

    Pickup Truck Ladder Rack
    See all 1 items in product family
    Expand your cargo carrying capabilities! This pick-up truck ladder rack is designed to fit full-size domestic pickup trucks with long or short beds:

    Chevy/GMC 1500, 2500, 3500
    Dodge 1500, 2500, 3500
    Ford F-150, F-250, F-350 (except Super Duty)

    Ladder rack offers an integrated under-the-rail mount system (no drilling required) to eliminate fasteners from protruding up above the bed rails. High-impact, black "wrinkle" powder coat finish with rust inhibitor looks great and lasts. Over-cab design allows long cargo to be easily loaded. Built-in grab handles are located at the rear for convenience. Kit includes 4 crossbars, of which one is adjustable and one is removable to allow tall objects to be carried in the truck bed. Rack includes built-in tie points for securing the load. Assembles easily.

    Optional Retracting Ratchet Tie Downs can be ordered to help secure the ladders to the rack. Mounting holes are pre-drilled in the gussets to accept the Tie Downs.
    Click for more
  • Handyman Van Ladder Racks

    Handyman Van Ladder Racks
    See all 3 items in product family
    Expand Your Cargo Carrying Capabilities!

    These economical van cargo racks are used for carrying ladders, pipes, steel and lumber. Patented mounting design offers easy installation without drilling. Galvanized steel construction offers superior durability and corrosion resistance. Standard 2 rack package offers 500 lb. capacity; purchase additional rack to increase capacity to 750 lbs.
    Click for more
  • Utility Van Cargo Racks

    Utility Van Cargo Racks
    See all 20 items in product family
    Van Storage Racks Utilize 100% of available Roof Space!

    These van cargo racks easily carry oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Racks are constructed of hot-dipped galvanized steel for corrosion resistance and strength, and are literally designed to outlast the vehicle they are mounted on. Support brackets feature a patented mounting design that offers easy installation without drilling.

    Optional Conduit Carrier is a great accessory if you need to carry conduit to the job. Carrier mounts to the side of the rack for easy loading and unloading of conduit channeling. Sold in a package of two carriers for a single side of the van.
    Click for more
  • Hauler Truck & Van Racks

    Hauler Truck & Van Racks
    See all 15 items in product family
    Hauler Truck And Van Racks

    Hauler Truck and Van Racks are made from bright dipped anodized aluminum and will stay looking great for years. Won't rust, corrode, or chip. Strong, durable, and light weight, these racks are engineered to bolt together and do not have welds that can break. Fast and easy installation.

    Click for more
  • Buyers Van Ladder Racks

    Buyers Van Ladder Racks
    See all 14 items in product family
    Get Your Top Work Gear To The Job Site Securely

    Racks are ideal for transporting work equipment safely to the job site. Racks combine rugged features with contemporary designs. Mount types and sizes vary by model. Ladder racks come 2/Pack, and equipment racks come 1/Pack. Lockable types come in snap-in or channel designs. Additional accessories available (sold separately).

    Click for more
  • Rear Van Door Ladders

    Rear Van Door Ladders
    See all 8 items in product family
    Rear Van Door Ladders Are Excellent For Nissan, Chevy and Dodge Trucks, Vans And SUVs.

    Rear Door Van Ladders are made of high strength steel with zinc plate and powder coated gray finish to provide long lasting durability and a rust free abrasive resistant finish. Rear Van Door Ladder available for rear door mount. Available types include 1996 and newer - 2006 and earlier trucks, vans and SUVs. Dimensions vary per model. 300 load capacity.

    300 lb. capacity.
    Click for more