Browse Food, Snacks, Beverages & Vending Machines

(3,222 items)

Narrow Your Results

Capacity

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Brand

Recently Viewed

Categories

  • Vending Machines

    Vending Machines
    See all 12 items in product family
    Vending Machines Are Used For Office Settings, Public Venues, Hospitals And More.

    Vending machines are made with triple pane glass and food safety features to keep contents fresh. Most machines accept coins only; larger machines have a 500 stacker bill validator. Available in several styles including Snack or Beverage Machines, Wall Mount Medical Vending Machines, Nine Column Snack Vending Machine, Electronic Soda Vending Machine, Eleven Column Snack Vending Machine, Five Select Manual Soda Vending Machine, Eighteen Column Snack Vending Machine (9/9), 4-Wide Refrigerated Food Vending Machine, Frozen Ice Cream/Food Vending Machine and more. Product capacities range from 60 - 630 snacks and candy, and 240 - 500 drinks. Widths range from 21" - 41". Heights range from 21" - 72". Depths vary per style.

    Click for more
  • Snack & Beverage Combo Vending Machines

    Snack & Beverage Combo Vending Machines
    See all 5 items in product family
    Snack & Beverage Combo Vending Machines Are Used For Office Settings, Hospitals, Public Buildings And More.
    Snack & Beverage Combo Vending Machines are made of welded steel for long lasting durability. Built-in temperature sensors keep everything fresh and cold. Energy efficient insulation provides energy savings. Setup options are standard, along with dual coils. Installation is easy. Indoor use only. Available styles include 22 Selection, 29 Selection, Mechanical Vending Machine, Refrigerated w/40 Selections (14 snacks, 30 drinks or with 20 snacks, 20 drinks) and Refrigerated Dual Zone 25-Selection (13 snacks, 12 drinks). Accepts coins and bills. Product capacities range from 14 to 355 item combination snacks and drinks. Widths range from 29-1/2" to 50-3/8. Heights are 53", 63" and 72". Depths vary per model. Color is Black.

    Click for more
  • Change Machines

    Change Machines
    See all 1 items in product family
    Change Machines Are Used For Public Buildings, Indoor Venues, Office Settings And More.

    Change Machines are made of stainless steel for long lasting durability, and dual steel locks keep money secure. Coin cup provides convenience. Mounts easily to wall or vending machine. Sold out light, fused circuitry, easy slide out servicing, high security cabinet construction, and tube loading allprovide ease of use. Change capacities for nickels, dimes, quarters - even token dispensing - $1 and $5 bills. Indoor use only. Requires 1 grounded outlet. Available in $120 and $250 capacities

    Click for more
Featured Items