Browse Food Processing

(831 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Assorted Size Nozzles

    Assorted Size Nozzles
    See all 36 items in product family
    Assorted Size Nozzles

    Designed for use in the food processing industry and built to withstand the harshest working conditions. For use with hot and cold water wash-down applications. Variable spray pattern with instant shut off when trigger is released.

    Click for more
  • Low-Flow Nozzles

    Low-Flow Nozzles
    See all 6 items in product family
    Industrial Low Flow Nozzles

    Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows.

    Click for more
  • Wash Down Hoses

    Wash Down Hoses
    See all 8 items in product family
    Wash Down Hoses

    Premium hoses for hot water and steam up to 200°F (93.3°C). They are designed for use in the food processing industry. Hoses available in 25', 50', 75', and 100' lengths.

    Click for more
  • Hose Adapters

    Hose Adapters
    See all 28 items in product family
    Hose Adapters

    The adapters are offered in machined brass and stainless steel construction for long use and durability. Styles include non-swivel, swivel and quick disconnect. These are for use in the food processing industry.

    Click for more
  • Anti Splash Floor Troughs

    Anti Splash Floor Troughs
    See all 108 items in product family
    Anti-Splash Floor Troughs

    Troughs have integral coves, deep pitch and a large waste cup to assure quick and complete drainage. Recessed flange supports floor tile and provides a grout pocket. Setting frame for waterproof membrane and/or integral seepage flange with “weep” holes can be added for wet floor areas. Extension arms and intersections available for multiple equipment layout. Joints are TIG welded and leakproof. Exposed surfaces are finished brush satin.

    ASFT Model Floor Troughs are made of 14GA type 304 stainless steel. Horizontal corners are coved and the trough is integrally pitched toward a waste outlet with a stainless steel beehive strainer and a 4” OD tailpiece. Anti-Spill feature built into trough that directs splashing waste water to inside corners of the trough away from the equipment. Troughs are 6" deep. Use in large food prep facilities, commercial or institutional buildings or for high volume, rapid discharge application.
    Click for more
  • Floor Troughs

    Floor Troughs
    See all 72 items in product family
    Floor Troughs

    Troughs have integral coves, deep pitch and a large waste cup to assure quick and complete drainage. Recessed flange supports floor tile and provides a grout pocket. Setting frame for waterproof membrane and/or integral seepage flange with “weep” holes can be added for wet floor areas. Extension arms and intersections available for multiple equipment layout. Joints are TIG welded and leakproof. Exposed surfaces are finished brush satin.

    CFT Model Floor Troughs are made of 16GA type 304 stainless steel, one-piece construction. Horizontal corners are coved and the trough is integrally pitched toward a waste outlet with a stainless steel beehive strainer and a 4” OD tailpiece. Recessed flange and 1” deep ledge for IMC grating are integral with the unit. Troughs are 4” deep overall. Flexible design such as custom depths and cross-section shape make this a versatile drain trough.

    Click for more
  • Floor Water Receptacles

    Floor Water Receptacles
    See all 15 items in product family
    Floor Water Receptacles

    Floor Water Receptacles have integral coves, deep pitch and a large waste cup to assure quick and complete drainage. Recessed flange supports floor tile and provides a grout pocket. Setting frame for waterproof membrane and/or integral seepage flange with “weep” holes can be added for wet floor areas. Extension arms and intersections available for multiple equipment layout. Joints are TIG welded and leakproof. Exposed surfaces are finished brush satin. FWR Model Floor Receptacles are made of 16GA type 304 stainless steel one-piece construction. Horizontal corners are coved and the trough is integrally pitched toward a waste outlet with a stainless steel beehive strainer and a 4” OD tailpiece. Recessed flange and 1” deep ledge for IMC grating are integral with the unit. Receptacles are 7 1/2” wide and 4” deep, and generally used underneath Ice Machines or in front of walk-ins or large water discharge areas, in tight spaces. Flexible design such as custom depths make this a versatile drain trough.

    Click for more
  • Replacement Parts for Sani-Lav® Nozzles

    Replacement Parts for Sani-Lav® Nozzles
    See all 16 items in product family
    Sani-Lav® Nozzle Replacement Parts

    The replacement parts include insulated covers, barrel cartridge repair kit and handle replacement kit. These items have everything you need to repair and replace your nozzles.

    Click for more