Browse Impact Traffic & Strip Curtain Doors

(485 items)

Narrow Your Results

Availability

Free Shipping

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Best Value High Performance Air Curtain

    Best Value High Performance Air Curtain
    See all 3 items in product family
    High Performance Air Curtains Maintain Indoor Air Quality For Commercial And Residential Applications.

    High Performance Air Curtains save energy by minimizing heated and air conditioned air loss through open doorways. Powerful airflow prevents dust, odors, fumes, flying insects and outside air from entering indoors. Includes remote control for ease of use. Oscillating louvers direct airflow. Features 2-speed fan operation. Air curtain can be mounted above or next to doors using included hardware. Includes 5'L power cord with grounded NEMA 5-15 plug. UL listed. Available widths are 36, 48, and 60 inches. Color finish is White. CFM High and AMP ranges vary per model. Includes 1 Year Limited Warranty.

    Click for more
  • TPI Variable Speed Air Curtains

    TPI Variable Speed Air Curtains
    See all 14 items in product family
    Air Curtains Create An Invisible Barrier That Keeps Space Temperatures Constant And Prevents Dust, Dirt, Fumes And Insects From Infiltrating Work Environments.

    Industrial air curtains can be used above entry doors and industrial warehouse doors to prevent loss of cool air and maintain a clean environment. These air curtains are made with 20 gauge rigid steel housing and a powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection provides quiet operation. Air curtains include an SCR speed controller for air volume control. Adjustable discharge vanes extend the entire width of unit for optimum air flow. 1/2 HP Air Curtains are used for doorways up to 10’H. 3/4 HP Air Curtains are for doorways up to 12’H. Note: For 72" or Larger Units, 2 or more smaller units are included to create the size required; each unit has its own power cord. 115V. UL listed. 1 Year Limited Warranty.
    For Heater Modules, which turn Air Curtains into Temperature Control Units, Click Here.
    Click for more
  • Mars® Low Profile LoPro Commercial Air Curtains

    Mars® Low Profile LoPro Commercial Air Curtains
    See all 29 items in product family
    Mars® Low Profile LoPro Commercial Air Curtains Help Reduce Energy Costs And Enhance Sanitation.

    Low profile commercial air curtains blend aesthetically into any facility’s décor. Perfect for any situation where unobtrusive, reliable performance is desired. Air curtains maintain environmental separation with a light flow of air that deters flying insects. Used for customer entrances, drive-up windows, concession stands. Commercial air curtains help eliminate the need for plastic strips over walk-in coolers. Lightweight design and 8” low profile offers easy installation and maintenance. Variable speed 1/6 HP motor provides an air velocity of up to 1,800. Designed for door heights of up to 8’H. Includes 3’L power cord. ETL listed.

    Click for more
Featured Items