Browse Impact Traffic & Strip Curtain Doors

(485 items)

Narrow Your Results

Door Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Type

Brand

Recently Viewed

Categories

  • Medium-Duty Impact Traffic Doors

    Medium-Duty Impact Traffic Doors
    See all 22 items in product family
    Medium Duty Impact Traffic Doors Are Used For Restaurants, Retail Stores, Factory Offices And More.

    Medium Duty Impact Traffic Doors open with minimal resistance and close gently. Available in a variety of sizes and colors. Aleco Doors are made with a wood core, laminate finish and reinforced spine. Single or Double doors available with or without bumpers. Chase Doors are made with birch plywood and stainless steel edge capping. Single or Double doors available with or without impact plate.

    Note: Frame not included.
    Click for more
  • Securall® Fire-Rated Quick Mount Commercial Grade Doors

    Securall® Fire-Rated Quick Mount Commercial Grade Doors
    See all 12 items in product family
    Securall® Fire-Rated Quick Mount Commercial Grade Doors Are Used For Replacement Doors Or Securing Pre-Existing Openings.

    Securall® Fire-Rated Quick Mount Commercial Grade Doors are available in two thicknesses of steel. All sub-frames are 12 gauge steel for long lasting durability. Equipped with factory installed hardware, ball bearing hinges, door closer, threshold, and weatherstripping. Quick Mount Doors are available with fire rating of 45 minutes or 1-1/2 hours. Ready-to-install into pre-existing door openings. Available with Right Hand Reverse or Left Hand Reverse with a variety of window options.

    Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.
    Click for more