Browse Impact Traffic & Strip Curtain Doors

(485 items)

Narrow Your Results

Door Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Aluminum Impact Traffic Doors

    Aluminum Impact Traffic Doors
    See all 15 items in product family
    Aluminum Impact Traffic Doors Open With Minimal Resistance For Efficient Traffic Flow In Restaurants, Retail Stores, Factory Offices And More.

    Aluminum Impact Traffic Doors are solidly made for long lasting durability. Doors close gently on spring-loaded hinges for easier material handling when passing through with food or equipment. Doors are designed to allow drips, spills and smears to be easily wiped off for a clean door surface. Features built-in acrylic window for visibility. Available door types are Aluminum, Anodized Aluminum, Wood Laminate/Aluminum, and Wood Laminate/Aluminum with Kick Plate. Styles are Double Door, Single Door, Single Door Left Hinge, and Single Door Right Hinge. Dimensions vary per model.
    Click for more
  • Stainless Steel Impact Traffic Doors

    Stainless Steel Impact Traffic Doors
    See all 9 items in product family
    Stainless Steel Impact Traffic Doors Are Used For Restaurants, Retail Stores, Factory Offices And More.

    Stainless Steel Impact Traffic Doors with minimal resistance and close gently. Stainless steel build will not warp or crack, and are made for years of use while providing an aesthetically pleasing look. Doors are made with acrylic window in black rubber molding for easy visibility. Available in Single or Double Door sets in a variety of sizes.

    Note: Frame not included.
    Click for more
  • Walk-In Freezer Swinging Doors

    Walk-In Freezer Swinging Doors
    See all 8 items in product family
    Doors are used for allowing Fast Access to High-Traffic Walk-In Coolers and Freezers.

    These impact doors allow product sensitive main coolers or freezers to be closed without interference. Stainless steel swinging hinges are corrosion resistant and allow the door to open in and out on an even plane, maintaining a tight seal along the top of the door and around the hinges. Flexible PVC panel is attached to the bracket so that the doorway opening is completely covered. Easy installed and virtually maintenance free.

    Note: Frame not included.
    Click for more
  • Flexible Impact Traffic Doors

    Flexible Impact Traffic Doors
    See all 29 items in product family
    Flexible Impact Traffic Doors are used for Factories, Food Processing Plants, Restaurants and more.

    Flexible Impact Traffic Doors allow free movement between temperature-controlled areas without the need for cumbersome doors and handles. Self-closing gravity hinges automatically retract the door back into position. Doors are available in single or double door configurations in several sizes. Not recommended for motorized traffic.
    Click for more
  • Light-Duty Impact Traffic Doors

    Light-Duty Impact Traffic Doors
    See all 25 items in product family
    Light Duty Impact Traffic Doors Are Used For Restaurants, Retail Stores, Factory Offices And More.

    Light Duty Impact Traffic Doors open with minimal resistance and close gently. Doors are available in several sizes and colors, and are sold in Single Door or Double Door sets. Aleco Brand Doors are made with 1/4" ABS plastic and reinforced spine. Zinc-plated steel hardware for installation. 125° swing action in both directions. Chase Doors are made with an ABS plastic face and frame with a polymer honeycomb core. Stainless steel end capping for added edge protection. Hinge mechanism mounts to door jamb with offset cam and hardened rollers for minimal maintenance. High-visibility 14" x 16" acrylic window is set in a black vacuum-formed ABS frame.

    Note: Frame not included.
    Click for more
  • Medium-Duty Impact Traffic Doors

    Medium-Duty Impact Traffic Doors
    See all 22 items in product family
    Medium Duty Impact Traffic Doors Are Used For Restaurants, Retail Stores, Factory Offices And More.

    Medium Duty Impact Traffic Doors open with minimal resistance and close gently. Available in a variety of sizes and colors. Aleco Doors are made with a wood core, laminate finish and reinforced spine. Single or Double doors available with or without bumpers. Chase Doors are made with birch plywood and stainless steel edge capping. Single or Double doors available with or without impact plate.

    Note: Frame not included.
    Click for more
  • Heavy-Duty Impact Traffic Doors

    Heavy-Duty Impact Traffic Doors
    See all 23 items in product family
    Heavy Duty Impact Traffic Doors Are Used For Restaurants, Retail Stores, Factory Offices And More.

    Heavy Duty Impact Traffic Doors open with minimal resistance and close gently. High-impact doors feature black bumpers on both sides to endure heavy-duty use. Built-in window for visibility. Doors are available in several sizes and colors, and are sold in Single Door or Double Door sets. Aleco Brand Doors are made with a polyethylene body and urethane foam core. Chase Doors are made with a polyethylene shell, foam core and tubular steel on the leading and back edge.

    Note: Frame not included.
    Click for more
  • Securall® Fire-Rated Quick Mount Commercial Grade Doors

    Securall® Fire-Rated Quick Mount Commercial Grade Doors
    See all 12 items in product family
    Securall® Fire-Rated Quick Mount Commercial Grade Doors Are Used For Replacement Doors Or Securing Pre-Existing Openings.

    Securall® Fire-Rated Quick Mount Commercial Grade Doors are available in two thicknesses of steel. All sub-frames are 12 gauge steel for long lasting durability. Equipped with factory installed hardware, ball bearing hinges, door closer, threshold, and weatherstripping. Quick Mount Doors are available with fire rating of 45 minutes or 1-1/2 hours. Ready-to-install into pre-existing door openings. Available with Right Hand Reverse or Left Hand Reverse with a variety of window options.

    Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.
    Click for more
  • Securall® StormSafe® FEMA Designed Door

    Securall® StormSafe® FEMA Designed Door
    See all 1 items in product family
    36"W x 80"H Door constructed in accordance with Federal Emergency Management Agency (FEMA) recommended design specifications. The design is based on extensive research of the causes and effects of windstorm damage to buildings and should provide a high degree of occupant protection during extreme windstorms (tornadoes and hurricanes). A Securall® StormSafe® Door is a critical element when designing a safe room for protection against severe storms.

    Strong tornadoes have resulted in loss of the floor framing, collapse of basement walls and death and injuries to individuals in the basement. By having a safe room in your home, you can protect your family and save the lives of those you care about.

    For more information on safe room designs and construction, please Click Here

    • 12 Gauge Galvannealed Steel Door and Frame.
    • Rigid Polyurethane Foam Core.
    • (2) 12 Gauge Vertical Steel Stiffeners Inside Door Panel.
    • Perimeter of Door Panel Reinforced with 12 Gauge Steel Channel.
    • (13) Steel Pipe Anchors. 5 in each Frame Jamb and 3 in Frame Head. Wood or Masonry Screws Included.
    • Door and Frame Finished in Light Gray Epoxy Urethane Primer.
    • (3) Grade 1 Deadbolts with 1" Throw. Keyed Alike.
    • (3) 7-Gauge Lock and Strike Reinforcements at each Deadbolt Location.
    • Knob Style Locking Handle. Keyed Like Deadbolts.
    • (4) Heavy Duty Ball Bearing Hinges.
    • Perimeter of Door Sealed with Screw-On Type Weatherseal.
    Click for more