Browse Impact Traffic & Strip Curtain Doors

(476 items)

Recently Viewed

Categories

  • Curtronizer™ NSF Approved Office, Restaurant & Freezer Strip Curtain Doors

    Curtronizer™ NSF Approved Office, Restaurant & Freezer Strip Curtain Doors
    See all 4 items in product family
    The Perfect Door for Office or Room Dividers, Restaurants and Freezers.

    The Curtronizer™ Strip Door is one of the fastest, easiest strip door kits in the industry. NSF Approved Strip Traffic Doors separate environments from temperature, weather, noise, dust, and other airborne pollutants, making them the perfect doors for office areas, room dividers, restaurants, walk-in coolers, and freezers.

    Choice of PVC strip material:
    Standard Clear Strips
    are for Indoor Door use (temperature resistant from -10 to +150° F) or USDA Low Temperature Polar Reinforced Strips for Cooler and Freezer door use (temperature resistant from -20 to +140° F). Pre-punched 6" wide x 0.06" thick strips are mounted on 2" centers allowing for a 67% (2") overlap for secure sealing.

    Interior strip curtain door kits can be easily trimmed with a utility knife to accommodate your exact door size. Each door comes complete with PVC strips, polypropylene mounting hardware and installation instructions. The Curtronizer™ Strip Door meets California Fire Code requirements and is REACH compliant.
    Click for more
  • Energy Saving Strip Curtains & Strip Dock Doors

    Energy Saving Strip Curtains & Strip Dock Doors
    See all 95 items in product family
    Our Mounting Brackets Provide the Fastest Vinyl Strip Door Installation On the Market!

    Exclusive glass filled polypropylene Mounting Brackets (included) reduce strip curtain installation time by 90%. Pre-punched PVC Plastic Strips simply hook on and will not accidentally come off. 12"W x .120" thick Strip Doors have a 66% overlap (4" each side) to conserve energy. Strip Curtains reduce A/C and heat loss as well as noise, dust and fumes. Heavy-duty, flexible vinyl strips are transparent for 2-way visibility and are warp-resistant. The rounded edges and concave/convex overlap improves sealing and eliminates dangerous, sharp protrusions. Strip Doors provide an effective thermal barrier and temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Self-extinguishing and fire-resistant. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

    Available with Standard Duty or Heavy Duty Scratch-Resistant strips for high traffic applications.

    Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

    For Strip Doors with smaller openings, please see our selection of Pedestrian Walkway Strip Curtains & Strip Doors with 8" wide strips.
    Click for more
  • Personnel Strip Doors

    Personnel Strip Doors
    See all 11 items in product family
    Low Cost, High Quality Solution for Managing Indoor Personnel Environments.

    Personnel Strip Doors are designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide PVC strips with pre-punched holes for a 50% overlap. Mounting Hardware is included.

    Note: Recommended for Indoor Use Only.
    Click for more
  • Strip Curtain & Strip Door Material - Bulk Rolls

    Strip Curtain & Strip Door Material - Bulk Rolls
    See all 31 items in product family
    Create or Repair PVC Strip Doors using our Bulk Rolls!

    PVC Bulk Rolls can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
    Click for more
  • Pedestrian Walkway Strip Curtain Doors

    Pedestrian Walkway Strip Curtain Doors
    See all 10 items in product family
    Our Mounting Brackets Provide the Fastest Strip Door Installation On the Market!

    Transparent, 8" wide x 0.08" thick PVC Plastic Strips are perfect for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise or dust control is necessary. Strip Curtains have a 50% overlap for secure sealing. Exclusive glass filled polypropylene Mounting Brackets (included) reduce strip curtain installation time by 90%. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

    Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

    For Strip Doors with larger openings, please see our selection of Energy Saving Dock Strip Curtains & Strip Doors with 12" wide strips.
    Click for more
  • Replacement Strip Curtain & Strip Door Strips

    Replacement Strip Curtain & Strip Door Strips
    See all 33 items in product family
    Repair Existing Strip Doors Using Our Replacement Strips!

    Pre-punched PVC Vinyl Strips can simply be cut to length and mounted to repair missing or damaged Strips. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
    Click for more
  • Strip Curtain & Strip Door Mounting Brackets

    Strip Curtain & Strip Door Mounting Brackets
    See all 14 items in product family
    Mounting Brackets are Available to Repair Existing Strip Doors!

    Mounting Brackets feature pre-drilled holes for quick, easy installation. Simply add or cut Curtain Strips as needed.

    Glass-Filled Polypropylene Mounting Brackets are designed to reduce installation time by 90%.

    Aluminum Mounting Brackets are constructed of heavy-duty .090" thick aluminum that will not rust or corrode. Patented design offers quick install and locks strips in place. Lifetime Limited Warranty.

    Steel Mounting Brackets have a formed steel face plate that holds strip firmly while allowing flex without breaking. Durable galvanized steel construction.

    Note: For Surface Mounted (On Wall) Doors, order Strip Door Bracket 1 foot longer than door opening.
    Click for more
  • Aleco® Air Flex® Insect Barriers & Bug Curtains

    Aleco® Air Flex® Insect Barriers & Bug Curtains
    See all 11 items in product family
    Aleco® Air Flex® Strip Curtain Doors allow Cool, Fresh Air In while Keeping Bugs and Flying Insects Out.

    Aleco® Air Flex® Bug Barriers are great for a variety of applications including personnel doors, loading area exits, back doors at restaurants and food prep facilities, and open air concessions at parks and arenas. 8"W mesh strips allow light and air penetration to keep a naturally lit and ventilated environment and are made of 12 oz. PVC coated polyester for long life. These insect curtains have a 50% overlap for secure sealing. Insect Barriers include a 12"H clear PVC footer to protect the door and act as a weight for straight hanging; can be field modified for a perfect fit. Door Strips are easy-to-install using included MaxBullet® HTP cross-link polymer mounting hardware. Available in Black or Safety Yellow.
    Click for more
  • TMI Curtain Wall Partitions

    TMI Curtain Wall Partitions
    See all 18 items in product family
    Industrial Curtain Walls help to Contain Work Area Environments.

    Lightweight Partitions are excellent temporary walls that offer an inexpensive solution to block dust, overspray and smoke from reaching other work areas. Curtain Walls also aid in reducing energy bills by eliminating the need to heat or cool unused warehouse areas. Steel Tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl Curtains include hook-and-loop fasteners to connect multiple curtains for larger areas. Meet NFPA-701 fire rating standards.

    Choose from Solid Curtain Wall Partition constructed of PVC coated polyester reinforced vinyl for long life or Solid Curtain Partition with Vision Panel that features a clear PVC panel for extra visibility.

    90° Curved Track Connector offers a smooth radius bend when joining two straight tracks for added flexibility.

    Custom Sizes and additional Color options are available; please call for more information.
    Click for more
  • Aleco® Visi-Guard Strip Curtain Doors

    Aleco® Visi-Guard Strip Curtain Doors
    See all 22 items in product family
    Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

    Visi-Guard PVC Strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door Strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side) and 12"W strips have 66% strip overlap (4" each side). Door includes safety orange end panel strips.

    Visi-Guard PVC Bulk Roll offers savings by allowing you to create your own door by simply cutting to length, punching the holes and mounting. Mounting hardware for bulk rolls must be purchased separately.

    Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
    Click for more