Browse Food Storage

(2,583 items)

Recently Viewed

Categories

  • Buckhorn® Agricultural Bulk Boxes - FDA Approved

    Buckhorn® Agricultural Bulk Boxes - FDA Approved
    See all 2 items in product family
    Smooth Wall Bulk Containers Are FDA Approved For Storage And Shipping Of Food Items And Other Material Handling Applications.

    Smooth Wall Bulk Containers are made with seamless, impact-resistant one-piece injection molded construction of structural-foam high-density polyethylene for long lasting durability. Holds fine powder and granular materials. Stacks 6 high. Reusable and returnable. Covered corners allow for easy cleaning. Optional stacking lids available. Available load capacity is 900 lbs. Volume of containers are 13.2 and 25.9 cu. ft. Dimensions vary per model.

    Click for more
  • Stacking Pallet Containers - USDA Approved

    Stacking Pallet Containers - USDA Approved
    See all 18 items in product family
    Stacking Pallet Containers - Solid Or Vented Sides Are USDA Approved For Agricultural, Pharmaceutical, Industrial And Foodservice Use.

    Stacking Pallet Containers are high grade, USDA approved high density polyethylene structural foam containers that resist rust, chemicals, rotting and warping. Stacking Pallets cna withstand temperatures from 0°-140°F. 4-way fork entry. Stacks easily with patented interlocking corners. Available with solid or vented sides. Choose from 3 colors: Gray, Blue, Ivory or White. Caster Models have 6" plate casters (2 swivel, 2 rigid) and stack with reinforced dolly base. Capacities are 1200, 1300, 1500 and 3000 lbs. Dimensions vary per model.

    Click for more
  • Quick Assembly Pallet Containers

    Quick Assembly Pallet Containers
    See all 4 items in product family
    Quick Assembly Pallet Containers Save on Return Shipping Costs!

    These plastic pallet containers are used for agricultural, pharmaceutical, industrial and food service environments. These USDA approved, high density structural foam polyethylene bulk plastic containers resist rust, chemicals, rotting and warping. Large plastic storage containers withstand temperatures from 0°-140°F. Interlocking sides disassemble in seconds with a quick-release safety latch and lock back together securely without special tools, saving up to 75% of space on return shipping. Bulk storage containers stack up to 6 high with patented interlocking corners. Base permits 4-way fork entry and can be used as pallets without sides. Gray color. Available Solid Wall or Vented Wall containers. Caster Models have 6" plate casters (2 swivel, 2 rigid) with reinforced dolly base that allows stacking.

    Click for more
  • Bulk Storage Containers - FDA/USDA Approved

    Bulk Storage Containers - FDA/USDA Approved
    See all 28 items in product family
    FDA Approved Bulk Containers Offer Versatile, Multi-Use Bins For Harvesting And Processing In Food, Chemical And Pharmaceutical Industries.

    FDA Approved Bulk Containers are extremely rugged, reusable and designed to provide improved in-plant handling and over the road hauling capacities for a wide variety of shipping and storage uses. Polyethylene resin construction withstands impacts, chipping and corrosion for long lasting durability. Nests when empty to save space. Caster models include steel plate base with 6" polyurethane casters (2 swivel, 2 rigid) for added mobility. Models with molded-in legs permit fork entry for transporting with forklifts. Optional lids available to protect contents. Available load capacities are 500, 844, 1000, 1200, and 1500 lbs. Dimensions vary per model.

    Click for more
  • Polar Chest Dry Ice Containers

    Polar Chest Dry Ice Containers
    See all 3 items in product family
    Insulated Storage Containers Are Specifically Designed For Storing And Transporting Dry Ice.

    Storage containers are made using a special compound melt blend of plastic that resist cold impact for greater durability. Molded from food-grade linear low density polyethylene with 3" thickness and double walled foam filled construction for insulation. Used for storing blocks of dry ice. Lockable lid with silicone gasket reduces sublimation. Plastic containers include a tight fitting 2" thick insulated internal pad. Model 442904 includes 2 rigid, 2 swivel casters.

    Click for more
  • Bulk Movers With Tubs

    Bulk Movers With Tubs
    See all 20 items in product family
    Bulk Movers Are Designed For Transporting A Variety Of Items In Food Preparation, Packing And Storage Applications.

    Bulk Movers include sanitary, washable and steam-cleanable polyethylene containers and durable aluminum frames for long lasting use. Base maneuvers easily on four” polyurethane swivel casters. Available types are 3 Bushel, 6 Bushel, 8 Bushel Tubs and 9 Bushel Tubs. Weight capacity is 500 lbs. Tub colors are Blue, Gray, Red, and White. Dimensions vary per model.

    Click for more
  • Extra Large Jumbo Bulk Movers

    Extra Large Jumbo Bulk Movers
    See all 1 items in product family
    Extra Large Jumbo Bulk Movers Are Used For Transport And Storage Of Bulk Items In A Variety Of Industrial Applications.

    Movers are made with an extra-large polyethylene tub for heavy-duty use. Tub mounts directly onto a rust-resistant reinforced aluminum dolly. Four 4” swivel rubber casters allow easy maneuverability. Measures 40”L x 28”W x 35”H. Holds up to 31,185 cubic inches. NSF® certified.

    Click for more