Browse Trucks & Food Service Carts

(2,254 items)

Recently Viewed

Categories

  • Plastic & Steel Shopping Carts

    Plastic & Steel Shopping Carts
    See all 12 items in product family
    Use Shopping Carts In The Mail Room Or Warehouse To Pick Or Distribute Product.

    Plastic Shopping Carts are lightweight, easy to push and will not rust, crack or dent. Heavy duty steel chassis has a durable powder coat finish for long life.

    Steel Shopping Carts are all-welded, and wire basket joints are wrapped for double strength and protection. Nickel-chrome finish with lacquer coating protects against rust.

    Shopping Carts feature a lower shelf for additional transport space and include a baby seat. Carts nest for easy storage. Four polyurethane wheel casters, 2 rigid and 2 swivel. Plastic push handle. Shipped assembled.
    Click for more
  • VersaCart® Retail Flatbed Shopping Cart

    VersaCart® Retail Flatbed Shopping Cart
    See all 1 items in product family
    Large Capacity In A Small, Compact Shopping Cart.

    Retro-designed shopping cart offers style and fashion for any retail store environment. Shopping cart requires 25% less storage room than conventional carts as they nest in only 7" of space. Narrow design is perfect for congested areas. All-welded steel frame construction has a durable powder coat finish for years of service. 24"L x 19"W upper basket offers 2 cu. ft. of cargo space and 23"L x 17"W open bottom tray handles bulk goods. Handy 15"L x 5"W x 4"H basket is included to carry accessories. Exceptionally smooth and quiet rolling with 5" thermoplastic-elastomer casters (2 swivel, 2 rigid). Shipped assembled.
    Click for more
  • VersaCart® Retractable Shelf Shopping Carts

    VersaCart® Retractable Shelf Shopping Carts
    See all 3 items in product family
    Folding Top Shelf Allows Bulky Items To Be Carried Easily.

    Innovative carts offer a retractable top shelf that slides out of the way when carrying larger cartons. Durable steel carts have a scratch-resistant powder coat finish and nest in only 9½" of space. Broad wheelbase offers maximum stability. Shipped assembled.

    Flat Top Shelf Cart is perfect for use in warehouses as a stock-picker cart, or for re-stocking shelves. 23"L x 20"W upper shelf and 31½"L x 20"W lower shelf. Rolls smooth with 5" thermoplastic-elastomer casters (2 swivel with brakes, 2 rigid).

    Tray Top Shelf Cart is found in Lawn & Garden centers and retail stores. Cart offers a 1½" deep top tray to help retain cargo. Spring-loaded base allows for easier nesting, and base lies flat with 15 lbs. of weight. 24"L x 23"W upper shelf, 41"L x 23¾"W lower shelf and 23"L x 5"W x 6"H accessory basket. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid).
    Click for more
  • VersaCart® Home Center Shopping Cart

    VersaCart® Home Center Shopping Cart
    See all 1 items in product family
    Specifically Designed For Warehouse Clubs, Home Centers And Nurseries.

    The ultimate shopping cart! Heavy duty shopping cart offers a 21-½"L x 24-½"W x 11"H (2.9 cubic foot) upper basket with an integral child seat and safety strap. Spring-loaded 41"L x 23-¾"W lower shelf allows for easier nesting, and shelf lies flat with 15 lbs. of weight. Durable steel cart has a scratch-resistant powder coat finish for high-volume applications and nests in only 9-½" of space. Broad wheelbase offers maximum stability. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid. Shipped assembled.
    Click for more
  • VersaCart® Outdoor Shopping Cart Corrals

    VersaCart® Outdoor Shopping Cart Corrals
    See all 7 items in product family
    Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.

    These cart corrals keep your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corrals also reduce grocery cart damage and theft, as well as help to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping.

    Order Optional Anchor Bolts to help mount the corral in your parking lot. Anchor bolts are 10"L galvanized steel spikes for long life and are sold individually.
    Click for more
  • VersaCart® Indoor Shopping Cart Corrals

    VersaCart® Indoor Shopping Cart Corrals
    See all 4 items in product family
    Interior Cart Corrals keep your Shopping Carts & Retail Sales Areas Organized.

    These indoor cart corrals provide a convenient space to store shopping carts, welcoming shoppers to shop in your store. Chrome-plated steel construction is corrosion resistant and offers an upscale look. Modular kit design reduces shipping costs and offers easy assembly. Anchor bolts are included to securely mount the corral.

    Note: Please click into each Model for a detailed Corral Drawing.
    Click for more