Browse Trucks & Food Service Carts

(2,715 items)

Narrow Your Results

Capacity Lbs.

Raised Height Inches

Lowered Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vestil Stainless Steel Mobile Scissor Lift Tables

    Vestil Stainless Steel Mobile Scissor Lift Tables
    See all 5 items in product family
    These Stainless Steel Lift Tables are Designed to be used in Clean Rooms and Hospitals.

    Portable work positioning lift tables are constructed of durable stainless steel to lift, position and transport heavy loads in corrosive environments, such as in lab, food service and healthcare applications. Durable stainless steel platform and frame with chrome-plated scissor legs and pump assembly (Models 984967 and 984968 feature 100% Stainless Steel Construction, including legs and pump assembly) offers maximum rust-resistance. Foot-operated hydraulic pump raises platform to any height within lift range to reduce the risk of injury from lifting and bending; the 100% Stainless Steel Models have a two-speed pump for maximum efficiency. Convenient hand-operated pressure compensated valve offers smooth, controlled lowering. Each lift table is completely tested and inspected prior to shipping. Mobile scissor lift rolls easily on polyurethane casters (two swivel with brakes, two rigid).
    Click for more