Browse Food Preparation

(5,056 items)

Narrow Your Results

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Steak Weights

    Steak Weights
    See all 14 items in product family
    Steak Weights Are Used For Even Cooking Of Meats And Bacon In Restaurants, Diners, Residential Kitchens And Other Foodservice Establishments.

    Steak Weights are made of corrosion resistant stainless steel, aluminum and cast iron for long lasting durability and dependability. Wood handles provide comfortable, steady grip for better handling during food preparation. Plastisol-coated and silicone handles improve heat resistance for safety. Weights save time and reduce waste by preventing curling and transferring heat to speed cooking. Color-coded handles help reduce cross contamination. Color finishes are Black, Red, Stainless Steel, Wood, and Yellow. Dimensions and quantities vary per model.

    Click for more
  • Griddle Stone System

    Griddle Stone System
    See all 7 items in product family
    Griddle Stone System Is Used For Safe And Easy Cleaning Of Stoves, Grills And Other Food Preparation Appliances.

    Griddle Stone System is made of silicone oxide bricks and aluminum handles for long lasting durability and dependability. Stones do not absorb grease or odor to provide a more sanitary cleaning tool. Will not mar griddle surfaces. Holders are fully adjustable to securely hold grill bricks in place. Grill scraper also available for removing baked-on carbon quickly and easily. Available types include Griddle Brick Holder, Griddle Stone Handle, Grill Brick, Grill Brick Holder, Grill Scraper, and Universal Griddle Stone. Package quantities are 6, 12 and 48. Color finishes are Black and Stainless Steel. Dimensions vary per model.

    Click for more
  • Meat Tenderizers

    Meat Tenderizers
    See all 11 items in product family
    Meat Tenderizers Transform Tough Meats And Fish Into Juicy Cuts In Restaurants, Butcher Shops, Residential Kitchens And Other Foodservice Establishments.

    Meat Tenderizers are made of corrosion-resistant stainless steel and aluminum for long lasting durability and strength. Mallet heads provide weighted force to soften or flatten meats in preparation for cooking. Mallet heads feature one flat side and one textured side on some models for versatility. Available styles include Larding Needle, Meat Hook, Meat Pounder, Salami Prickler, Steak Tenderizer, and Trussing Needle. Handle types are Aluminum, Hickory, Plastic, Stainless Steel and Wood. Dimensions, weights and quantities vary per model.

    Click for more
  • Egg Slicers

    Egg Slicers
    See all 9 items in product family
    Egg Slicers Are Used For Buffets, Cafeterias, Restaurants, Industrial Kitchens And Other Foodservice Preparation Applications.

    Egg Slicers are made of corrosion-resistant stainless steel, aluminum and plastic for long lasting durability. Single egg cutting wires provide smooth even wedging or slicing of hard boiled eggs. Horizontal and vertical wedging or slicing configurations available. Egg topper utensils also available. Dimensions and quantities vary per model.

    Click for more
  • Hamburger Patty Molds

    Hamburger Patty Molds
    See all 9 items in product family
    Hamburger Patty Molds Are Used For Quick Preparation Of Patties In Restaurants, Diners, Residential Kitchens And Other Foodservice Establishments.

    Hamburger Patty Molds are made of rust-resistant cast aluminum and chrome-plated steel for long lasting durability. Hamburger press provides hinged top for even pressing. Rings on the base ensure uniform sizing of patties. Adjustable knob available on some models for controlling patty thickness. Available diameters are 4, 4.5, 4-3/4, 5, 6 and 7 inches. Dimensions and quantities vary per model.

    Click for more
  • Skewers

    Skewers
    See all 31 items in product family
    Skewers Are Foodservice Utensils For Grilling, Displaying And Serving Fruit, Cheese, Meat, Vegetable And Other Foods.

    Skewers are made of bamboo and stainless steel for long lasting durability. Disposable bamboo skewers provide decorative and convenient utensils for buffet displays and serving platters. Stainless steel skewers are designed to go straight from the grill to the table for faster cooking and easy cleaning. Features looped ends on some models for easy holding. Stand with 4 skewers also available for holding skewers upright while on the grill or table. Available types include Bamboo, Corn Skewer, Loop End, Metal, Oval Wire, Oval Skewer, Round Wire, Steel with Oval Ring, Wire Skewer w/Looped Handle and Stainless Steel. Lengths range from 4-1/8 to 18-1/4 inches. Quantities vary per model.

    Click for more
  • Food Processing Utensils

    Food Processing Utensils
    See all 57 items in product family
    Food Processing Utensils Are Used For Cleaning And Maintaining Various Kitchen Cookware Items And Accessories.

    Food Processing Utensils are made of nylon, polyester, polypropylene or polyethylene for long lasting durability. Features a variety of configurations for efficient cleaning capabilities. BPA-free for added safety and protection. Dimensions and styles vary per model. Package quantities are 1, 3, 4, 6 or 12.

    Click for more
  • Cleaning Brushes

    Cleaning Brushes
    See all 14 items in product family
    Cleaning Brushes Are Foodservice Appliances Used For Cleaning Ovens, Broilers, Grills, Jars And More.

    Cleaning Brushes are made with plastic and wood handles for long lasting durability. Heavy duty oven brushes are designed to fit in tight spaces for cleaning hard to reach areas. Broiler brushes feature one semi stiff and one extra stiff side for added versatility. Long handled brushes provide easy reach into deep ovens. Tempered stainless steel scraper to remove burned on food available on some models. Available styles include Broiler Brush, Brush/Scraper, Cutting Board Brush, Grill Scraper, Oven Brush, Scrub Brush and Wire Brush. Bristle types are Brass, Nylon, Stainless Steel and Tempered Steel. Handle lengths range from 5-3/4 to 62.75 inches. Dimensions and quantities vary per model.

    Click for more
  • Cheese Cloths

    Cheese Cloths
    See all 5 items in product family
    Cheese Cloths Are Used For Cheesemaking And Other Food Applications.

    Cheese Cloths are made of mesh or cloth for effectiveness and durability. Types are Grade 10, Grade 40, Grade 80 and Lemon Covers. Sizes are 4 Sq Yds/Bg., 36" x 80 Yd, 4 Sq Yds/Bg., 36" x 70 Yd and 36" x 60 Yd. Color is White. Package quantities are 1 and 4-Pack.

    Click for more
  • Butcher Twine & Cooking String

    Butcher Twine & Cooking String
    See all 2 items in product family
    Butcher Twine & Cooking String Is Used For Food Preparation Applications In Restaurants, Diners, Residential Kitchens And More.

    Butcher Twine & Cooking String is made of silicone or twine for long lasting durability. Breaking strength is up to 65 lbs. Available in 6-Pack, 1625 ft Cone, or 3600 ft Cone.

    Click for more
  • Ice Cream Molds

    Ice Cream Molds
    See all 1 items in product family
    Ice Cream Molds Allow Shaping Creation Of Ice Cream Bars, Ice Pops, Pudding Pops And More.

    Ice Cream Molds are available in several sizes and shapes to suit needs in restaurants, catering halls, ice cream shops and more. Ice cream molds are offered from several trusted brand names. Ice cream sticks are sold separately.

    Click for more
  • Potato Ricers

    Potato Ricers
    See all 3 items in product family
    Alegacy® Potato Ricers Are Used For Making Mashed Potatoes, Hash Browns, Chips And Other Foodservice Preparation Applications.

    Alegacy® Potato Ricers are made of stainless steel for long lasting durability. Long hinged handles provide leverage to compress potatoes through small holes and squeeze out excess water for soft cooked vegetables. Bowl is securely welded to frame. Interchangeable discs available on some models for added versatility with ricing size. Available styles are Heavy Duty and Round Ricers. Dimensions and quantities vary per model.

    Click for more
  • Potato Mashers

    Potato Mashers
    See all 25 items in product family
    Mashers Are Used For Making Mashed Potatoes, Guacamole, Apple Sauce And More.

    Mashers are available in a variety of styles and sizes. Nickel Plated Mashers are available with a round face or a square face. Long hardwood handles reach easily into deep pots. Round Face mashers are available in lengths of 18" or 23". Square face mashers are available in lengths of 18" or 25". Sold in case quantities of 12. Stainless Steel Mashers are made with a round face and measure 25" long.

    Click for more
  • Graters

    Graters
    See all 23 items in product family
    Graters Are Offered In A Wide Range Of Styles And Sizes For Shredding Cheeses, Grating Spices, Zesting Lemons And More.

    Graters are available in an assortment of different models for various specified grating tasks. Options include Box Graters, Zester Graters, Rotary Graters and more. Graters are available from a variety of trusted brand names.

    Click for more
  • Garlic Presses

    Garlic Presses
    See all 4 items in product family
    Garlic Presses Are Used Foodservice Utensils For Mincing Small Amounts Of Garlic For Sauces, Soups, Spreads And Other Food Preparation.

    Garlic Presses are made of aluminum and stainless steel for long lasting durability and dependability. Handles are designed to provide leverage for quick and easy mincing of garlic cloves. Self cleaning for reliable reuse and user convenience. Handle holes for hanging and storage available on some models. Available types include Standard and Heavy Duty Presses. Package quantities are 2, 7, 12 and 48. Color finishes are Black and Stainless Steel. Dimensions vary per model.

    Click for more
  • All Purpose Baster

    All Purpose Baster
    See all 2 items in product family
    All Purpose Basters Are Used For Use In A Variety Of Foodservice Applications.

    All Purpose Basters are designed for reliable basting and moistening when handling fish, poultry and more. Choose from models with Stainless Steel or Plastic constructions for increased versatility. Dimensions and package quantities vary per model.

    Click for more
  • Mixing Spoons

    Mixing Spoons
    See all 30 items in product family
    Mixing Spoons Are Used Preparation Utensils For Restaurants, Bakeries, Banquet Facilities And Other Foodservice Establishments.

    Mixing Spoons are made of wood and composite for long lasting durability and dependability. Spoons are designed for stirring and mixing ingredients when cooking or baking to make kitchen prep work more convenient. Composite spoons provide heat resistance up to 450°F and are safe for cooking on non-stick surfaces and sterilizing in dishwasher. 3-quart stainless steel bell pitcher also available. Available types are Birchwood, Composite, Extra Heavy Duty, Long Handle, and Classic Wooden Spoon. Lengths range from 7-7/8 to 32 inches. Color finishes vary. Quantities vary per model.

    Click for more
  • Utensils

    Utensils
    See all 89 items in product family
    Utensils Serve A Variety Of Functions In Kitchens At Restaurants, Cooking Schools, Catering Halls And More.

    Utensils come in an assortment of specified functions to serve a wide range of kitchen tasks. Over 200 styles are available, including Apple Corers, Decorating Tools, Graters, Peelers, Melon Ballers, Knives, Chisels, Zesters and more. Quantities vary per model. Utensils are offered from several trusted brand names.

    Click for more