| |
Heavy Duty Long Handle Skimmers |
 |
|
|
|
|
|
Skimmers Are Ideal For A Variety Of Professional Kitchen Applications.
Skimmers are made with a one-piece design for heavy duty use. Extra thick gauge handle with center reinforcing rib provides strength and durability. Satin finish handle hides scratches and wear. Hooked handle for convenience. Skimmers are available in Mesh, Wire or Perforated Stainless Steel. Click for more |
|
|
|
|
Colanders |
 |
|
|
|
|
|
Colanders Are Available In Multiple Sizes And Styles To Suit A Variety Of Draining Applications.
Colanders are made using riveted handles and welded base for easy transport and stability. Thick walls offer durability. Colanders are available in capacities ranging from 3 quarts up to 16. Available in Aluminum or Stainless Steel. NSF® certified.
Click for more |
|
 |
Vollrath® Heavy Duty One-Piece Skimmers |
 |
|
|
|
|
|
Vollrath® Skimmers Reduce Liquid Build-Up And Help Strain Contents As They Leave The Pan.
Durable one-piece stainless steel for superior strength and corrosion resistance. Mirror-finished blade with a satin finished handle. Hook end for easy storage and to prevent slippage when in pot or pan. NSF® certified. Sold in package quantity of 6. Lifetime Limited Warranty. Click for more |
|
|
|
|
Vollrath® Two-Piece Skimmers |
 |
|
|
|
|
|
Vollrath® Skimmers Help Reduce Liquid Build-Up And Strain Contents As They Leave The Pan.
Skimmers are made of durable, corrosion resistant welded stainless steel. Hook end for easy storage and to prevent slippage when in pot or pan. Sold in package quantity of 6.
Click for more |
|
 |
China Caps/Bouillon Strainers |
 |
|
|
|
|
|
China Caps Help Strain Items To Eliminate Liquid Build-Up.
China caps are made of corrosion resistant stainless steel with a comfortable welded handle for ease of use. Convenient bowl clip to stay in place. Available in Fine Mesh or Coarse Mesh. Fine Mesh is made of 1/16" perforations. Coarse Mesh uses 3/32" perforations.
Click for more |
|
|
|
|
Wire Mesh Strainers |
 |
|
|
|
|
|
Mesh Strainers Help Filter Out Liquids To Reduce Liquid Build-Up.
Retinned wire mesh strainers are reinforced with wire rims for added strength. Double pan hooks to securely stay in place and prevent slippage. Wooden Handles are laquered for an easy grip.
Click for more |
|
 |
Spaghetti Strainers |
 |
|
|
|
|
|
Spaghetti Strainers Simplify Boiling And Draining Of Pastas And Other Foods.
Spaghetti Strainers rest inside larger pots for one-lift draining of pasta. Includes a helper hook that attaches to the side of the pot for hands-free draining. Stainless Steel Strainers are 8-1/2" in diameter Aluminum Strainers are available in diameters of 9", 10" and 10-1/4".
Click for more |
|
|
|
|
Carlisle Colanders |
 |
|
|
|
|
|
Standard Weight Colander 8 Qt.
Features:- Seamless satin finish aluminum construction with rolled top edge for extra strength
- Sturdy handles are securely riveted on side
- Available in extra heavy or standard gauge aluminum
Click for more |
|
 |
Bamboo Steamers |
 |
|
|
|
|
|
Bamboo Steamer, 10"
These Bamboo Steamers are widely used by Chinese chefs and are ideal for steaming vegetables, fish and chicken. Each steamer features three tiers. 10"Diameter
Click for more |
|
|
|
|
Alegacy® Bouillon Strainers |
 |
|
|
|
|
|
Serving Tray, 12 Inch, Sloped, 18 Ga., Anodized Hard Coat Is Ideal For A Variety Of Food Serving Applications.
Serving Tray, 12 Inch, Sloped, 18 Ga., Anodized Hard Coat is made of 18 gauge aluminum for strength and long lasting durability. Sloped shape with curved rim ideal for baking and serving pizza. Color finish is Aluminum. Size is 12 in. Click for more |
|
 |
Mashers |
 |
|
|
|
|
|
Wooden Pestles Are Ideal For Crushing And Grinding Herbs And Plants In Cooking Applications.
Wooden pestles are made with one-piece wood construction for durability and comfortable use. 5-1/2" diameter wooden pestle measures 10-1/4" long. 7-3/4" diameter wooden pestle measure 12-1/2" long.
Click for more |
|
|
|
|
Carlisle Wire Mesh Skimmers |
 |
|
|
|
|
|
Bowl Mesh Skimmer 8"
Features:- Designed to lift food from fryer
- Durable nickel plated construction resists corrosion
- Sturdy handles with hanging loops
- Heavy-duty construction
Click for more |
|
 |
Chef Master Commercial Salad Dryers |
 |
|
|
|
|
|
Chef Master Commercial Salad Dryer
Patented braking system protects and increases the life of the gears. Sealed gearbox provides a sanitary environment. Heady duty FDA plastic provides a reliable, sturdy, and safe product. Heavy duty, rust resistant, chrome plated brass crank shaft spins either clockwise or counter-clockwise for ease of operation. ETL approved Click for more |
|
|
|
|
Vollrath® Footed Steamer Basket |
 |
|
|
|
|
|
Vollrath® Footed Steamer Basket Fits All 10” Diameter Pots.
Built with heavy-duty 3004 aluminum. Steamer basket features holes that measure 3/32” on bottom and 3/16” on sides to help strain liquids out of basket. Arched handle for easy removal from pots. Basket measures 7” high and is elevated 1-1/2”.
Click for more |
|
 |