Browse Ice Machines

(303 items)

Narrow Your Results

Lbs Of Ice Per 24 Hours

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Modular Flaker Ice Machines

    Modular Flaker Ice Machines
    See all 5 items in product family
    Modular Flaker Ice Machines Are Used For Applications Including Hospitality, Food Service, Commercial And More.

    Modular flaker ice machines are made of stainless steel for long lasting durability and corrosion resistance. Units accommodate larger ice demands including super-markets, restaurants, marinas and more. Vertical cylindrical evaporator produces a dryer ice type for handling ease and temperature control. Easy to clean. Condenser types are Air and Water-Cooled. Styles are Modular Flaker and Modular Ice Machine. 24 hour ice capacity ranges from 360 to 2860 lbs. NSF and ETL certified. Dimensions vary per model.

    Click for more
  • Modular Cubelet Ice Machines

    Modular Cubelet Ice Machines
    See all 2 items in product family
    Modular Cubelet Ice Machines Are Used For Food Courts, Concession Stands, Cafeterias And More.

    Modular Cubelet Ice Machines provide provide small, easily-chewable pieces of ice. Stainless steel exterior ensures lasting durability and easy cleaning. Ice machines feature CleanCycle12®, ensuring automatic purging of impurities for superior cleanliness of ice and water. Up to 940 lbs. of ice production every 24 hours. Available in Air Cooled or Remote Air Cooled configurations. NSF® certified.

    Click for more
  • Serenity Series Cubelet Ice Machine

    Serenity Series Cubelet Ice Machine
    See all 1 items in product family
    Serenity Series Cubelet Ice Machine Produces Ice For Restaurants, Buffets, Cafeterias And More.

    Serenity Series cubelet ice machine is made of stainless steel for long lasting durability and dependability. Machines reduce kitchen heat, minimize operation noise and produce up to 830 lbs. of ice per 24 hours. Features slim depth design and front or back serviceability for maintenance convenience. Style is Cubelet Ice Machine Serenity Series. Dimensions are 30"W x 11"D x 26"H.

    Click for more
  • Modular Crescent Cubers

    Modular Crescent Cubers
    See all 8 items in product family
    Modular Crescent Cubers Provide 24-Hour Ice Production.

    Made using corrosion resistant stainless steel. Dual-sided stainless steel evaporator has oval-shaped copper refrigerant tubing for the most efficient heat exchange. Evaporator design freezes the purest water, washing most of the minerals and impurities down the drain to create individual crystal clear crescent cubes. Ice cube machines are not affected by caustic water to eliminate plating or flaking. CycleSaver® allows production of the same amount of ice in half the cycle of other machines. Made with an antimicrobial agent. R-404A refrigerant. Available with Ice Cuber over Beverage Dispenser design. CEC compliant. UL listed. NSF approved. 3 Year Limited Warranty.

    Click for more
  • Slim-Line Modular Crescent Cubers

    Slim-Line Modular Crescent Cubers
    See all 3 items in product family
    Slim Line Modular Crescent Cubers Provide 24-Hour Ice Production.

    Slim-Line Modular Crescent Cubers are constructed with a corrosion resistant, stainless steel exterior for long lasting durability and easy cleaning. Machines can be mounted side-by-side for increased ice production. Dual-sided stainless steel evaporator offers oval-shaped copper refrigerant tubing for most efficient heat exchange. Evaporator design freezes purest water, washing most of minerals and impurities down drain to create individual crystal clear crescent cubes. Not affected by caustic water to eliminate plating or flaking. CycleSaver® allows production of same amount of ice in half cycle of other machines. Made with antimicrobial agent. R-404A refrigerant. Energy Star certified. CEC compliant. UL listed. NSF approved. Ice capacities are 452 per 24 hrs, 554 per 24 hrs and 503 per 24 hrs. Color finish is Stainless Steel. Package quantity is 1. 3 Year Limited Warranty.

    Click for more
  • Low Profile Modular Crescent Cuber

    Low Profile Modular Crescent Cuber
    See all 1 items in product family
    • Up to 636 lbs. of ice production per 24 hours
    • Durable stainless steel exterior
    • Individual crescent cube
    • Protected by HoshiGuard antimicrobial agent
    • CycleSaver® Design
    • EverCheck® alert system
    • Stainless steel evaporator
    • Removable air filters (Air-cooled models only)
    • R-404A Refrigerant
    • Complies with California Energy Commission guidelines (CEC)* The KML-631MRH is ENERGY STAR qualified.
    • Requires a URC 9F remote condenser unit & a tube kit both sold separately.
    Click for more
Featured Items