Browse Ice Machines

(302 items)

Narrow Your Results

Lbs Of Ice Per 24 Hours

Our Price

Go

Recently Viewed

Categories

  • Serenity Series Crescent Cuber Ice Machines

    Serenity Series Crescent Cuber Ice Machines
    See all 1 items in product family
    Serenity Series Crescent Cubers Are Built To Provide Reduced Heat And Low Noise Operation.

    Ice over beverage dispenser design provides chilled beverage and ice dispensing for use in restaurants, pizzerias, fast food joints, cafes, diners and anywhere beverages are served. Made using corrosion resistant stainless steel. Dual-sided stainless steel evaporator has oval-shaped copper refrigerant tubing for the most efficient heat exchange. Evaporator design freezes the purest water, washing most of the minerals and impurities down the drain to create individual crystal clear crescent cubes. Ice cube machines are not affected by caustic water to eliminate plating or flaking. CycleSaver® allows production of the same amount of ice in half the cycle of other machines. Made with an antimicrobial agent. R-404A refrigerant. CEC compliant. UL listed. NSF approved. 3 Year Limited Warranty.

    Click for more
  • Air Cooled Remote Condensers

    Air Cooled Remote Condensers
    See all 4 items in product family
    Air Cooled Remote Condensers Provide Quiet Operation At The Ice Maker Location Indoors.

    These remote condensers are installed outdoors to improve efficiency and save energy for ice machines located indoors. Sturdy, weather resistant housing for long life. URC Series Condensers must be installed outdoors up to 55' from the ice maker. UL listed.

    Click for more
Featured Items