Browse Ice Machines

(375 items)

Narrow Your Results

Brand

Lbs Of Ice Per 24 Hours

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Self-Contained Under Counter Cubers With Built-In Storage Bins

    Self-Contained Under Counter Cubers With Built-In Storage Bins
    See all 26 items in product family
    Self Contained Under Counter Cubers With Built-In Storage Bins Are Used For Applications Including Hospitality, Food Service, Commercial And More.

    Self contained under counter cubers with built-in storage bins are made of stainless steel for long lasting durability and corrosion resistance. Cuber design freezes water, eliminating minerals and impurities for improved quality and taste. Dual-sided evaporator is energy efficient, cost effective and environmentally friendly. Front ventilation system allows convenient unit servicing and maintenance. Units are not affected by caustic water eliminating ice plating or flaking. Condenser type is Air-Cooled. Styles are Self Contained Ice Machine, Self Contained Crescent Cuber w/ Built-In Storage Bin and Undercounter Ice Machine. 24 hour ice capacity ranges from 59 to 360 lbs. Color finish is Stainless Steel. NSF and ETL certified. Dimensions vary per model.

    Click for more
  • Self-Contained Cubers With Built In Storage Bin

    Self-Contained Cubers With Built In Storage Bin
    See all 4 items in product family
    Self-Contained Cubers With Built In Storage Bin Provides Reliable Ice Production For Restaurants, Hotels And More.

    Self-Contained Cubers provide up to 55 lbs. of ice production per 24 hours and provide up to 22 lbs. of built-in storage capacity. Water circuit is easily disassembled for easy cleaning. Power switch is accessible without panel removal. Swing-style reversible door. Front-in, front-out airflow. Cubers are UL approved for indoor or outdoor use. BAE-AD and BAE-ADDS models measure under 32"H to meet ADA requirements. NSF® Certified.

    Click for more
  • Self-Contained Ice Flakers With Built-In Storage Bin

    Self-Contained Ice Flakers With Built-In Storage Bin
    See all 4 items in product family
    Self-Contained Ice Flakers With Built-In Storage Bin Are Used For Restaurants, Concession Stands, Buffets And More.

    Self-contained ice flakers provide perfectly-sized flaked ice for seafood storage, beverage service and more. Stainless steel exterior ensures lasting durability and easy cleaning. Machines feature an automatic system flush when bin control is activated. Air coolers are removable. Available in a variety of styles to suit any needed volume of ice. NSF® certified.

    Click for more
  • Summit Ice Makers

    Summit Ice Makers
    See all 5 items in product family
    "Summit Ice Makers Are Used For Built-In Or Freestanding Installations.

    Summit Ice Makers are constructed with a black or stainless steel finish for long lasting durability. Widths of 14-3/4" and 15-1/4"" make freezer useful for tight locations. Defrost types are Automatic and Manual. Outdoor Freezers available with weatherproof design and completely sealed back to protect electricals. Some freezers designed for use under ADA compliant counters. Sizes vary per type. 5 Year Limited Manufacturer Warranty on Compressor. 1 Year Limited Manufacturer Warranty on parts/labor.

    "
    Click for more
  • Counter Top Ice Makers

    Counter Top Ice Makers
    See all 3 items in product family
    Counter Top Ice Makers Are Used For Applications Including Residential, Commercial, Public And More.

    Counter top ice makers are made of stainless steel and plastic for long lasting durability and corrosion resistance. Units provide operation efficiency producing ice within a minimum of 10 minutes. Ice maker design allows convenient transport and mobility for application versatility. Easy to clean. Available styles include Counter Top Ice Machine and Portable Ice Maker. 24 hour ice capacity ranges from 27 to 49 lbs. Color finish is Stainless Steel. NSF and ETL certified. Dimensions vary per model.

    Click for more