|
Browse Taps, Punches & Dies (774 Items) |
 |
 |
Sub Category |
 |
| Taps-Ground Thread (272) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Taps, Punches & Dies |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Taps-Ground Thread |
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 272 items within 6 product groups |
| |
Drill/Tap Bits |
 |
|
|
|
|
|
DRILL/TAP 1/4-20- Back tapered beyond tap to prevent thread damage from over-drilling
- Complete hole drilling, tapping and deburring/countersinking in one operation
Click for more |
|
|
|
|
HSS Long Taper Pipe Taps NPT Ground RH |
 |
|
|
|
|
|
HSS Long Taper Pipe Taps NPT Ground RH For Applications Requiring Reach.
SHSS Long Taper Pipe Taps NPT Ground RH are made of high speed steel ground threads for long lasting durability. Standard pipe taps for fittings and pipe threads. Use of additional thread sealant needed. Available in a variety of tap sizes from 1-11-1/2 to 3/4-14. Overall lengths are 4 in., 6 in. Click for more |
|
 |
Taper Pipe Taps |
 |
|
|
|
|
|
Taper Pipe Taps Are Ideal For Extra Tight Material-To-Material Fastening.
Taper Pipe Taps are made of high speed steel ground threads for long lasting durability. Adds tapered thread to inside of aluminum, brass, copper, magnesium or steel pipe or tube for stronger seal. Number of flutes are 4, 5, 7 and8. Available in a variety of tap sizes from 1-1/2-11-1/2 to 4-8. Click for more |
|
|
|
|
Interrupted Thread Pipe Taps |
 |
|
|
|
|
|
Interrupted Thread Pipe Taps For Better Chip Removal And Flow.
Interrupted Thread Pipe Taps are made of high speed steel ground threads for long lasting durability. Designed to provide open threading environment for chip enhanced chip removal and coolant flow to cut, reducing thread damage. Available in a variety of tap sizes from 1-11-1/2 to 2-11-1/2. Click for more |
|
 |
Left Hand Taps |
 |
|
|
|
|
|
Left Hand Taps Designed For Precise Thread Cutting With Left Hand Rotation.
Left Hand Taps are made of high speed steel ground threads for long lasting durability. Taper Chamfer provides 8-10 thread chamfer length. Plug Chamfer provides 3-5 thread chamfer length. Bottoming Chamfer provides 1-2 thread length. Also used in machining applications. Click for more |
|
|
|
|
Irwin® Hanson® Ground Thread Taps |
 |
|
|
|
|
|
Irwin® Hanson® Ground Thread Taps Are Ideal For Maintenance And Repair Work.
Irwin® Hanson® Ground Thread Taps are made of high speed steel for long lasting durability. Straight-fluted hand taps with precision ground flutes for tapping where critical dimensions are required. Click for more |
|
 |
|
|