Browse Maintenance Lifts

(118 items)

Narrow Your Results

Availability

Country of Origin

Length Inches

  • Less...
  • More...

Platform Min. Ht.

  • Less...
  • More...

Platform Max. Ht.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Forklift Maintenance Platforms

    Forklift Maintenance Platforms
    See all 7 items in product family
    Forklift work platforms reach higher than ladders and have added safety features including a non-skid forklift platform with 4" toe guard edge, a steel safety screen to shield operator from forklift mast and a safety chain to attach forklift platform to forklift. Forklift work platforms also include 42"H handrails with a locking gate and mid-rail. Forklift platforms have a highly visible orange powder coat finish and 4" swivel casters for easy positioning. Fork pockets are 2" x 7" and 29" on center. Meets ANSI B 56.10 standards.

    Choose All-Welded or Ready-to-Assemble forklift work platforms.
    Click for more
  • Fold-Down Forklift Maintenance Platform

    Fold-Down Forklift Maintenance Platform
    See all 2 items in product family
    Fold-Down Forklift Maintenance Platforms Fold Down In Seconds For Convenient, Compact Storage.

    Fold-Down Forklift Maintenance Platforms have a steel construction for long lasting durability. 42"H handrail with locking gate, mid-rail and safety screen fold into the 5-1/2"D forklift platform base, with an overall height of 16". Features a 37" x 37" slip resistant, checkered floor plate, a yellow powder coat finish and a 60" expanded metal screen to protect operator from forklift masts. Safety chain attaches forklift platform to forklift. 3-7/8" x 7-3/4" fork pockets are 26" on center. Forklift attachments include four 5" swivel casters, 2 locking.

    An Optional Fluorescent Bulb Caddy is also available that attaches to the platform.
    Click for more
  • High-Platform Maintenance Lifts

    High-Platform Maintenance Lifts
    See all 10 items in product family
    These High-Platform Maintenance Lifts allow you to Safely and Quickly Perform Maintenance Work at Heights up to 34'.

    Slip-resistant platforms are completely enclosed with 42"H guardrails with mid-rails, and a 4" toe guard on 3 sides. The 32"W platform base fits through standard doorways and leveling jacks provide stability on uneven surfaces. Platform lifts have a mounted control panel and a built-in ladder with handrails. Work platforms meet or exceed ANSI standards. Choose between the standard gray enamel finish or the upgraded safety orange finish Model #237360.

    One-Person Platform Lifts have a 300 lb. capacity and feature an easy-to-use hydraulic hand pump (Powered Lift option is available). Includes four 6" casters.

    Two-Person Platform Lifts have a 28" x 36" platform with 500 lb. capacity. Includes four 8" casters. Choose from AC or DC Powered models:
    AC Lifts run on 110V/12 amps with a 25' power cord.
    DC Lifts include a deep-cycle 12V battery that recharges using an 110V outlet, and provides 80-100 lift cycles between charges.
    Click for more
  • Forklift Work Platforms - Single & Dual Side Door Entry

    Forklift Work Platforms - Single & Dual Side Door Entry
    See all 14 items in product family
    Convenient Fork Truck Work Platforms Quickly And Safely Transport Maintenance Personnel Where They Are Needed.

    OSHA Approved Work Platform attaches to fork truck by inserting forks into fork pockets and securing platform to truck. Maintenance platform includes tine locks to secure platform to fork trucks. Forklift platform is made of welded steel with a blue powder coat finish. 42"H handrails with 21"H mid-rail on 3 sides provides operator safety. Fork lift platform includes expanded metal backing available 60"H or California OSHA compliant 84"H. Work platform features a slip resistant platform surface with 1,000 lb. capacity. 36"L strap with hook secures maintenance lift to fork truck. 7-3/4"W fork pockets are 3-3/8"H on rear and 1-7/8"H on front. Full Featured Platforms include emergency stop button kit and Web lanyard with safety harness.

    Optional Accessories (sold separately) include 4" Polyurethane Caster Kit and Sliding Tool Trays.
    Click for more
  • Wesco® Foldable Maintenance Platform

    Wesco® Foldable Maintenance Platform
    See all 1 items in product family
    Elevate Maintenance Workers using a Forklift!

    Fork lift maintenance platform allows personnel to be lifted safely, with a higher reach than when using a ladder. Durable 37" x 27" steel platform features 7-3/4" x 3-1/2" fork pockets (26" on center). Platform folds down to 17-3/4"H in seconds for convenient, compact storage. 42" handrail features a locking gate, middle rail and 34-1/2"H folding screen for worker safety. Durable yellow powder coat finish. Safety screw mechanism secures platform to the forklift tines.
    Click for more
  • Tank Top Maintenance Platform Lifts

    Tank Top Maintenance Platform Lifts
    See all 2 items in product family
    Tank Top Maintenance Platform Lifts Provide Easy Access To Top Of Tank Trucks, Railroad Cars And Other Cantilevered Applications.

    Tank Top Maintenance Platform Lifts features a 48"L x 24"W cantilever platform that uses a hand pump operated hydraulic lift. 9 step ladder and platform feature open serrated grating that offers maximum traction and slip resistance. Self-cleaning design is used for wet environments. Step rungs are slip resistant to provide access when platform is raised. Offers 300 lb. capacity. Handrails on ladder and platform provide user safety. Base measures 60"L x 28"W and includes fixed outriggers that extend overall width to 69". Moves easily on 8" casters (2 rigid, 2 swivel). Outriggers include stabilizing jacks to secure lift to ground when in use. Gray enamel finish. Available in Adjustable and Non-Adjustable models.

    Note: Options are factory installed and must be purchased on same order as lift ladder. Factory installed options include Safety Orange Enamel Finish, Platform Duplex Outlet, and 3 Power Options; AC electric power, DC electric power or Air-Hydraulic power.
    Click for more
  • Hydraulic Powered Elevating Platform Maintenance Lifts

    Hydraulic Powered Elevating Platform Maintenance Lifts
    See all 8 items in product family
    These Elevating Platforms Raise Personnel To High, Hard-To-Reach Areas For Easy Maintenance Applications.

    Platform lift features 120V AC power hydraulic lift system with thermal overload protection. 8’L x 3’W platform is totally enclosed using 42”H guardrails, midrails and 4”H toeboards. Swing-in gate allows easy access to platform while fully enclosing users for safety. Rated to 1,000 lb. / 4 person capacity. Platform has open serrated grating that offers maximum traction and slip resistance. Self-cleaning design is used for wet environments. Built-in ladder provides access to platform in fully lowered position. Includes emergency stops for safety. Moves easily on 8” swivel casters. Gray enamel finish. Meets ANSI requirements. Elevating Platforms Above 21’ Working Height feature self-storing outriggers extend from base to provide maximum stability when in use. Outriggers include leveling jacks to secure unit to floor.

    Note: Options are factory installed and must be purchased on same order as platform lift. Factory installed options include Safety Orange Enamel Finish, Cantilevered Platform Extension, and 2 Power Options; DC electric power or Air-Hydraulic power.
    Click for more
  • M & W Suspended Personnel Baskets

    M & W Suspended Personnel Baskets
    See all 4 items in product family
    M&W®Suspended Personnel Buckets Are Designed For The Safe Transport And Lifting Of Up To 2,000 Pounds.
    M&W®Suspended Personnel Buckets are crafted from high-quality steel to offer safety and long-lasting durability. Buckets hold one or more persons and have been load-test certified. OSHA certification paperwork is included. Non-slip diamond plate steel floors and perimeter grab rails add extra security. Built with inward swing, self-latching and self-closing doors. A heavy-duty hinge with stainless steel latch comes standard on all buckets. Anchoring and tag-line connections are supported. A permanent identification and date plate is included. Solid roofs are in compliance with weather-guard OSHA 1926.550(g)(4)(ii)(F). Permanent tie-off points for tools and materials comply with OSHA 1926.550(g)(4)(iii)(F). Full guardrail system complies with OSHA 29 CFR Part 1926.502 sub part M. Buckets meet or exceed ASME B30.23 specifications. Equipped for RFID tracking chip. Fully assembled. Finished in safety yellow and available in a variety of platforms and overall dimensions. Load capacities available are 500, 1,000, 1,500 and 2,000 pounds.

    Click for more
  • New Age Aluminum Order Picking Platforms

    New Age Aluminum Order Picking Platforms
    See all 12 items in product family
    New Age®Aluminum Order Picking Platforms Are Used For Personnel Lifting In Warehouse Environments.
    New Age®Aluminum Order Picking Platforms are crafted from a lightweight, corrosion-resistant aluminum to allow for long-lasting durability. Forklift platforms are used for order picking when ladders and scaffolds are impractical. A 2 inch by 4 inch woodblock-reinforced base and aluminum amplimesh cages add to the strength of the all-welded aluminum platforms. Stock shelves feature a 4?? slope to hold items in place. Floor surfaces are finished with anti-slip tape strips. Work platforms have two swivel and two rigid 6-inch rubber casters and universal fork pockets to allow for maneuverability. Platforms with 30-inch D Shelves feature shelves secured with angle glides. Addition 30-inch D angle-glide shelves are available. Platforms can accommodate two additional shelves. Platforms with 24-inch D and 32-inch D shelves feature shelves that are secured with screw knobs. Fork pocket dimensions must be determined at the time of order.

    Click for more
  • ReechCraft™ PowerLift™ Maintenance Lift

    ReechCraft™ PowerLift™ Maintenance Lift
    See all 2 items in product family
    The Lightest mid-range Maintenance Lift on the market!

    The ReechCraft™ PowerLift™ Maintenance Lift is perfect for locations with limited access, such as down stairways or in confined spaces. At only 278 lbs., one person can easily roll it to the jobsite on its integral 12" dia. flat-free wheels. Outriggers feature 5" non-marring swivel casters with swivel locks and brakes for easy positioning. It's a great lift in factories, warehouses, offices, homes and outdoors as well, as the stacking mast sections allow the PowerLift™ to be customized to any work height up to 20'. Mast sections are conveniently stowed alongside the platform basket. The PowerLift's™ only electrical component is a corded or cordless drill (not included) that is used for lifting power. It's very simple to operate and there are no expensive controls, sensors or switches to repair. The worm gear transmission features an integrated drive gear and brake. Fully enclosed personnel basket provides security and an anchor point for a safety harness is also provided. A hand crank system is provided for emergency lowering if there is a loss of power or the operator is incapacitated. Meets ANSI A92.3 safety standards.

    Optional Hitch Hauler eliminates the need for a pickup truck or trailer to get the PowerLift™ to the jobsite. A 2" Type III receiver hitch is required. Unit can be loaded, unloaded and secured in less than 15 seconds with no ropes, chains or straps necessary. Does not interfere with the use of the pickup truck box or cargo area and weighs just 43 lbs.
    Click for more
  • Ballymore Mobile Vertical Lift

    Ballymore Mobile Vertical Lift
    See all 1 items in product family
    Ballymore Mobile Vertical Lift Is Designed For One Person And Reaches A Maximum Platform Height Of 30'.

    The Working Height is approximately 35' which makes it ideal for light and ceiling maintenance. Climbs and descends smoothly and quietly. The lift is DC powered with an easy to use control box.

    Click for more
  • TranzSporter Platform Hoists

    TranzSporter Platform Hoists
    See all 10 items in product family
    TranzSporter Platform Hoists Are Used For Construction Sites For Commercial Or Industrial Applications.

    TranzSporter Platform Hoists have a heavy duty frame with lightweight aluminum track sections to provide long lasting durability in all kinds of weather. Collapsible carriage is lighter and easier to carry. Non-slip carriage deck, steel belt guard and safety push pins hold carriage when transporting to provide additional safety measures. Wide foot plate provides better user control. Permanent stamped in safety information. Dual brake system provides smoother stops. Brake handle attaches to either side for optimum performance. Multipurpose bracket included. Platform Hoists have HP of 1 or 4. Capacity in lbs. is 200 and 400. Maximum height is 43 feet. Oven baked black powder coat finish.

    Click for more
  • Saf-T-Lift Steel Forklift Basket

    Saf-T-Lift Steel Forklift Basket
    See all 3 items in product family
    Fork Lift Baskets Are OSHA Compliant

    OSHA Regulatory models available for all states. Heavy Duty Durable construction provides a long-lasting endurance. 14 gauge steel construction with 2'' steel tubing. Certification ID plate attached. Non-sling diamond plate floor with drain holes. Inward swing access door with heavy duty hinges and self locking latch. Fork Pockets, 7''ID x 3''H, heavy diamond plate for maximum strength. Anchors for personnel body/safety harness. Tool trays and caddies available (sold separately). OSHA compliant. Made in the USA.

    Click for more
  • Saf-T-Lift Steel Personnel Baskets

    Saf-T-Lift Steel Personnel Baskets
    See all 6 items in product family
    Personnel Crane Baskets Are The Most Common Method Used To Transfer Passengers And Goods To Platforms

    OSHA certified crane baskets for personnel hold a load capacity of 1250lbs. Constructed of all 14 guage steel with 2'' steel tubing, the self-latching inward-opening gate features long lasting hinges. Baskets feature diamond plated floors with drain holes and safety belt rail for fall arrest protection and stability, exterior upper for rigging, and lower lifting eyes for test weight (sold separately). Hi-Vis Yellow powder coat.

    Test weight form is designed to accommodate complete fill with concrete; maximum 125% of 1250 lbs capacity for testing, or 1563 lbs. OSHA compliant. Made in the USA.

    Click for more