| |
General Purpose Flood Lights |
 |
|
|
|
|
|
GP Flood Lights Combine Architectural Design With On-Site Versatility And Are Designed For General Purpose Floodlighting Applications.
Applications include security, roadway, area, accent, facade, recreational fields, flagpole and sign lighting. Reflectors include general purpose, spot and cut-off optics for control of light trespass. Click for more |
|
|
|
|
Lithonia Lighting® Flood & Area Lighting |
 |
|
|
|
|
|
| Choose between Incandescent, Fluorescent, Metal Halide or High Pressure Sodium fixtures. V-Series Fixtures are vapor-tight and allow utility wall, ceiling, or pendant-mounting for general-purpose applications. Designed for easy installation and maintenance. Prismatic globe for even distribution. Junction box included. Rugged die-cast aluminum housing with heavy-duty glass globe. Click for more |
|
 |
Canopy Lighting |
 |
|
|
|
|
|
LCQ Canopy/Area Lights Are Recommended For Ceiling Or Canopy Mounted Installations Where Heights Do Not Exceed 15'.
Ideal for parking garages, strip shopping mall walkways, maintenance areas, industrial corridors, low-ceiling warehouses and storage areas or walk-up windows. Click for more |
|
|
|
|
Luminaires |
 |
|
|
|
|
|
Silhouette Series Architectural Cutoff Luminaire Is Ideal For Any Outdoor Application Where Tight Light Control Is Needed To Prevent Glare And Light Trespass.
Ideal for roadways and parking lots. One-piece die-cast aluminum housing is finished in Duraplex II polyester. Tool-less entry for re-lamping. Lens frame opens by releasing a stainless steel latch. Click for more |
|
 |
Mini-Flood Lights |
 |
|
|
|
|
|
SLA Series Mini-Flood Lights Are Designed For General Purpose Floodlighting Applications.
One-piece precision die-cast aluminum housing with Duraplex II bronze polyester powder. Die-cast aluminum lens frame is fully gasketed and hinged to body for ease of re-lamping. High-temperature and shock-resistant tempered glass lens. Unit can be aimed above and below horizontal. Click for more |
|
|
|
|
LED Spotlights & Flood Lights |
 |
|
|
|
|
|
LED Lights Offer Energy Saving Efficiency And Longer Life.
High intensity LED offers low power consumption and longer life (average 35,000 hours). High impact acrylic lens and aluminum housing with powder coat finish. 120V. UL listed.
Click for more |
|
 |
SCT II Series Sportslighters |
 |
|
|
|
|
|
SCTII Sportslighter Flood Lights Provide Controlled High-Intensity Illumination.
Ideal for sports arenas, playing fields, golf driving ranges and other sporting areas, as well as, fairgrounds, work areas and facade lighting applications. Die-cast aluminum housing with dark architectural bronze polyester powder coat finish. Adjustable yoke with integral vertical aiming quadrant. Click for more |
|
|
|
|
Floodpack Floodlights |
 |
|
|
|
|
|
FloodPak Floodlights Offer A Perfect Blend Of Architectural Design And Performance.
FloodPak floodlights can be surface mounted in various positions. Use it as a cutoff wallpack or tip it up 22.5° for forward throw with semi-cutoff. Tip it up 45° for floodlighting, or turn it over and use it for indirect/accent lighting. Click for more |
|
 |
Adjustable Motion Sensors |
 |
|
|
|
|
|
Motion Sensors With An Architectural Design Blend With Any Environment.
Features low-glare optics for effective operation. Swivel design easily adapts to walls or soffits. Die-cast aluminum housing with soda-lime tempered glass lenses. Universal mounting plate with integral bubble level adjusts from 0° to 30° for cutoff or forward-throw applications. Click for more |
|
|
|
|
Landscape And Heavy Duty Flood Series Lighting Fixtures |
 |
|
|
|
|
|
Landscape And Heavy Duty Flood Series Units Are Ideal For Industrial, Commercial And Residential Uses.
Can be used in ground level lighting, sign lighting and industrial task-safety lighting applications. Precision die-cast aluminum with integral shield to protect lamp. Multi-piece gasketing system locks out moisture and debris. Click for more |
|
 |
Architectural Bullet Series Light Fixtures |
 |
|
|
|
|
|
Architectural Bullets Are Designed For Safety, Security And Accent Lighting.
Ideal for areas requiring good color rendition, instant-on, dimming capability, easy installation and low initial cost. Precision die-cast aluminum finished in polyester powder coating. Premium porcelain socket with plated medium base screw shell and reinforced center contact for positive fit. Click for more |
|
|
|
|
Wallprisms |
 |
|
|
|
|
|
Twilighter Series Wallprisms Are Excellent For Security, Accent And Perimeter Lighting.
Ideal for entrance ways, garages, tunnels, overpasses and alleys. Vandal-resistant polycarbonate housing is finished in architectural dark bronze powder coating. UV stabilized polycarbonate prismatic refractor. Aluminum reflector provides smooth "down-and-out" distribution. Click for more |
|
 |
Roughlyte Series Fixtures |
 |
|
|
|
|
|
Roughlyte Fixtures Are Designed For Areas Where Strength Is Paramount Without Sacrificing Illumination.
Roughlyte is versatile with easy mounting on your choice of walls or ceilings. Die-cast construction makes them resistant to the elements and vandalism.
Click for more |
|
|
|
|
Neptun® Induction Street Lighting |
 |
|
|
|
|
|
Neptun® Induction Street Lighting Is Ideal For City and Residential Locations.
Neptun® Induction Street Lighting is solidly made for long lasting durability and dependability. Low Light Pollution (LLP) for full cut-off design. Heat and impact resistant tempered glass lens with die-cast aluminum housing with electrocoat gray paint finish. Click for more |
|
 |