Browse Mats & Runners

(12,948 items)

Narrow Your Results

Country of Origin

Width Range Inches

Length Range Inches

Thickness Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 1/8" Thick Corrugated Vinyl Carpet Runners & Floor Runners

    1/8
    See all 8 items in product family
    The Water Resistant Ribbed Surface of These Carpet Runners Prevents Slips and Falls.

    These rug runners protect surfaces and are easy to clean. This vinyl floor protection won’t curl, shrink or separate. 1/8” thick black rubber and the ribbed surface on these vinyl runners adds traction and heavy duty durability in heavy traffic areas. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click here to see our full selection of Anti fatigue Mats, Drainage Mats, Floor Mats, Entry Mats, Anti Static Mats and more..

    Click for more
  • 1/8” Thick Corrugated Rubber Runner Mats

    1/8” Thick Corrugated Rubber Runner Mats
    See all 31 items in product family
    Economical, Functional Mats Assure Traction And Capture Moisture And Dirt From Footwear.

    Fine line corrugations provide a slip resistant surface while removing dirt and debris from shoes. Protects floors and carpets against weathering. Used for use in high traffic areas including hallways and in-plant aisles. 1/8” thick black mats are made with all rubber with a corrugated top and non-skid back.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    Click for more
  • Clean Room & Sticky Mats

    Clean Room & Sticky Mats
    See all 8 items in product family
    Clean Room Mats & Sticky Mats Trap Impurities In Areas That Require Dirt And Dust Control.

    Mats provide a tacky surface that pulls dirt and dust from shoes to eliminate possible contamination in clean room environments. 1/8" & 1/4" thick tacky polyethylene mat utilizes layers of film laminated together. Simply pull top layer off and discard to provide a fresh, clean surface for use. Used for use on low-profile carpets, tile and concrete surfaces. Available in a variety of sizes. Refills available (sold separately).

    Click for more
  • Rubber-Cal Recycled Rubber Flooring

    Rubber-Cal Recycled Rubber Flooring
    See all 7 items in product family
    Rubber-Cal Recycled Rubber Flooring Is Used For Applications Including Residential, Industrial, Commercial, And More.

    Rubber-Cal recycled rubber flooring is made of rubber for long lasting durability and corrosion resistance. Flooring is designed to absorb impact, reduce vibration, and withstand heavy duty wear and tear. Unit accommodates warehouses, garages, weight rooms, and more. Design provides user comfort and support for standing, walking, running, and more. No permanent adhesives required. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more
  • Rubber-Cal "Tuff-N-Lastic" Anti-Slip Flooring

    Rubber-Cal
    See all 2 items in product family
    Rubber-Cal "Tuff-N-Lastic" Anti-Slip Flooring Is Used For Applications Including Athletic, Industrial, Commercial, And More.

    Rubber-Cal "Tuff-N-Lastic" Anti-Slip Flooring is made of rubber for long lasting durability and corrosion resistance. Flooring is designed to absorb impact, reduce vibration, and withstand heavy duty wear and tear. Textured surface provides traction for user safety and fall prevention. Button design protrusions prevent user fatigue for added comfort. Available styles include Floor Protection Mat and Rubber Flooring. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more